Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

30 Results Found that Include 57 Products 

 |  Results per page: 16 | 32 | 48

    Enclosure with Hinge Cover

    RITTAL

    Multiple product options available

    Encl Air Conditioner, BtuH 3620,230 V

    RITTAL

    Grainger Item # 2PUY4 | Mfr. Model # 3304500

    Catalog Page # 600 (PDF)

    Enclosure Air Conditioner, Wallmount, BtuH 3620, Height 37 In, Width 16 In, Depth 10 In, Voltage 230, Amps...More

    Encl Air Conditioner, BtuH 3620,115 V

    RITTAL

    Grainger Item # 2PUY3 | Mfr. Model # 3304510

    Catalog Page # 600 (PDF)

    Enclosure Air Conditioner, Wallmount, BtuH 3620, Height 37 In, Width 16 In, Depth 10 In, Voltage 115, Amps...More

    Encl Air Conditioner, BtuH 2664,115 V

    RITTAL

    Grainger Item # 2PUY1 | Mfr. Model # 3361510

    Catalog Page # 600 (PDF)

    Enclosure Air Conditioner, Wallmount, BtuH 2664, Height 22 In, Width 11 In, Depth 11 In, Voltage 115, Amps...More

    Encl Air Conditioner, BtuH 2664,230 V

    RITTAL

    Grainger Item # 2PUY2 | Mfr. Model # 3361500

    Catalog Page # 600 (PDF)

    Enclosure Air Conditioner, Wallmount, BtuH 2664, Height 22 In, Width 11 In, Depth 11 In, Voltage 230, Amps...More

    Metallic Enclosure, 24in.Hx24in.W

    HOFFMAN

    Grainger Item # 32FT94 | Mfr. Model # WS242408SS

    Catalog Page # NA

    Metallic Enclosure, 4X, 4, 12 NEMA Rating, 66 IP Rating, Material Carbon Steel, Metal Gauge 14, Hinged Cover...More

    Metallic Enclosure, 20inH 20inWx8inD, Wall

    HOFFMAN

    Grainger Item # 32FD18 | Mfr. Model # A20H2008SS6LP

    Catalog Page # NA

    Metallic Enclosure, 3, 3R, 3RX, 4, 4X, 12, 13 NEMA Rating, 66 IP Rating, Material 316L Stainless Steel, Metal...More

    Metallic Enclosure, 72.06Hx30.06Wx18.06D

    HOFFMAN

    Grainger Item # 32FC06 | Mfr. Model # A723018FSG

    Catalog Page # NA

    Metallic Enclosure, 12 NEMA Rating, 55 IP Rating, Material Carbon Steel, Metal Gauge 12, Hinged Cover Type,...More

    Metallic Enclosure, 24inH x 24inW x 6inD

    HOFFMAN

    Grainger Item # 32FD25 | Mfr. Model # A24H2406SSLP

    Catalog Page # NA

    Metallic Enclosure, 3, 3R, 3RX, 4, 4X, 12, 13 NEMA Rating, 66 IP Rating, Material 304 Stainless Steel, Metal...More

    Metallic Enclosure, 24in.Hx24in.Wx12in.D

    HOFFMAN

    Grainger Item # 32FK50 | Mfr. Model # CSD242412SS

    Catalog Page # NA

    Metallic Enclosure, 4X, 4, 3R, 12 NEMA Rating, 66 IP Rating, Material 304, 316 Stainless Steel, Metal Gauge...More

    Enclosure Window Kit, 12.19in.Hx14.56in.W

    HOFFMAN

    Grainger Item # 32FF93 | Mfr. Model # AWDH1418N4SS

    Catalog Page # NA

    Enclosure Window Kit, Nema 4X, Frame Height (In.) 12.19, Frame Width (In.) 14.56, Frame Depth (In.) 2.73,...More

    Metallic Enclosure, 24inHx20inWx8inD, Wall

    HOFFMAN

    Grainger Item # 32FD22 | Mfr. Model # A24H2008SS6LP

    Catalog Page # NA

    Metallic Enclosure, 3, 3R, 3RX, 4, 4X, 12, 13 NEMA Rating, 66 IP Rating, Material 316L Stainless Steel, Metal...More

    Metallic Enclosure, 60inHx37.38inWx16inD

    HOFFMAN

    Grainger Item # 32FC02 | Mfr. Model # A60SA3816LPPL

    Catalog Page # NA

    Metallic Enclosure, 12, 13 NEMA Rating, 65 IP Rating, Material Carbon Steel, Metal Gauge 14, Screw On Cover...More

    Metallic Enclosure, 42inHx60inWx12inD

    HOFFMAN

    Grainger Item # 32FA07 | Mfr. Model # A426012WFALP

    Catalog Page # NA

    Metallic Enclosure, 12, 13 NEMA Rating, 65 IP Rating, Material Carbon Steel, Metal Gauge 14/16, Hinged Cover...More

    Metallic Enclosure, 24inH x 20inW x 10inD

    HOFFMAN

    Grainger Item # 32FD24 | Mfr. Model # A24H2010SSLP

    Catalog Page # NA

    Metallic Enclosure, 3, 3R, 3RX, 4, 4X, 12, 13 NEMA Rating, 66 IP Rating, Material 304 Stainless Steel, Metal...More

    Metallic Enclosure, 30in.Hx24in.Wx8in.D

    HOFFMAN

    Grainger Item # 32FK67 | Mfr. Model # CSD30248SS

    Catalog Page # NA

    Metallic Enclosure, 4X, 4, 3R, 12 NEMA Rating, 66 IP Rating, Material 304, 316 Stainless Steel, Metal Gauge...More

    Metallic Enclosure, 48inHx48inWx12inD

    HOFFMAN

    Grainger Item # 32FA12 | Mfr. Model # A484812WFLP

    Catalog Page # NA

    Metallic Enclosure, 12, 13 NEMA Rating, 65 IP Rating, Material Carbon Steel, Metal Gauge 14/16, Hinged Cover...More

    Metallic Enclosure, 24inH x 24inW x 8inD

    HOFFMAN

    Grainger Item # 32FD27 | Mfr. Model # A24H2408SSLP

    Catalog Page # NA

    Metallic Enclosure, 3, 3R, 3RX, 4, 4X, 12, 13 NEMA Rating, 66 IP Rating, Material 304 Stainless Steel, Metal...More

    Metallic Enclosure, 30in.Hx24in.Wx10in.D

    HOFFMAN

    Grainger Item # 32FK65 | Mfr. Model # CSD302410SS

    Catalog Page # NA

    Metallic Enclosure, 4X, 4, 3R, 12 NEMA Rating, 66 IP Rating, Material 304, 316 Stainless Steel, Metal Gauge...More

    Enclosure with Hinge Cover

    WIEGMANN

    Multiple product options available

    Metallic Enclosure, 18in.Dx25in.Wx72in.H

    HUBBELL-WIEGMANN

    Grainger Item # 31LA07 | Mfr. Model # N4S722518FS

    Catalog Page # NA

    Metallic Enclosure, 4 NEMA Rating, Material Carbon Steel, Metal Gauge 12, Hinged Cover Type, Height 72 In.,...More

    Metallic Jct Box Enclosure, 60inH x 36inW

    HOFFMAN

    Grainger Item # 32FC78 | Mfr. Model # A60H36FLP

    Catalog Page # NA

    Metallic Junction Box Enclosure, 4, 12, 13 NEMA Rating, 66 IP Rating, Material Carbon Steel, Metal Gauge...More

    Metallic Slope Top Encl, 30inHx24inWx8inD

    HOFFMAN

    Grainger Item # 32FK86 | Mfr. Model # CSD30248SSST

    Catalog Page # NA

    Metallic Slope Top Enclosure, 4X, 4, 3R, 12 NEMA Rating, 66 IP Rating, Material 304 Stainless Steel, Metal...More

    Enclosure, Hinged, 18Dx48Wx60H In.

    WIEGMANN

    Grainger Item # 1ZHR6 | Mfr. Model # WA604818FSD

    Catalog Page # NA

    Metallic Enclosure, 12 NEMA Rating, Material Carbon Steel, Metal Gauge 12, Hinged Cover Type, Height 60 In.,...More

    Enclosure, Hinged, 18Dx48Wx72H In.

    WIEGMANN

    Grainger Item # 1ZHT7 | Mfr. Model # WA724818FSD

    Catalog Page # NA

    Metallic Enclosure, 12 NEMA Rating, Material Carbon Steel, Metal Gauge 12, Hinged Cover Type, Height 72 In.,...More

    Encl Air Conditioner, BtuH 1742,230 V

    RITTAL

    Grainger Item # 2PUZ8 | Mfr. Model # 3382500

    Catalog Page # 600 (PDF)

    Enclosure Air Conditioner, Roofmount, BtuH 1742, Height 16 In, Width 24 In, Depth 15 In, Voltage 230, Amps...More

    Enclosure, 36.25in.Hx30.25in.Wx8in.D

    HOFFMAN

    Grainger Item # 32FA44 | Mfr. Model # A36H3008GQRLP

    Catalog Page # NA

    Enclosure, 3, 3R, 4, 4X, 12, 13 NEMA Rating, 66 IP Rating, Material Fiberglass, Hinged Cover Type, Height...More

    Enclosure, Haz, 16.38 H, 16.38 W, 10.69 D In

    KILLARK

    Grainger Item # 2NWD9 | Mfr. Model # EXB-12128 N34

    Catalog Page # 569 (PDF)

    Hazardous Location Enclosure, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Material of Construction Aluminum,...More

    Encl Air Conditioner, BtuH 1742,115 V

    RITTAL

    Grainger Item # 2PUZ7 | Mfr. Model # 3382510

    Catalog Page # 600 (PDF)

    Enclosure Air Conditioner, Roofmount, BtuH 1742, Height 16 In, Width 24 In, Depth 15 In, Voltage 115, Amps...More

    Enclosure, Haz, 16.38 H, 16.38 W, 8.69 D In

    KILLARK

    Grainger Item # 2NWD8 | Mfr. Model # EXB-12126 N34

    Catalog Page # 569 (PDF)

    Hazardous Location Enclosure, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Material of Construction Aluminum,...More

     |  Results per page: 16 | 32 | 48
      loader image