Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

34 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure,Hinged Clamp,VJB Series,Clear
  • GENERAL ELECTRIC
  • Enclosure, Hinged Clamp, VJB Series, ClearEnclosure,Hinged Clamp,VJB Series,Clear
  • Item # 35ZV29
  • Mfr. Model # GE-VJB2016HWLL2
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 1, 2, 3, 4, 4X, Hinged Clamp Enclosure Cover Type, Height...More

Metal Protective Cabinet,Steel,No Window
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Metal Protective Cabinet, Steel, No WindowEnclosure
  • Item # 31CL67
  • Mfr. Model # STI-7561
  • Enclosure, Metallic, No Knockouts, NEMA Rating 4, Height 36 In., Width 24 In., Depth 8.75 In., Material...More

Metallic Pull Box Encl,48inHx48inWx12inD
  • HOFFMAN
  • Metallic Pull Box Encl, 48inHx48inWx12inDEnclosure, Screw On Cover
  • Item # 32FH58
  • Mfr. Model # ASE48X48X12NK
  • Enclosure, Metallic, No Knockouts, NEMA Rating 1, Screw On Enclosure Cover Type, Height 48 In., Width 48 In.,...More

Enclosure Cooler, 35 Scfm, 2500 BtuH
  • VORTEX
  • Enclosure Cooler, 35 Scfm, 2500 BtuHEnclosure Cooler, 35 Scfm, 2500 BtuH
  • Item # 6XT29
  • Mfr. Model # 795
  • Vortex Enclosure Cooler, 35 SCFM @ 100 PSI, 2500 BtuH, Dia. (In.) 1-3/4, Extend Inside Enclosure H (In.)...More

Flange-mounted Disconnect Enclosure
  • WIEGMANN
  • Flange-mounted Disconnect EnclosureDisconnect Enclosure, Hinged Cover
  • Item # 4KP35
  • Mfr. Model # SDN12363110
  • Disconnect Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Enclosure Cover Type, Height 36 In.,...More

Enclosure,Hinged Pad-lockable,VJB Series
  • GENERAL ELECTRIC
  • Enclosure, Hinged Pad-lockable, VJB SeriesEnclosure,Hinged Pad-lockable,VJB Series
  • Item # 35ZV28
  • Mfr. Model # GE-VJB2016NHWPL2
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 1, 2, 3, 4, 4X, Hinged Pad-lockable Enclosure Cover Type,...More

Enclosure,Clear,SS Hinge,Latch
  • GENERAL ELECTRIC
  • Enclosure, Clear, SS Hinge, LatchEnclosure,Clear,SS Hinge,Latch
  • Item # 35ZV27
  • Mfr. Model # GE-VJB2016HWPL2
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 1, 2, 3, 4, 4X, Hinged Pad-lockable Enclosure Cover Type,...More

Command Panel HMI Housing,15 in.Hx15in.W
  • RITTAL
  • Command Panel HMI Housing, 15 in.Hx15in.WCommand Panel HMI Housing,15 in.Hx15in.W
  • Item # 32XA97
  • Mfr. Model # 6315300
  • Command Panel Hmi Housing, IP55 to IEC 60 529 IP Rating, Material Steel, Metal Gauge 16, Hinged Cover Type,...More

Command Panel HMI Housing,15in.Hx15 in.W
  • RITTAL
  • Command Panel HMI Housing, 15in.Hx15 in.WCommand Panel HMI Housing,15in.Hx15 in.W
  • Item # 32XA98
  • Mfr. Model # 6320300
  • Command Panel Hmi Housing, IP55 to IEC 60 529 IP Rating, Material Steel, Metal Gauge 16, Hinged Cover Type,...More

Pedestal Swivel,1.60in.Hx4in.Lx4inW
Interior Panel,Steel,56in. H x 56in. W
  • HOFFMAN
  • Interior Panel, Steel, 56in. H x 56in. WInterior Panel,Steel,56in. H x 56in. W
  • Item # 32FR59
  • Mfr. Model # A60P60G
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Galvanized Panel 56.00 x 56 Fits 60 x 60...More

Interior Panel,White,56in. H x 56in. W
  • HOFFMAN
  • Interior Panel, White, 56in. H x 56in. WInterior Panel,White,56in. H x 56in. W
  • Item # 32FR58
  • Mfr. Model # A60P60
  • Interior Panel, Material of Construction Mild Steel, Finish White, Panel 56.00 x 56.00 fits 60 x 60...More

Terminal Box,Screw On,8 in. H x 12 in. W
  • RITTAL
  • Terminal Box, Screw On, 8 in. H x 12 in. WEnclosure, Screw On Cover
  • Item # 32WZ20
  • Mfr. Model # 1674600
  • Enclosure, Metallic, No Knockouts, NEMA Rating 4X, Screw On Enclosure Cover Type, Height 8 In., Width 12 In.,...More

Encl Assy,Electric,28.5x15.5x28,Tr8
  • QUAZITE
  • Encl Assy, Electric, 28.5x15.5x28, Tr8Encl Assy,Electric,28.5x15.5x28,Tr8
  • Item # 4FEJ4
  • Mfr. Model # PG1730Z81017
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2...More

Encl Assy,Blank,28.5x15.5x28,Tr8
  • QUAZITE
  • Encl Assy, Blank, 28.5x15.5x28, Tr8Encl Assy,Blank,28.5x15.5x28,Tr8
  • Item # 4FEJ2
  • Mfr. Model # PG1730Z81009
  • Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 28 1/2 In., Nominal Width 15 1/2 In.,...More

EnclCover,Blank,47 5/8x30 1/8,Tier8
  • QUAZITE
  • EnclCover, Blank, 47 5/8x30 1/8, Tier8EnclCover,Blank,47 5/8x30 1/8,Tier8
  • Item # 4AXD7
  • Mfr. Model # PG3048CA0009
  • Underground Enclosure Cover, PG Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts...More

Encl Cover,Telephone,47 5/8x30 1/8,Tier8
  • QUAZITE
  • Encl Cover, Telephone, 47 5/8x30 1/8, Tier8Encl Cover,Telephone,47 5/8x30 1/8,Tier8
  • Item # 4DWR8
  • Mfr. Model # PG3048CA0043
  • Underground Enclosure Cover, PG, Cover Logo Telephone, Cover Bolt Type 2 Stainless Steel Hex Head bolts...More

Encl Assy,Electric,28.5x15.5x16,Tr22
  • QUAZITE
  • Encl Assy, Electric, 28.5x15.5x16, Tr22Encl Assy,Electric,28.5x15.5x16,Tr22
  • Item # 4FEH1
  • Mfr. Model # PG1730Z80617
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2...More

EnclCover,Comm,47 5/8x30 1/8,Tier8
  • QUAZITE
  • EnclCover, Comm, 47 5/8x30 1/8, Tier8EnclCover,Comm,47 5/8x30 1/8,Tier8
  • Item # 4AXD8
  • Mfr. Model # PG3048CA0012
  • Underground Enclosure Cover, PG Style, Cover Logo Communications, Cover Bolt Type 2 Stainless Steel Hex Head...More

Encl Assy,Comm,28.5x15.5x28,Tr8
  • QUAZITE
  • Encl Assy, Comm, 28.5x15.5x28, Tr8Encl Assy,Comm,28.5x15.5x28,Tr8
  • Item # 4FEJ3
  • Mfr. Model # PG1730Z81012
  • Underground Enclosure Assembly, PG, Cover Logo Communications, Nominal Length 28 1/2 In., Nominal Width 15 ...More

EnclCover,Electric,47 5/8x30 1/8,Tier8
  • QUAZITE
  • EnclCover, Electric, 47 5/8x30 1/8, Tier8EnclCover,Electric,47 5/8x30 1/8,Tier8
  • Item # 4AXD9
  • Mfr. Model # PG3048CA0017
  • Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts...More

Encl Assy,Signal,28.5x15.5x28,Tr8
  • QUAZITE
  • Encl Assy, Signal, 28.5x15.5x28, Tr8Encl Assy,Signal,28.5x15.5x28,Tr8
  • Item # 4DTF1
  • Mfr. Model # PG1730Z81046
  • Underground Enclosure Assembly, PG, Cover Logo Traffic Signal, Nominal Length 28 1/2 In., Nominal Width 15 ...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More