Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

50 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure Cooler, 15 Scfm, 900 BtuH
  • VORTEX
  • Enclosure Cooler, 15 Scfm, 900 BtuHEnclosure Cooler, 15 Scfm, 900 BtuH
  • Item # 6XT23
  • Mfr. Model # 740
  • Vortex Enclosure Cooler, 15 SCFM @ 100 PSI, 900 BtuH, Dia. (In.) 1-3/4, Extend Inside Enclosure H (In.)...More

Enclosure Cooler, 25 Scfm, 1500 BtuH
  • VORTEX
  • Enclosure Cooler, 25 Scfm, 1500 BtuHEnclosure Cooler, 25 Scfm, 1500 BtuH
  • Item # 6XT27
  • Mfr. Model # 770
  • Vortex Enclosure Cooler, 25 SCFM @ 100 PSI, 1500 BtuH, Dia. (In.) 2-1/8, Extend Inside Enclosure H (In.) 3,...More

Enclosure Cooler, 25 Scfm, 1500 BtuH
  • VORTEX
  • Enclosure Cooler, 25 Scfm, 1500 BtuHEnclosure Cooler, 25 Scfm, 1500 BtuH
  • Item # 6XT28
  • Mfr. Model # 790
  • Vortex Enclosure Cooler, 25 SCFM @ 100 PSI, 1500 BtuH, Dia. (In.) 1-3/4, Extend Inside Enclosure H (In.)...More

Enclosure,Haz,9.87 H,8.37 W,7.28 D In
  • KILLARK
  • Enclosure, Haz, 9.87 H, 8.37 W, 7.28 D InEnclosure,Haz,9.87 H,8.37 W,7.28 D In
  • Item # 2NWC2
  • Mfr. Model # GRK
  • Hazardous Location Enclosure, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Material of Construction Aluminum,...More

Enclosure,Hinged,Clear,Nonmetallic Hinge
  • GENERAL ELECTRIC
  • Enclosure, Hinged, Clear, Nonmetallic HingeEnclosure,Hinged,Clear,Nonmetallic Hinge
  • Item # 35ZV26
  • Mfr. Model # GE-VJB2016NHW
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 1, 2, 3, 4, 4X, Hinged Enclosure Cover Type, Height 20.32...More

Enclosure Cooler, 8 Scfm, 400 BtuH
  • VORTEX
  • Enclosure Cooler, 8 Scfm, 400 BtuHEnclosure Cooler, 8 Scfm, 400 BtuH
  • Item # 6XT26
  • Mfr. Model # 750
  • Vortex Enclosure Cooler, 8 SCFM @ 100 PSI, 400 BtuH, Dia. (In.) 7/8, Extend Inside Enclosure H (In.) 1-5/8,...More

Enclosure Inner Panel,72 x 72 x 0.88 In
  • WIEGMANN
  • Enclosure Inner Panel, 72 x 72 x 0.88 InEnclosure Inner Panel,72 x 72 x 0.88 In
  • Item # 1ZHH3
  • Mfr. Model # NPDD7272
  • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

Command Panel HMI Housing,12in.H x 8in.W
  • RITTAL
  • Command Panel HMI Housing, 12in.H x 8in.WCommand Panel HMI Housing,12in.H x 8in.W
  • Item # 32XA94
  • Mfr. Model # 6320000
  • Command Panel Hmi Housing, IP55 to IEC 60 529 IP Rating, Material Steel, Metal Gauge 16, Hinged Cover Type,...More

Command Panel HMI Housing,12in.Hx12 in.W
  • RITTAL
  • Command Panel HMI Housing, 12in.Hx12 in.WCommand Panel HMI Housing,12in.Hx12 in.W
  • Item # 32XA95
  • Mfr. Model # 6315100
  • Command Panel Hmi Housing, IP55 to IEC 60 529 IP Rating, Material Steel, Metal Gauge 16, Hinged Cover Type,...More

Flange-mounted Disconnect Enclosure
  • WIEGMANN
  • Flange-mounted Disconnect EnclosureDisconnect Enclosure, Hinged Cover
  • Item # 4KP34
  • Mfr. Model # SDN12362508
  • Disconnect Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Enclosure Cover Type, Height 36 In.,...More

Command Panel HMI Housing,15in.Hx12 in.W
  • RITTAL
  • Command Panel HMI Housing, 15in.Hx12 in.WCommand Panel HMI Housing,15in.Hx12 in.W
  • Item # 32XA96
  • Mfr. Model # 6315200
  • Command Panel Hmi Housing, IP55 to IEC 60 529 IP Rating, Material Steel, Metal Gauge 16, Hinged Cover Type,...More

Direct Mount,10-2/5 in. L
Window Kit,26 in. H x 18 in. W
  • RITTAL
  • Window Kit, 26 in. H x 18 in. WWindow Kit,26 in. H x 18 in. W
  • Item # 32XA84
  • Mfr. Model # WK23154
  • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 26, Frame Width (In.) 18, Cut Out Height (In.) 24.7,...More

Interior Panel,SS,Silver,33in.Hx27in.W
  • HOFFMAN
  • Interior Panel, SS, Silver, 33in.Hx27in.WInterior Panel,SS,Silver,33in.Hx27in.W
  • Item # 32FT60
  • Mfr. Model # A36P30SS6
  • Interior Panel, Material of Construction Stainless Steel, Finish Silver, Nema 12, 4, 4X, Wallmount Enclosure,...More

Enclosure Window Kit,25.50in.Hx17.50in.W
  • HOFFMAN
  • Enclosure Window Kit, 25.50in.Hx17.50in.WEnclosure Window Kit,25.50in.Hx17.50in.W
  • Item # 32FF97
  • Mfr. Model # APWK2315NF
  • Enclosure Window Kit, Nema 4, Frame Height (In.) 25.50, Frame Width (In.) 17.50, Frame Depth (In.) 0.31, Cut...More

Interlock Kit,One-Door/Two-Door Type
  • HOFFMAN
  • Interlock Kit, One-Door/Two-Door TypeInterlock Kit,One-Door/Two-Door Type
  • Item # 32FF19
  • Mfr. Model # AEK460NDH
  • Interlock Kit, Electrical, One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosure, Large Size...More

Encl Assy,Electric,28.5x15.5x22,Tr8
  • QUAZITE
  • Encl Assy, Electric, 28.5x15.5x22, Tr8Encl Assy,Electric,28.5x15.5x22,Tr8
  • Item # 4FEH4
  • Mfr. Model # PG1730Z80717
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2...More

Encl Assy,Blank,28.5x15.5x22,Tr15
  • QUAZITE
  • Encl Assy, Blank, 28.5x15.5x22, Tr15Encl Assy,Blank,28.5x15.5x22,Tr15
  • Item # 4FEH5
  • Mfr. Model # PG1730Z80809
  • Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 28 1/2 In., Nominal Width 15 1/2 In.,...More

Encl Assy,Comm,28.5x15.5x22,Tr15
  • QUAZITE
  • Encl Assy, Comm, 28.5x15.5x22, Tr15Encl Assy,Comm,28.5x15.5x22,Tr15
  • Item # 4FEH6
  • Mfr. Model # PG1730Z80812
  • Underground Enclosure Assembly, PG, Cover Logo Communications, Nominal Length 28 1/2 In., Nominal Width 15 ...More

Encl Assy,Electric,28.5x15.5x22,Tr15
  • QUAZITE
  • Encl Assy, Electric, 28.5x15.5x22, Tr15Encl Assy,Electric,28.5x15.5x22,Tr15
  • Item # 4FEH7
  • Mfr. Model # PG1730Z80817
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2...More

Enclosure Inner Panel,60 x 44 x 2 In
  • WIEGMANN
  • Enclosure Inner Panel, 60 x 44 x 2 InEnclosure Inner Panel,60 x 44 x 2 In
  • Item # 1ZHU5
  • Mfr. Model # WA72P48F1
  • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

Encl Assy,Blank,28.5x15.5x22,Tr8
  • QUAZITE
  • Encl Assy, Blank, 28.5x15.5x22, Tr8Encl Assy,Blank,28.5x15.5x22,Tr8
  • Item # 4FEH2
  • Mfr. Model # PG1730Z80709
  • Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 28 1/2 In., Nominal Width 15 1/2 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More