Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Enclosures

53 Results Found that Include 99 Products

Results per page: 16 | 32 | 48
Encl Assy,Electric,28.5x15.5x16,Tr8
  • QUAZITE
  • Encl Assy, Electric, 28.5x15.5x16, Tr8Encl Assy,Electric,28.5x15.5x16,Tr8
  • Item # 4FEG4
  • Mfr. Model # PG1730Z80417
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2...More

Enclosure,14 In.Hx12 In.Wx6 In. D
  • WIEGMANN
  • Enclosure, 14 In.Hx12 In.Wx6 In. DJunction Box Enclosure, Hinged Cover
  • Item # 6XC09
  • Mfr. Model # BN4141206CHSS
  • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Hinged Enclosure Cover Type,...More

Security Lock,Encl
  • RITTAL
  • Security Lock, EnclSecurity Lock,Encl
  • Item # 32XA65
  • Mfr. Model # 2416000
  • Security Lock, Enclosures, Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When...More

Security Lock,Enclosures
  • RITTAL
  • Security Lock, EnclosuresSecurity Lock,Enclosures
  • Item # 32XA63
  • Mfr. Model # 2418000
  • Security Lock, Enclosures, Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When...More

Window Kit,32 in. H x 22 in. W
  • RITTAL
  • Window Kit, 32 in. H x 22 in. WWindow Kit,32 in. H x 22 in. W
  • Item # 32XA76
  • Mfr. Model # WK2919C
  • Window Kit, Carbon Steel, Frame Height (In.) 32, Frame Width (In.) 22, Cut Out Height (In.) 30.7, Cut Out...More

Security Lock
  • RITTAL
  • Security LockSecurity Lock
  • Item # 32XA64
  • Mfr. Model # 2419000
  • Security Lock, Enclosures, Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When...More

Screw Cover J-Box,16in.Hx12 in. Wx 5in.D
  • RITTAL
  • Screw Cover J-Box, 16in.Hx12 in. Wx 5in.DJunction Box Enclosure, Screw On Cover
  • Item # 32WZ88
  • Mfr. Model # 1530010
  • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 4X, Screw On Enclosure Cover Type, Height 16 In.,...More

LED System Light,Extruded Alum, PC-ABS
LED SYS Light,Extruded Al,Polycarbonate
Stand Kit,Floor,24inHx10.23inLx12.06inW
  • HOFFMAN
  • Stand Kit, Floor, 24inHx10.23inLx12.06inWStand Kit,Floor,24inHx10.23inLx12.06inW
  • Item # 32FF30
  • Mfr. Model # AFK2412
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 12 In. Deep...More

Interior Panel,Mild Steel,56in.Hx44in.W
Interlock Kit,Electrical,Large Jct Box
  • HOFFMAN
  • Interlock Kit, Electrical, Large Jct BoxInterlock Kit,Electrical,Large Jct Box
  • Item # 32FF18
  • Mfr. Model # AEK230NDH
  • Interlock Kit, Electrical, One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosure, Large Size...More

Interior Panel,Steel,56in. H x 44in. W
  • HOFFMAN
  • Interior Panel, Steel, 56in. H x 44in. WInterior Panel,Steel,56in. H x 44in. W
  • Item # 32FR57
  • Mfr. Model # A60P48G
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Galvanized Panel, 56 x 44 Fits 60 x 48...More

Push Button Enclosure,30.5mm,4 Holes
  • HOFFMAN
  • Push Button Enclosure, 30.5mm, 4 HolesPush Button Enclosure,30.5mm,4 Holes
  • Item # 32FR44
  • Mfr. Model # E4PBXSS
  • Push Button Enclosure, Push Button, Number of Columns 1, Number of Holes 4, Hole Size 30.5mm, Height (In.)...More

Encl Assy,Comm,28.5x15.5x16,Tr8
  • QUAZITE
  • Encl Assy, Comm, 28.5x15.5x16, Tr8Encl Assy,Comm,28.5x15.5x16,Tr8
  • Item # 4FEG3
  • Mfr. Model # PG1730Z80412
  • Underground Enclosure Assembly, PG, Cover Logo Communications, Nominal Length 28 1/2 In., Nominal Width 15 ...More

Current Transformer Enclosure,36in. H
  • HOFFMAN
  • Current Transformer Enclosure, 36in. HCurrent Transformer Enclosure,36in. H
  • Item # 32FG02
  • Mfr. Model # A363611CT
  • Current Transformer Enclosure, Material of Construction Steel, Finish ANSI 61 Gray Polyester Powder, Provide...More

Enclosure Inner Panel,48 x 44 x 2 In
  • WIEGMANN
  • Enclosure Inner Panel, 48 x 44 x 2 InEnclosure Inner Panel,48 x 44 x 2 In
  • Item # 1ZHR8
  • Mfr. Model # WA60P48F1
  • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

Encl Assy,Electric,21.25x11.75x10,Tr22
  • QUAZITE
  • Encl Assy, Electric, 21.25x11.75x10, Tr22Encl Assy,Electric,21.25x11.75x10,Tr22
  • Item # 4FEE1
  • Mfr. Model # PG1324Z80317
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 21 1/4 In., Nominal Width 11 3/4...More

Metallic Jct Box Encls,10inH,Wall,IP66
  • HOFFMAN
  • Metallic Jct Box Encls, 10inH, Wall, IP66Junction Box Enclosure, Lift Off Cover
  • Item # 32FE56
  • Mfr. Model # A1008NFSS
  • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Lift Off Enclosure Cover Type,...More

Encl Assy,Blank,28.5x15.5x10,Tr15
  • QUAZITE
  • Encl Assy, Blank, 28.5x15.5x10, Tr15Encl Assy,Blank,28.5x15.5x10,Tr15
  • Item # 4FEF5
  • Mfr. Model # PG1730Z80209
  • Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 28 1/2 In., Nominal Width 15 1/2 In.,...More

Results per page: 16 | 32 | 48