Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Enclosures

76 Results Found that Include 142 Products 

Results per page: 16 | 32 | 48
Enclosure,18-45/64 In. H,14-37/64 In. W
  • GENERAL ELECTRIC
  • Enclosure, 18-45/64 In. H, 14-37/64 In. W
  • Item # 2HRE1
  • Mfr. Model # AN2016
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 2, 3, 3R, 4, 4X, 12, 13, Hinged Enclosure Cover Type,...More

Disconnect Enclosure,23-39/64 In. H
  • RITTAL
  • Disconnect Enclosure, 23-39/64 In. H
  • Item # 6VJX8
  • Mfr. Model # WM242608XC
  • Disconnect Enclosure, Metallic, Knockouts, NEMA Rating 12, Hinged Enclosure Cover Type, Height 23.6 In.,...More

Enclosure,22-41/64 In. H,14-37/64 In. W
  • GENERAL ELECTRIC
  • Enclosure, 22-41/64 In. H, 14-37/64 In. W
  • Item # 2HRA6
  • Mfr. Model # AN2416PL
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 2, 3, 3R, 4, 4X, 12, 13, Hinged Pad-Lockable Enclosure...More

Encl Assy,Electric,21.25x15.5x16,Tr15
  • QUAZITE
  • Encl Assy, Electric, 21.25x15.5x16, Tr15
  • Item # 4FEE7
  • Mfr. Model # PG1324Z80517
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 21 1/4 In., Nominal Width 15 1/2...More

Encl Assy,Electric,28.5x15.5x10,Tr8
  • QUAZITE
  • Encl Assy, Electric, 28.5x15.5x10, Tr8
  • Item # 4FEF4
  • Mfr. Model # PG1730Z80117
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2...More

Enclosur,18 In. H,16 In. W,8-11/16 In. D
  • GENERAL ELECTRIC
  • Enclosur, 18 In. H, 16 In. W, 8-11/16 In. D
  • Item # 2HRJ4
  • Mfr. Model # CVJ1816W
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Screw On Enclosure Cover Type, Height...More

Encl Assy,Electric,21.25x11.75x10,Tr15
  • QUAZITE
  • Encl Assy, Electric, 21.25x11.75x10, Tr15
  • Item # 4FED7
  • Mfr. Model # PG1324Z80217
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 21 1/4 In., Nominal Width 11 3/4...More

Encl Assy,Electric,28.5x15.5x16,Tr8
  • QUAZITE
  • Encl Assy, Electric, 28.5x15.5x16, Tr8
  • Item # 4FEG4
  • Mfr. Model # PG1730Z80417
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2...More

Enclosure,23-25/32 In. W,6-7/8 In. D
  • GE
  • Enclosure, 23-25/32 In. W, 6-7/8 In. D
  • Item # 38D007
  • Mfr. Model # GE-A12-2424H
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 4X, Hinged Enclosure Cover Type, Height 23.74 In., Width...More

Enclosure,23-25/32 In. W,6-7/8 In. D
  • GE
  • Enclosure, 23-25/32 In. W, 6-7/8 In. D
  • Item # 38D010
  • Mfr. Model # GE-A12-2424CTH
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 4X, Hinged Enclosure Cover Type, Height 23.74 In., Width...More

Encl Assy,Comm,28.5x15.5x16,Tr8
  • QUAZITE
  • Encl Assy, Comm, 28.5x15.5x16, Tr8
  • Item # 4FEG3
  • Mfr. Model # PG1730Z80412
  • Underground Enclosure Assembly, PG, Cover Logo Communications, Nominal Length 28 1/2 In., Nominal Width 15 ...More

Encl Assy,Signal,21.25x11.75x10,Tr15
  • QUAZITE
  • Encl Assy, Signal, 21.25x11.75x10, Tr15
  • Item # 4AWC4
  • Mfr. Model # PG1324Z80246
  • Underground Enclosure Assembly, PG, Cover Logo Traffic Signal, Nominal Length 21 1/4 In., Nominal Width 11 ...More

Encl Assy,Signal,28.5x15.5x16,Tr8
  • QUAZITE
  • Encl Assy, Signal, 28.5x15.5x16, Tr8
  • Item # 4DRY7
  • Mfr. Model # PG1730Z80446
  • Underground Enclosure Assembly, PG, Cover Logo Traffic Signal, Nominal Length 28 1/2 In., Nominal Width 15 ...More

EnclCover,Blank,35 5/8x24,Tier15
  • QUAZITE
  • EnclCover, Blank, 35 5/8x24, Tier15
  • Item # 4AXD1
  • Mfr. Model # PG2436HA0009
  • Underground Enclosure Cover, PG Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts...More

Enclosure Light,Integral Motion Sensor
  • RITTAL
  • Enclosure Light, Integral Motion Sensor
  • Item # 20RE99
  • Mfr. Model # 4155510
  • Enclosure Light, Integral Motion Sensor, Material of Construction Plastic Housing, Finish White, Steel...More

Floor Stand Kit, 12H x 10D In, 316L SS
  • RITTAL
  • Floor Stand Kit, 12H x 10D In, 316L SS
  • Item # 6UUL9
  • Mfr. Model # FSK12106
  • Enclosure Floor Stand, Material of Construction 316L Stainless Steel, Finish Brushed, Stainless Steel...More

LED SYS Light,Extruded Aluminum,PC-ABS
  • RITTAL
  • LED SYS Light, Extruded Aluminum, PC-ABS
  • Item # 32XA43
  • Mfr. Model # 4140810
  • LED System Light, Material of Construction Extruded Aluminum, Polycarbonate, PC-ABS, Enclosures and Sealed...More

Window Kit,20 in. H x 14 in. W
  • RITTAL
  • Window Kit, 20 in. H x 14 in. W
  • Item # 32XA83
  • Mfr. Model # WK17114
  • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 20, Frame Width (In.) 14, Cut Out Height (In.) 18.7,...More

LED SYS Light,Extruded Alum,PC,PC-ABS
  • RITTAL
  • LED SYS Light, Extruded Alum, PC, PC-ABS
  • Item # 32XA44
  • Mfr. Model # 4140820
  • LED System Light, Material of Construction Extruded Aluminum, Polycarbonate, PC-ABS, Enclosures and Sealed...More

Screw Cover J-Box,12in. Hx8 in. Wx 5in.D
  • RITTAL
  • Screw Cover J-Box, 12in. Hx8 in. Wx 5in.D
  • Item # 32WZ87
  • Mfr. Model # 1529010
  • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 4X, Screw On Enclosure Cover Type, Height 12 In.,...More

Enclosure,23-25/32 In. W,6-7/8 In. D
  • GE
  • Enclosure, 23-25/32 In. W, 6-7/8 In. D
  • Item # 38D009
  • Mfr. Model # GE-A12-2424CT
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 4X, Screw On Enclosure Cover Type, Height 23.74 In., Width...More

Interior Panel,White,44in.Hx44in.W
  • HOFFMAN
  • Interior Panel, White, 44in.Hx44in.W
  • Item # 32FT72
  • Mfr. Model # A48P48
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Wallmount Enclosure, For...More

Interior Panel,White,69in.Hx33in.W
  • HOFFMAN
  • Interior Panel, White, 69in.Hx33in.W
  • Item # 32FT75
  • Mfr. Model # A72P36
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Wallmount Enclosure, For...More

Stand Kit,Floor,18inHx9.17inLx12.06inW
  • HOFFMAN
  • Stand Kit, Floor, 18inHx9.17inLx12.06inW
  • Item # 32FF29
  • Mfr. Model # AFK1812
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 12 In. Deep...More

Folding Shelf,Mild Steel,18in.Hx18in.L
  • HOFFMAN
  • Folding Shelf, Mild Steel, 18in.Hx18in.L
  • Item # 32FC22
  • Mfr. Model # AASHLF1818
  • Folding Shelf, Large, Material of Construction Mild Steel, Finish White, Nema 12,4 Enclosures, Suited for...More

Results per page: 16 | 32 | 48