Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Enclosures

86 Results Found that Include 151 Products

Results per page: 16 | 32 | 48
Encl Assy,Electric,21.25x15.5x16,Tr8
  • QUAZITE
  • Encl Assy, Electric, 21.25x15.5x16, Tr8Encl Assy,Electric,21.25x15.5x16,Tr8
  • Item # 4FEE4
  • Mfr. Model # PG1324Z80417
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 21 1/4 In., Nominal Width 15 1/2...More

Cable/Pipe Seal,10Hole,304SS
  • ROXTEC
  • Cable/Pipe Seal, 10Hole, 304SSCable/Pipe Seal,10Hole,304SS
  • Item # 5PHF7
  • Mfr. Model # CF 16/10 AISI 304
  • Cable & Pipe Seal, Number of Holes 10, Cable or Pipe Diameter Range (2) 0.374" to 1.280", (8) 0.138" to...More

Metallic Jct Box Encls,10inH x 8inW
  • HOFFMAN
  • Metallic Jct Box Encls, 10inH x 8inWJunction Box Enclosure, Hinged Clamp Cover
  • Item # 32FD70
  • Mfr. Model # A1008CHAL
  • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Clamp Enclosure Cover Type, Height...More

Encl Assy,Signal,21.25x15.5x16,Tr8
  • QUAZITE
  • Encl Assy, Signal, 21.25x15.5x16, Tr8Encl Assy,Signal,21.25x15.5x16,Tr8
  • Item # 4AWE2
  • Mfr. Model # PG1324Z80446
  • Underground Enclosure Assembly, PG, Cover Logo Traffic Signal, Nominal Length 21 1/4 In., Nominal Width 15 ...More

Encl Assy,Blank,17x10.125x16.25,Tr8
  • QUAZITE
  • Encl Assy, Blank, 17x10.125x16.25, Tr8Encl Assy,Blank,17x10.125x16.25,Tr8
  • Item # 4FEC2
  • Mfr. Model # PG1118Z80409
  • Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 17 In., Nominal Width 10 1/8 In.,...More

Enclosure,5-59/64 In. H,11-13/16 In. W
  • RITTAL
  • Enclosure, 5-59/64 In. H, 11-13/16 In. WEnclosure, Screw On Cover
  • Item # 5ENC1
  • Mfr. Model # 1522010
  • Enclosure, Metallic, No Knockouts, NEMA Rating 4X, 12, Screw On Enclosure Cover Type, Height 5.9 In., Width...More

Encl Assy,Electric,21.25x11.75x10,Tr8
  • QUAZITE
  • Encl Assy, Electric, 21.25x11.75x10, Tr8Encl Assy,Electric,21.25x11.75x10,Tr8
  • Item # 4FED4
  • Mfr. Model # PG1324Z80117
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 21 1/4 In., Nominal Width 11 3/4...More

Axial Fan
Cabinet Feed Through Seal,7in.L,PK5
  • RAYCHEM
  • Cabinet Feed Through Seal, 7in.L, PK5Cabinet Feed Through Seal,7in.L,PK5
  • Item # 33VE79
  • Mfr. Model # CFTS-5-(B5)
  • Cabinet Feed Through Seal, Heat Shrink, Number of Holes 1, Cable or Pipe Diameter Range 1.45 In. to 2.40 In.,...More

Twin Casters,Mfr. No. 6137035,PK4
Screw Cover J-Box,8 in. Hx8 in. Wx5in. D
  • RITTAL
  • Screw Cover J-Box, 8 in. Hx8 in. Wx5in. DJunction Box Enclosure, Screw On Cover
  • Item # 32WZ86
  • Mfr. Model # 1528010
  • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 4X, Screw On Enclosure Cover Type, Height 8 In.,...More

Window Kit,16 in. H x 11 in. W
  • RITTAL
  • Window Kit, 16 in. H x 11 in. WWindow Kit,16 in. H x 11 in. W
  • Item # 32XA81
  • Mfr. Model # WK13084
  • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 16, Frame Width (In.) 11, Cut Out Height (In.) 14.7,...More

Hose-Proof Hood,14in.Lx4 in.W x19in.H,SS
  • RITTAL
  • Hose-Proof Hood, 14in.Lx4 in.W x19in.H, SSHose-Proof Hood,14in.Lx4 in.W x19in.H,SS
  • Item # 32WZ07
  • Mfr. Model # 3243080
  • Hose-Proof Hood, 3R, 4, Material of Construction Stainless Steel, Filter Fan Units/Outlet Filters, Any...More

Surface Mounting Coupling,Incl Seals
  • RITTAL
  • Surface Mounting Coupling, Incl SealsSurface Mounting Coupling,Incl Seals
  • Item # 32WY57
  • Mfr. Model # 6206700
  • Surface Mounting Coupling, For Use With Support Arm System 60 Parts, Includes Seals, Screws for Restricting...More

Arm Coupling Btwn Tubing Sect
  • RITTAL
  • Arm Coupling Btwn Tubing SectArm Coupling Btwn Tubing Sect
  • Item # 32WY60
  • Mfr. Model # 6206620
  • Arm Coupling Between Tubing Sections, For Use With Support Arm System 60 Parts, Includes Seals, Screws for...More

Enclosure Inner Panel,60 x 60 x 0.88 In
  • WIEGMANN
  • Enclosure Inner Panel, 60 x 60 x 0.88 InEnclosure Inner Panel,60 x 60 x 0.88 In
  • Item # 1ZHH1
  • Mfr. Model # NPDD6060
  • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

Speed Control,3.5in.Lx2.4in.Wx4.1in.H,Pl
  • RITTAL
  • Speed Control, 3.5in.Lx2.4in.Wx4.1in.H, PlSpeed Control,3.5in.Lx2.4in.Wx4.1in.H,Pl
  • Item # 32WZ08
  • Mfr. Model # 3120200
  • Speed Control, Material of Construction Plastic, Filter Fan Units/Outlet Filters, Any Enclosure, Controls the...More

Enclosure,23-25/32 In. W,6-7/8 In. D
  • GENERAL ELECTRIC
  • Enclosure, 23-25/32 In. W, 6-7/8 In. DEnclosure, Screw On Cover
  • Item # 38D006
  • Mfr. Model # GE-A12-2424
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 4X, Screw On Enclosure Cover Type, Height 23.74 In., Width...More

Window Kit,26 in. H x 18 in. W
  • RITTAL
  • Window Kit, 26 in. H x 18 in. WWindow Kit,26 in. H x 18 in. W
  • Item # 32XA75
  • Mfr. Model # WK2315C
  • Window Kit, Carbon Steel, Frame Height (In.) 26, Frame Width (In.) 18, Cut Out Height (In.) 24.7, Cut Out...More

Pedestal Base Plate,19 in. L
  • RITTAL
  • Pedestal Base Plate, 19 in. LPedestal Base Plate,19 in. L
  • Item # 32WY65
  • Mfr. Model # 6106200
  • Pedestal Base Plate, Length 19 In., For Use With Support Arm System 60 Parts, Includes Pedestal Base...More

Enclosure Coupling,Incl. Concertina Sect
Enclosure Inner Panel,72 x 60 x 0.88 In
  • WIEGMANN
  • Enclosure Inner Panel, 72 x 60 x 0.88 InEnclosure Inner Panel,72 x 60 x 0.88 In
  • Item # 1ZHH2
  • Mfr. Model # NPDD7260
  • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

Interior Panel,Steel,58.2in.H x 34.2in.W
Results per page: 16 | 32 | 48