Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

69 Results Found that Include 153 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure Window Kit,15.50in.Hx10.50in.W
  • HOFFMAN
  • Enclosure Window Kit, 15.50in.Hx10.50in.WEnclosure Window Kit,15.50in.Hx10.50in.W
  • Item # 32FF95
  • Mfr. Model # APWK138NF
  • Enclosure Window Kit, Nema 4, Frame Height (In.) 15.50, Frame Width (In.) 10.50, Frame Depth (In.) 0.31, Cut...More

Interior Panel,SS,Silver,21in.Hx21in.W
  • HOFFMAN
  • Interior Panel, SS, Silver, 21in.Hx21in.WInterior Panel,SS,Silver,21in.Hx21in.W
  • Item # 32FT47
  • Mfr. Model # A24P24SS6
  • Interior Panel, Material of Construction Stainless Steel, Finish Silver, Nema 12, 4, 4X, Wallmount Enclosure,...More

Pushbutton Enclosure,22mm,1 Hole,304 SS
  • HOFFMAN
  • Pushbutton Enclosure, 22mm, 1 Hole, 304 SSPushbutton Enclosure,22mm,1 Hole,304 SS
  • Item # 32FR34
  • Mfr. Model # E1PBGSS
  • Push Button Enclosure, Push Button, Number of Columns 1, Number of Holes 1, Hole Size 22.5mm, Height (In.)...More

Light Kit,Door Activated,Any Enclosure
Filter Fan
Encl Assy,Electric,17x10.125x10.25,Tr8
  • QUAZITE
  • Encl Assy, Electric, 17x10.125x10.25, Tr8Encl Assy,Electric,17x10.125x10.25,Tr8
  • Item # 4FEA4
  • Mfr. Model # PG1118Z80117
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 17 In., Nominal Width 10 1/8 In.,...More

Enclosure,Haz,6.87 H,6.87 W,5.56 D In
  • KILLARK
  • Enclosure, Haz, 6.87 H, 6.87 W, 5.56 D InEnclosure,Haz,6.87 H,6.87 W,5.56 D In
  • Item # 2NWC6
  • Mfr. Model # GRM
  • Hazardous Location Enclosure, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Material of Construction Aluminum,...More

Enclosure,Screw,VJ Series,SS Cover Screw
  • GENERAL ELECTRIC
  • Enclosure, Screw, VJ Series, SS Cover ScrewEnclosure,Screw,VJ Series,SS Cover Screw
  • Item # 35ZV17
  • Mfr. Model # GE-VJ2016W
  • Enclosure, Nonmetallic, No Knockouts, NEMA Rating 1, 2, 3, 4, 4X, Screw On Enclosure Cover Type, Height 20.32...More

Window Kit,12 in. H x 8 in. W
  • RITTAL
  • Window Kit, 12 in. H x 8 in. WWindow Kit,12 in. H x 8 in. W
  • Item # 32XA79
  • Mfr. Model # WK09054
  • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 12, Frame Width (In.) 8, Cut Out Height (In.) 10.7,...More

Gasket, in. Lx 400 in. W x 300 in. H,Sil
Window Kit,20 in. H x 8 in. W
  • RITTAL
  • Window Kit, 20 in. H x 8 in. WWindow Kit,20 in. H x 8 in. W
  • Item # 32XA82
  • Mfr. Model # WK17054
  • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 20, Frame Width (In.) 8, Cut Out Height (In.) 18.7,...More

Window Kit,20 in. H x14 in. W
  • RITTAL
  • Window Kit, 20 in. H x14 in. WWindow Kit,20 in. H x14 in. W
  • Item # 32XA74
  • Mfr. Model # WK1711C
  • Window Kit, Carbon Steel, Frame Height (In.) 20, Frame Width (In.) 14, Cut Out Height (In.) 18.7, Cut Out...More

Gasket, in. Lx 400 in. W x 200 in. H,Sil
Enclosure Inner Panel,60 x 48 x 0.88 In
  • WIEGMANN
  • Enclosure Inner Panel, 60 x 48 x 0.88 InEnclosure Inner Panel,60 x 48 x 0.88 In
  • Item # 1ZHG9
  • Mfr. Model # NPDD6048
  • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

Hose-Proof Hood,11in. Lx 3in.Wx15in.H,SS
  • RITTAL
  • Hose-Proof Hood, 11in. Lx 3in.Wx15in.H, SSHose-Proof Hood,11in. Lx 3in.Wx15in.H,SS
  • Item # 32WZ06
  • Mfr. Model # 3240080
  • Hose-Proof Hood, 3R, 4, Material of Construction Stainless Steel, Filter Fan Units/Outlet Filters, Any...More

Surface Mtg Coupling,Incl. Adj. Screws
Gasket, in. Lx 300 in. W x 200 in. H,Sil
Worktop,610in.Lx645in.W,Chipboard,Pl-Lam
Enclosure Inner Panel,60 x 20 x 2 In
  • WIEGMANN
  • Enclosure Inner Panel, 60 x 20 x 2 InEnclosure Inner Panel,60 x 20 x 2 In
  • Item # 1ZHU2
  • Mfr. Model # WA72P24F1
  • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More