Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

122 Results Found that Include 226 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Encl Assy,Blank,12x12x12,Tr8
  • QUAZITE
  • Encl Assy, Blank, 12x12x12, Tr8Encl Assy,Blank,12x12x12,Tr8
  • Item # 4FDZ8
  • Mfr. Model # PC1212Z80109
  • Underground Enclosure Assembly, PC, Cover Logo Blank, Nominal Length 12 In., Nominal Width 12 In., Nominal...More

Pedestal Column,35 In L,Straight,Steel
  • WIEGMANN
  • Pedestal Column, 35 In L, Straight, SteelPedestal Column,35 In L,Straight,Steel
  • Item # 2VE11
  • Mfr. Model # WA44CCOL
  • Pedestal Column, Straight, 14 Gauge Carbon Steel, ANSI 61 Gray Polyester Powder, Provides Passageway Of...More

Axial Fan
Encl Assy,Electric,12x12x12,Tr8
  • QUAZITE
  • Encl Assy, Electric, 12x12x12, Tr8Encl Assy,Electric,12x12x12,Tr8
  • Item # 4FEA1
  • Mfr. Model # PC1212Z80117
  • Underground Enclosure Assembly, PC, Cover Logo Electric, Nominal Length 12 In., Nominal Width 12 In., Nominal...More

Pendant Enclosure
Metallic Jct Box Encls,4inHx4inW,IP66
  • HOFFMAN
  • Metallic Jct Box Encls, 4inHx4inW, IP66Junction Box Enclosure, Lift Off Cover
  • Item # 32FE59
  • Mfr. Model # A404NFSS
  • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Lift Off Enclosure Cover Type,...More

Encl Assy,StrtLt,12x12x12,Tr8
  • QUAZITE
  • Encl Assy, StrtLt, 12x12x12, Tr8Encl Assy,StrtLt,12x12x12,Tr8
  • Item # 4AVN7
  • Mfr. Model # PC1212Z80141
  • Underground Enclosure Assembly, PC, Cover Logo Street Lighting, Nominal Length 12 In., Nominal Width 12 In.,...More

EnclCover,Electric,30.5x17.5,Tier8
  • QUAZITE
  • EnclCover, Electric, 30.5x17.5, Tier8EnclCover,Electric,30.5x17.5,Tier8
  • Item # 4AWZ9
  • Mfr. Model # PG1730CA0017
  • Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts...More

Encl Assy,Electric,12x12x12,Tr15
  • QUAZITE
  • Encl Assy, Electric, 12x12x12, Tr15Encl Assy,Electric,12x12x12,Tr15
  • Item # 4AVP4
  • Mfr. Model # PC1212Z80217
  • Underground Enclosure Assembly, PC, Cover Logo Electric, Nominal Length 12 In., Nominal Width 12 In., Nominal...More

Enclosure,Push Button
  • WIEGMANN
  • Enclosure, Push ButtonOil Tight Push Button Enclosure
  • Item # 4KP18
  • Mfr. Model # PBSS04
  • Oil Tight Push Button Enclosure, Number of Columns 1, Number of Holes 4, Conforms to JIC Standard, Stainless...More

Filter Fan
Interior Panel,White,33in.Hx27in.W
  • HOFFMAN
  • Interior Panel, White, 33in.Hx27in.WInterior Panel,White,33in.Hx27in.W
  • Item # 32FT57
  • Mfr. Model # A36P30
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Wallmount Enclosure, For...More

Latch Kit,3-Point,12,Steel,One Door Type
  • HOFFMAN
  • Latch Kit, 3-Point, 12, Steel, One Door TypeLatch Kit,3-Point,12,Steel,One Door Type
  • Item # 32FF43
  • Mfr. Model # AL2DCCW
  • Latch Kit, 3-Point, 12, Material of Construction Steel, One Door Type 12 Enclosures, Except Concept(TM) or...More

Hose-Proof Hood,9 in.Lx2 in.Wx13 in.H,CS
  • RITTAL
  • Hose-Proof Hood, 9 in.Lx2 in.Wx13 in.H, CSHose-Proof Hood,9 in.Lx2 in.Wx13 in.H,CS
  • Item # 32WY99
  • Mfr. Model # 3239085
  • Hose-Proof Hood, 3R, 4, Material of Construction Carbon Steel, Finish Powder Coated, Filter Fan Units/Outlet...More

RJ45 Interface Port,79 in. L,BR,Alum,PA
Hose-Proof Hood,11in.Lx3in.W x 15in.H,CS
  • RITTAL
  • Hose-Proof Hood, 11in.Lx3in.W x 15in.H, CSHose-Proof Hood,11in.Lx3in.W x 15in.H,CS
  • Item # 32WZ01
  • Mfr. Model # 3240085
  • Hose-Proof Hood, 3R, 4, Material of Construction Carbon Steel, Finish Powder Coated, Filter Fan Units/Outlet...More

Window Kit,8 in. H x 6 in. W
  • RITTAL
  • Window Kit, 8 in. H x 6 in. WWindow Kit,8 in. H x 6 in. W
  • Item # 32XA78
  • Mfr. Model # WK05034
  • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 8, Frame Width (In.) 6, Cut Out Height (In.) 6.7,...More

Gasket, in. Lx 150 in. W x 150 in. H,Sil
Trim Panel,CS,CM Enclosures
  • RITTAL
  • Trim Panel, CS, CM EnclosuresTrim Panel,CS,CM Enclosures
  • Item # 32XA10
  • Mfr. Model # 5001150
  • Trim Panel, Material of Construction Carbon Steel, Finish Powder Coated, CM Enclosures, To Conceal The Entire...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More