Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Enclosures

224 Results Found that Include 536 Products

Results per page: 16 | 32 | 48
Enclosure,Panel,Steel
  • WIEGMANN
  • Enclosure, Panel, SteelEnclosure,Panel,Steel
  • Item # 3A924
  • Mfr. Model # NP3024
  • Interior Panel, Length 27.00 Inches, Width 21.00 Inches, For 5W279, 5W280, 6C719, 6C733, 6C738, 6C748...More

PB Enclosure,3.25in.Hx2.75in.Wx3.50in.D
  • HOFFMAN
  • PB Enclosure, 3.25in.Hx2.75in.Wx3.50in.DPB Enclosure,3.25in.Hx2.75in.Wx3.50in.D
  • Item # 32FR09
  • Mfr. Model # E1PBGXM
  • Push Button Enclosure, Push Button, Number of Columns 1, Number of Holes 1, Hole Size 22.5mm, Height (In.)...More

Encl Assy,Electric,8.5x6.5x6,Tr15
  • QUAZITE
  • Encl Assy, Electric, 8.5x6.5x6, Tr15Encl Assy,Electric,8.5x6.5x6,Tr15
  • Item # 4FDZ7
  • Mfr. Model # PC0608Z80017
  • Underground Enclosure Assembly, PC, Cover Logo Electric, Nominal Length 8 1/2 In., Nominal Width 6 1/2 In.,...More

Cover,Nema4X,Clear,11.88 H,x11.88 L
  • GENERAL ELECTRIC
  • Cover, Nema4X, Clear, 11.88 H, x11.88 LCover,Nema4X,Clear,11.88 H,x11.88 L
  • Item # 2CYJ8
  • Mfr. Model # A41-DTCOVER
  • Cover, Nema 4X, Frame Height 11.88 In, Frame Width 11.88 In, Window Height 10.27 In, Window Width 8.84 In,...More

Cable Gland,4Hole,0.138-1.280In
  • ROXTEC GLAND
  • Cable Gland, 4Hole, 0.138-1.280InCable Gland,4Hole,0.138-1.280In
  • Item # 5PHF1
  • Mfr. Model # RG M63/4
  • Cable Gland, Number of Holes 4, Cable or Pipe Diameter Range 0.138 In. to 1.280 In., Material of Construction...More

Cable/Pipe Seal,10Hole,6.61x2.76x1.22
  • ROXTEC EZENTRY
  • Cable/Pipe Seal, 10Hole, 6.61x2.76x1.22Cable/Pipe Seal,10Hole,6.61x2.76x1.22
  • Item # 5PHE6
  • Mfr. Model # EzEntry 10/10
  • Cable & Pipe Seal, Low Profile, Number of Holes 10, Cable or Pipe Diameter Range 0.138" to 0.650", Material...More

Thermostat,Normally Open,Fans
Cable/Pipe Seal,16Hole,8.98x3.54x1.34
  • ROXTEC EZENTRY
  • Cable/Pipe Seal, 16Hole, 8.98x3.54x1.34Cable/Pipe Seal,16Hole,8.98x3.54x1.34
  • Item # 5PHE7
  • Mfr. Model # EzEntry 16/16
  • Cable & Pipe Seal, Low Profile, Number of Holes 16, Cable or Pipe Diameter Range 0.138" to 0.650", Material...More

Panel,Interior,White
  • WIEGMANN
  • Panel, Interior, WhitePanel,Interior,White
  • Item # 2NJ40
  • Mfr. Model # NP2424C
  • Interior Panel, Length 22.2 In, Width 22.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

Interior Panel,White,21in.Hx17in.W
  • HOFFMAN
  • Interior Panel, White, 21in.Hx17in.WInterior Panel,White,21in.Hx17in.W
  • Item # 32FT40
  • Mfr. Model # A24P20
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Junction Box, Wallmount...More

Filter,Fan Replacement,For 10in. Fan
Thermostat,Normally Closed,Heaters
EnclCover,Blank,18 1/8x11 1/4,Tier15
  • QUAZITE
  • EnclCover, Blank, 18 1/8x11 1/4, Tier15EnclCover,Blank,18 1/8x11 1/4,Tier15
  • Item # 4AWX4
  • Mfr. Model # PG1118HA0009
  • Underground Enclosure Cover, PG Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts...More

Axial Fan
Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 3A932
  • Mfr. Model # NP3624
  • Interior Panel, Length 33.00 Inches, Width 21.00 Inches, For 4KP34, 5W281, 6C720, 6XC14, 6XC17, 6XC28...More

Results per page: 16 | 32 | 48