Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Enclosures

39 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Vent Drain
Cable/Pipe Seal,Low,9Hole,0.138-0.413In
  • ROXTEC EZENTRY
  • Cable/Pipe Seal, Low, 9Hole, 0.138-0.413InCable/Pipe Seal,Low,9Hole,0.138-0.413In
  • Item # 5PHE4
  • Mfr. Model # EzEntry 4/9 mini
  • Cable & Pipe Seal, Low Profile, Number of Holes 9, Cable or Pipe Diameter Range 0.138" to 0.413", Material of...More

Enclosure,Push Button
  • WIEGMANN
  • Enclosure, Push ButtonOil Tight Push Button Enclosure
  • Item # 3A934
  • Mfr. Model # PB4
  • Oil Tight Push Button Enclosure, Number of Columns 1, Number of Holes 4, Conforms to JIC Standard, 14 Gauge...More

Enclosure,8 In. Hx8 In. Wx4 In. D
  • WIEGMANN
  • Enclosure, 8 In. Hx8 In. Wx4 In. DJunction Box Enclosure, Screw On Cover
  • Item # 1ZGZ3
  • Mfr. Model # B080804SC
  • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Screw On Enclosure Cover Type, Height 8...More

Enclosure,Pushbutton,Miniature,2 Holes
  • WIEGMANN
  • Enclosure, Pushbutton, Miniature, 2 HolesMiniature Push Button Enclosure
  • Item # 2VB60
  • Mfr. Model # PBGX2
  • Pushbutton Enclosure, Miniature, Number of Holes 2, Hole Size 22 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

Push Button Enclosure,22mm,White
  • EATON
  • Push Button Enclosure, 22mm, WhitePush Button Enclosure,22mm,White
  • Item # 30XF16
  • Mfr. Model # M22-I4-PG
  • Push Button Enclosure,Number of Operators 4,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Interior Panel,.080 Alum,21.65 Lx13.78 W
Interior Panel,16G Steel,17.72 Lx13.78 W
Enclosure,Pushbutton,Slimline,3 Holes
  • WIEGMANN
  • Enclosure, Pushbutton, Slimline, 3 HolesSlimline Push Button Enclosure
  • Item # 2VB74
  • Mfr. Model # PSL3
  • Pushbutton Enclosure, Slimline, Number of Holes 3, Hole Size 30 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

Interior Panel,Mild Steel,18.2in. H
  • HOFFMAN
  • Interior Panel, Mild Steel, 18.2in. HInterior Panel,Mild Steel,18.2in. H
  • Item # 32FK14
  • Mfr. Model # CP2016
  • Interior Panel, Material of Construction Mild Steel, Finish White, 20 In.H x 16 In.W Concept(TM) Style...More

Front Plate,7.75in.Hx5.75in.Lx0.08in.W
  • GENERAL ELECTRIC
  • Front Plate, 7.75in.Hx5.75in.Lx0.08in.WFront Plate,7.75in.Hx5.75in.Lx0.08in.W
  • Item # 35ZV42
  • Mfr. Model # GE-VFPH806A-KIT
  • Front Plate, Hinged, Material of Construction Aluminum, Finish PVC Coated (One Side), Mfr. No. GE-VJ2016W,...More

Front Plate,9.75in.Hx7.63in.Lx0.08in.W
  • GENERAL ELECTRIC
  • Front Plate, 9.75in.Hx7.63in.Lx0.08in.WFront Plate,9.75in.Hx7.63in.Lx0.08in.W
  • Item # 35ZV43
  • Mfr. Model # GE-VFPH1008A-KIT
  • Front Plate, Hinged, Material of Construction Aluminum, Finish PVC Coated (One Side), Mfr. No. GE-VJ2016W,...More

Front Plate,5.75in.Hx5.75in.Lx0.08in.W
  • GENERAL ELECTRIC
  • Front Plate, 5.75in.Hx5.75in.Lx0.08in.WFront Plate,5.75in.Hx5.75in.Lx0.08in.W
  • Item # 35ZV41
  • Mfr. Model # GE-VFPH606A-KIT
  • Front Plate, Hinged, Material of Construction Aluminum, Finish PVC Coated (One Side), Mfr. No. GE-VJ2016W,...More

MTG Panel,CS,Mfr. No. 1512510, 1540510
Panel,Interior,White
  • WIEGMANN
  • Panel, Interior, WhitePanel,Interior,White
  • Item # 2NJ38
  • Mfr. Model # NP2420C
  • Interior Panel, Length 22.2 In, Width 18.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

Interior Panel,Silver,10.75inHx8.75inW
Interior Panel,Steel,18.2in.Hx14.2in.W
Clamp Kit,Mild Steel,Junction Box
Louver Plate Kit,15.31in. H x 9.50in. W
  • HOFFMAN
  • Louver Plate Kit, 15.31in. H x 9.50in. WLouver Plate Kit,15.31in. H x 9.50in. W
  • Item # 32FL32
  • Mfr. Model # AVK812
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 15.31, Frame Width (In.) 9.50, Frame Depth (In.) 0.31, Cut Out...More

Light Door Switch,Activate Light
Non-Locking Handle,For Concept(TM)
Light Door Switch,Cable,Any Enclosure
Fine Filter Mat,11.38in.L,SF,PK5
  • RITTAL
  • Fine Filter Mat, 11.38in.L, SF, PK5Fine Filter Mat,11.38in.L,SF,PK5
  • Item # 32WZ12
  • Mfr. Model # 3183100
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

Interior Panel,Aluminum,14.75in. H
  • HOFFMAN
  • Interior Panel, Aluminum, 14.75in. HInterior Panel,Aluminum,14.75in. H
  • Item # 32FR85
  • Mfr. Model # A16P14AL
  • Interior Panel, Material of Construction Aluminum, Junction Boxes, For Mounting Components, Height (In.)...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More