Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

47 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure,8 In. Hx8 In. Wx6 In. D
  • WIEGMANN
  • Enclosure, 8 In. Hx8 In. Wx6 In. DEnclosure, Hinged Pad-Lockable Cover
  • Item # 6C717
  • Mfr. Model # RHC080806
  • Enclosure, Metallic, Knockouts, NEMA Rating 3R, Hinged Pad-lockable Enclosure Cover Type, Height 8 In., Width...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 2W829
  • Mfr. Model # NP2424
  • Interior Panel, Length 21.00 Inches, Width 21.00 Inches, For 2W826, 2W832, 4KP25, 6C724, 6C736, 6XC11, 6XC27...More

Enclosure,Push Button
  • WIEGMANN
  • Enclosure, Push ButtonOil Tight Push Button Enclosure
  • Item # 2W836
  • Mfr. Model # PB3
  • Oil Tight Push Button Enclosure, Number of Columns 1, Number of Holes 3, Conforms to JIC Standard, 14 Gauge...More

Junction Box Enclosure,12InHx10InWx4In D
  • WIEGMANN
  • Junction Box Enclosure, 12InHx10InWx4In DEnclosure, Hinged Cover
  • Item # 6HXZ1
  • Mfr. Model # N1C101204
  • Enclosure, Metallic, No Knockouts, NEMA Rating 1, Hinged Enclosure Cover Type, Height 12 In., Width 10 In.,...More

Enclosure,Pushbutton,Slimline,2 Holes
  • WIEGMANN
  • Enclosure, Pushbutton, Slimline, 2 HolesSlimline Push Button Enclosure
  • Item # 2VB72
  • Mfr. Model # PSL2
  • Pushbutton Enclosure, Slimline, Number of Holes 2, Hole Size 30 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

Enclosure,Pushbutton,Miniature,1 Hole
  • WIEGMANN
  • Enclosure, Pushbutton, Miniature, 1 HoleMiniature Push Button Enclosure
  • Item # 2VB59
  • Mfr. Model # PBGX1
  • Pushbutton Enclosure, Miniature, Number of Holes 1, Hole Size 22 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

Enclosure,3-15/16 In. H,3-15/16 In. W
  • RITTAL
  • Enclosure, 3-15/16 In. H, 3-15/16 In. WEnclosure, Hinged Cover
  • Item # 5EMZ9
  • Mfr. Model # JB040403HC
  • Enclosure, Metallic, No Knockouts, NEMA Rating 3R, 4, 12, Hinged Enclosure Cover Type, Height 3.9 In., Width...More

Enclosure,Pushbutton
  • SCHNEIDER ELECTRIC
  • Enclosure, PushbuttonPush Button Enclosure
  • Item # 6HK23
  • Mfr. Model # XALD05H7
  • Pushbutton Enclosure, Number of Holes 5, Height 2.00 Inches, Length 7.64 Inches, Width 2.68 Inches, For ZB5A...More

Switch,Door-operated
Panel,Interior,White
  • WIEGMANN
  • Panel, Interior, WhitePanel,Interior,White
  • Item # 2NJ34
  • Mfr. Model # NP2020C
  • Interior Panel, Length 18.2 In, Width 18.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

Exhaust Grill Kit
Replacement Lock,1in.Lx2in.Wx2in.H
  • HUBBELL-WIEGMANN
  • Replacement Lock, 1in.Lx2in.Wx2in.HReplacement Lock,1in.Lx2in.Wx2in.H
  • Item # 31LA14
  • Mfr. Model # N1C14TKL
  • Replacement Lock, Material of Construction Chrome, Finish Chrome Plated, N412C Enclosures, Use to Replace...More

Push Button Enclosure,22mm,White
  • EATON
  • Push Button Enclosure, 22mm, WhitePush Button Enclosure,22mm,White
  • Item # 30XF19
  • Mfr. Model # M22-I3-PG
  • Push Button Enclosure,Number of Operators 3,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Interior Panel,White,17in.Hx13in.W
  • HOFFMAN
  • Interior Panel, White, 17in.Hx13in.WInterior Panel,White,17in.Hx13in.W
  • Item # 32FT31
  • Mfr. Model # A20P16
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Junction Box, Wallmount...More

Condensate Collect Kit,Bottle
Cable Gland,Plastic, For use with IW WS
MTG Panel,CS,Mfr. No. 1527510, 1542510
Conduit Hole Seal,4-5/8in.,Steel
  • HOFFMAN
  • Conduit Hole Seal, 4-5/8in., SteelConduit Hole Seal,4-5/8in.,Steel
  • Item # 32FF70
  • Mfr. Model # AS350
  • Conduit Hole Seal, Hole Dia. (In.) 4-5/8, Material of Construction Steel, Conduit Size (In.) 4, Designed To...More

Support Arm Tubing,500mm L
Back Plate,Aluminum,A11
  • GE
  • Back Plate, Aluminum, A11Back Plate,Aluminum,A11
  • Item # 38D030
  • Mfr. Model # GE-BP2414A
  • Back PlateMaterial of Construction AluminumA11 Enclosures, For Mounting, Height (In.) 21, Length (In.) 12.75,...More

Interior Panel,Steel,17in.H
  • HOFFMAN
  • Interior Panel, Steel, 17in.HInterior Panel,Steel,17in.H
  • Item # 32FT33
  • Mfr. Model # A20P16G
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Nema 12, 4, 4X, Junction Box, Wallmount...More

Louver Plate Kit,10.56in. H x 9.50in. W
  • HOFFMAN
  • Louver Plate Kit, 10.56in. H x 9.50in. WLouver Plate Kit,10.56in. H x 9.50in. W
  • Item # 32FL33
  • Mfr. Model # AVK88
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 10.56, Frame Width (In.) 9.50, Frame Depth (In.) 0.31, Cut Out...More

Interior Panel,White,9in.Hx21in.W
  • HOFFMAN
  • Interior Panel, White, 9in.Hx21in.WInterior Panel,White,9in.Hx21in.W
  • Item # 32FT24
  • Mfr. Model # A12P24
  • Interior Panel, Material of Construction Mild Steel, Finish White, Junction Boxes, For Mounting Components,...More

Clamp Kit,Replacement Clamps,Mild Steel
Interior Panel,Steel,14.2inHx14.2inW
  • HOFFMAN
  • Interior Panel, Steel, 14.2inHx14.2inWInterior Panel,Steel,14.2inHx14.2inW
  • Item # 32FK13
  • Mfr. Model # CP1616G
  • Interior Panel, Material of Construction Steel, Finish Galvanized, 16 In.H x 16 In.W Concept(TM) Style...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More