Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

51 Results Found that Include 90 Products

Results per page: 16 | 32 | 48
Emergency Stop Button Enclosure,Yellow
  • EATON
  • Emergency Stop Button Enclosure, YellowEmergency Stop Button Enclosure,Yellow
  • Item # 30XF20
  • Mfr. Model # M22-IY1-PG
  • Emergency Stop Button Enclosure,Number of Operators 1,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock...More

Enclosure,Push Button
  • WIEGMANN
  • Enclosure, Push ButtonOil Tight Push Button Enclosure
  • Item # 2W835
  • Mfr. Model # PB2
  • Oil Tight Push Button Enclosure, Number of Columns 1, Number of Holes 2, Conforms to JIC Standard, 14 Gauge...More

Latch Kit,Quick Release,Fiberglass,SS
  • HOFFMAN
  • Latch Kit, Quick Release, Fiberglass, SSLatch Kit,Quick Release,Fiberglass,SS
  • Item # 32FC99
  • Mfr. Model # AL48
  • Latch Kit, Quick Release, Material of Construction Fiberglass, Stainless Steel, Finish Metal, Fiberglass...More

Cable/Pipe Seal,Low,4Hole,0.138-0.650In
  • ROXTEC EZENTRY
  • Cable/Pipe Seal, Low, 4Hole, 0.138-0.650InCable/Pipe Seal,Low,4Hole,0.138-0.650In
  • Item # 5PHE5
  • Mfr. Model # EzEntry 4/4
  • Cable & Pipe Seal, Low Profile, Number of Holes 4, Cable or Pipe Diameter Range 0.138" to 0.650", Material of...More

Foot Kit,Mounting,Fiberglass
  • HOFFMAN
  • Foot Kit, Mounting, FiberglassFoot Kit,Mounting,Fiberglass
  • Item # 32FT89
  • Mfr. Model # UUMF
  • Foot Kit, Mounting, Material of Construction Fiberglass, External Mounting, To Mount Enclosure, Package...More

Junction Box Enclosure,8InHx8InWx4In D
  • WIEGMANN
  • Junction Box Enclosure, 8InHx8InWx4In DEnclosure, Hinged Pad-Lockable Cover
  • Item # 6HYA5
  • Mfr. Model # RHC080804
  • Enclosure, Metallic, Knockouts, NEMA Rating 3R, Hinged Pad-lockable Enclosure Cover Type, Height 8 In., Width...More

Enclosure,Pushbutton
  • SCHNEIDER ELECTRIC
  • Enclosure, PushbuttonPush Button Enclosure
  • Item # 6HK22
  • Mfr. Model # XALD04H7
  • Pushbutton Enclosure, Number of Holes 4, Height 2.00 Inches, Length 6.46 Inches, Width 2.68 Inches, For ZB5A...More

Louver Plate Kit,8.19inHx9.50inW,Painted
  • HOFFMAN
  • Louver Plate Kit, 8.19inHx9.50inW, PaintedLouver Plate Kit,8.19inHx9.50inW,Painted
  • Item # 32FL08
  • Mfr. Model # AVK86
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 8.19, Frame Width (In.) 9.50, Frame Depth (In.) 0.31, Cut Out...More

Latch Kit,Assembly
  • WIEGMANN
  • Latch Kit, AssemblyLatch Kit,Assembly
  • Item # 2W839
  • Mfr. Model # WAL2A
  • Latch Kit, For 2W824, 2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721, 6C722, 6C723,...More

Enclosure,10 In.Hx10 In.Wx6 In. D
  • WIEGMANN
  • Enclosure, 10 In.Hx10 In.Wx6 In. DEnclosure, Screw On Cover
  • Item # 1ZHJ1
  • Mfr. Model # RSC101006
  • Enclosure, Metallic, Knockouts, NEMA Rating 3R, Screw On Enclosure Cover Type, Height 10 In., Width 10 In.,...More

Wallmount Kit,KL/JB,304 Stainless Steel
  • RITTAL
  • Wallmount Kit, KL/JB, 304 Stainless SteelWallmount Kit,KL/JB,304 Stainless Steel
  • Item # 5AAJ2
  • Mfr. Model # 1594000
  • Wallmounting Kit for KL/JB Junction Boxes, Material of Construction 304 Stainless Steel, Finish Brushed, KL...More

Enclosure,NEMA Rating 1
  • SQUARE D
  • Enclosure, NEMA Rating 1Enclosure
  • Item # 2BZ40
  • Mfr. Model # 9991SCG8
  • Enclosure, Metallic, No Knockouts, NEMA Rating 1, Height 10 In., Width 6 In., Depth 5.56 In., Material Steel,...More

Push Button Enclosure,22mm,White
  • EATON
  • Push Button Enclosure, 22mm, WhitePush Button Enclosure,22mm,White
  • Item # 30XF18
  • Mfr. Model # M22-I2-PG
  • Push Button Enclosure,Number of Operators 2,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Filter,Fan Replacement,For 4in. Fan
Interior Panel,White,13in.Hx13in.W
  • HOFFMAN
  • Interior Panel, White, 13in.Hx13in.WInterior Panel,White,13in.Hx13in.W
  • Item # 32FT28
  • Mfr. Model # A16P16
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Junction Box, Wallmount...More

Cabinet Feed Through Seal,1in. dia.,PK5
  • RAYCHEM
  • Cabinet Feed Through Seal, 1in. dia., PK5Cabinet Feed Through Seal,1in. dia.,PK5
  • Item # 33VE76
  • Mfr. Model # CFTS-2-(B5)
  • Cabinet Feed Through Seal, Heat Shrink, Number of Holes 1, Cable or Pipe Diameter Range 0.25 In. to 0.65 In.,...More

Window Kit,7.31inHx5.75inWx0.31inD,Clear
  • GENERAL ELECTRIC
  • Window Kit, 7.31inHx5.75inWx0.31inD, ClearWindow Kit,7.31inHx5.75inWx0.31inD,Clear
  • Item # 35ZV54
  • Mfr. Model # GE-SW64
  • Window Kit, Non Metallic, Frame Height (In.) 7.31, Frame Width (In.) 5.75, Frame Depth (In.) 0.31, Cut Out...More

Window Kt,10.31inHx8.25inWx0.25inD,Clear
  • GENERAL ELECTRIC
  • Window Kt, 10.31inHx8.25inWx0.25inD, ClearWindow Kt,10.31inHx8.25inWx0.25inD,Clear
  • Item # 35ZV57
  • Mfr. Model # GE-SW97
  • Window Kit, Non Metallic, Frame Height (In.) 10.31, Frame Width (In.) 8.25, Frame Depth (In.) 0.25, Cut Out...More

Louver Panel,5.91inHx7.50inWx0.31inD
  • GENERAL ELECTRIC
  • Louver Panel, 5.91inHx7.50inWx0.31inDLouver Panel,5.91inHx7.50inWx0.31inD
  • Item # 35ZV59
  • Mfr. Model # GE-70000.261
  • Louver Panel, Non Metallic and Painted Aluminum, Frame Height (In.) 5.91, Frame Width (In.) 7.50, Frame Depth...More

Back Plate,18.88in.Hx14.88in.Lx0.19in.W
  • GENERAL ELECTRIC
  • Back Plate, 18.88in.Hx14.88in.Lx0.19in.WBack Plate,18.88in.Hx14.88in.Lx0.19in.W
  • Item # 35ZV40
  • Mfr. Model # GE-MP2016N
  • Back Plate, Non-Metallic, Material of Construction Phenolic, Finish PVC Coated (One Side), Mfr. No....More

Oiltight Hole Seal,3-1/2In.,15/79In.dia.
Back Plate,Aluminum,A81
  • GE
  • Back Plate, Aluminum, A81Back Plate,Aluminum,A81
  • Item # 38D026
  • Mfr. Model # GE-BP2212A
  • Back PlateMaterial of Construction AluminumA81 Enclosures, For Mounting, Height (In.) 19, Length (In.) 10,...More

MTG Panel,CS,Mfr. No. 1510510, 1538510
Results per page: 16 | 32 | 48