Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

34 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure,Pushbutton
  • SCHNEIDER ELECTRIC
  • Enclosure, PushbuttonPush Button Enclosure
  • Item # 6HK21
  • Mfr. Model # XALD03H7
  • Pushbutton Enclosure, Number of Holes 3, Height 2.00 Inches, Length 5.27 Inches, Width 2.68 Inches, For ZB5A...More

Wiring Trough,4 In.Hx4 In.Dx12 In.W
  • WIEGMANN
  • Wiring Trough, 4 In.Hx4 In.Dx12 In.WWiring Trough, Screw On Cover
  • Item # 6JZD2
  • Mfr. Model # RSCG040412G
  • Wiring Trough, Metallic, Knockouts, NEMA Rating 3R, Screw On Enclosure Cover Type, Height 4 In., Width 12...More

Junction Box Enclosure,8InHx8InWx4In D
  • WIEGMANN
  • Junction Box Enclosure, 8InHx8InWx4In DEnclosure, Screw On Cover
  • Item # 3A910
  • Mfr. Model # RSC080804
  • Enclosure, Metallic, Knockouts, NEMA Rating 3R, Screw On Enclosure Cover Type, Height 8 In., Width 8 In.,...More

Keylock,JB/WM,Carbon Steel
  • RITTAL
  • Keylock, JB/WM, Carbon SteelKeylock,JB/WM,Carbon Steel
  • Item # 5AAJ5
  • Mfr. Model # 2576000
  • Keylocking Thumb Turn for Carbon Steel JB/WM Enclosures, Material of Construction Die Cast Zinc, Finish RAL...More

Enclosure,Push Button,22mm,1Hole
  • GENERAL ELECTRIC
  • Enclosure, Push Button, 22mm, 1HolePush Button Nonmetallic Enclosure
  • Item # 2HRW1
  • Mfr. Model # VM433-PBM1
  • Non-Metallic Enclosure, Push Button, Number of Columns 1, Number of Holes 1, Hole Size 22mm, Height 4.02 In,...More

Cylinder Lock
Interior Panel,Phenolic,12.75 Lx10.88 W
  • GENERAL ELECTRIC
  • Interior Panel, Phenolic, 12.75 Lx10.88 WInterior Panel,Phenolic,12.75 Lx10.88 W
  • Item # 2HRL4
  • Mfr. Model # MP1412N
  • Interior Panel, Material of Construction Phenolic, Finish Polycarb, For Use With 2HRB3, 2HRB3, 2HRC4, 2HRG5,...More

Conduit Hole Seal,1-1/16in.,SS
  • HOFFMAN
  • Conduit Hole Seal, 1-1/16in., SSConduit Hole Seal,1-1/16in.,SS
  • Item # 32FF59
  • Mfr. Model # AS075SS
  • Conduit Hole Seal, Hole Dia. (In.) 1-1/16, Material of Construction Stainless Steel, Conduit Size (In.) 3/4,...More

Window Kit,3.78inHx3.03inWx1.26inD,Clear
  • GENERAL ELECTRIC
  • Window Kit, 3.78inHx3.03inWx1.26inD, ClearWindow Kit,3.78inHx3.03inWx1.26inD,Clear
  • Item # 35ZV65
  • Mfr. Model # GE-VM-CTHS43
  • Window Kit, Non Metallic, Frame Height (In.) 3.78, Frame Width (In.) 3.03, Frame Depth (In.) 1.26, Cut Out...More

Print Pocket,5.15in.Hx10.18in.Lx0.79in.W
  • GENERAL ELECTRIC
  • Print Pocket, 5.15in.Hx10.18in.Lx0.79in.WPrint Pocket,5.15in.Hx10.18in.Lx0.79in.W
  • Item # 35ZV58
  • Mfr. Model # GE-1021.02
  • Print Pocket, Self-Adhesive, Material of Construction Plastic, Finish Smooth, Any Enclosure, Used to Store...More

Window Kit,4.63inHx4.63inWx0.31inD,Clear
  • GENERAL ELECTRIC
  • Window Kit, 4.63inHx4.63inWx0.31inD, ClearWindow Kit,4.63inHx4.63inWx0.31inD,Clear
  • Item # 35ZV53
  • Mfr. Model # GE-SW44
  • Window Kit, Non Metallic, Frame Height (In.) 4.63, Frame Width (In.) 4.63, Frame Depth (In.) 0.31, Cut Out...More

Gland Plate,For Use with TP TopConsole
Plastic Wiring Pocket,17in.Lx2in.Wx11inH
Gland PLT,For Use with CM, TP TopConsole
Louver Plate Kit,3.25inHx3.25inW,Painted
  • HOFFMAN
  • Louver Plate Kit, 3.25inHx3.25inW, PaintedLouver Plate Kit,3.25inHx3.25inW,Painted
  • Item # 32FL30
  • Mfr. Model # AVK23
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 3.25, Frame Width (In.) 3.25, Frame Depth (In.) 0.19, Cut Out...More

Louver Plate Kit,3.88inHx4.50inW,Painted
  • HOFFMAN
  • Louver Plate Kit, 3.88inHx4.50inW, PaintedLouver Plate Kit,3.88inHx4.50inW,Painted
  • Item # 32FL31
  • Mfr. Model # AVK33
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 3.88, Frame Width (In.) 4.50, Frame Depth (In.) 0.25, Cut Out...More

Cage Nut,Any Enclosure
Interior Panel,SS,Silver,6.75inHx4.88inW
Fan Bracket
Keylock Insert,Lock Enclosure
Keylock Insert,For Fusion G7(TM)
Panel,9.06in. H x 23.62in. W x White
  • HOFFMAN
  • Panel, 9.06in. H x 23.62in. W x WhitePanel,9.06in. H x 23.62in. W x White
  • Item # 32FE91
  • Mfr. Model # LP2360
  • Panel, Material Carbon Steel, Metal Gauge 12, Height 9.06 In., Width 23.62 In., Color White, Finish Polyester...More

Conduit Hole Seal,3-5/8in.,Steel
  • HOFFMAN
  • Conduit Hole Seal, 3-5/8in., SteelConduit Hole Seal,3-5/8in.,Steel
  • Item # 32FF68
  • Mfr. Model # AS250
  • Conduit Hole Seal, Hole Dia. (In.) 3-5/8, Material of Construction Steel, Conduit Size (In.) 3, Designed To...More

Interior Panel,Steel,14.5in.Hx17in.W
  • HOFFMAN
  • Interior Panel, Steel, 14.5in.Hx17in.WInterior Panel,Steel,14.5in.Hx17in.W
  • Item # 32FR98
  • Mfr. Model # A20N16MPP
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Medium Type 1 Panel Enclosures, For...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More