Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

33 Results Found that Include 61 Products

Results per page: 16 | 32 | 48
Lock,Cylinder,NEMA 1
  • WIEGMANN
  • Lock, Cylinder, NEMA 1Lock,Cylinder,NEMA 1
  • Item # 2W840
  • Mfr. Model # WAL12B
  • Cylinder Lock, For 2W818, 2W819, 2W820, 3A903, 3A905 NEMA 1 Enclosures, Keyed Alike, Hole Must be Drilled Out...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 2W828
  • Mfr. Model # NP2016
  • Interior Panel, Flat, 2W825, 2W831, 6C718, 6C721, 6C732, 6C734, 6XC12 Enclosures, Height (In.) 17.00, Length...More

Interior Panel,White,14.75in.Hx12.88in.W
Interior Panel,.080 Alum,16.75 Lx14.88 W
  • GENERAL ELECTRIC
  • Interior Panel, .080 Alum, 16.75 Lx14.88 WInterior Panel,.080 Alum,16.75 Lx14.88 W
  • Item # 2HRL7
  • Mfr. Model # MP1816A
  • Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With 2HRB5,...More

Hole Seal,Oil Tight
Enclosure,NEMA Rating 1,Steel
  • SQUARE D
  • Enclosure, NEMA Rating 1, SteelEnclosure
  • Item # 2DZ24
  • Mfr. Model # 9991UE1
  • Enclosure, Metallic, Knockouts, NEMA Rating 1, Height 5.28 In., Width 3.63 In., Depth 3.31 In., Material...More

Interior Panel,Phenolic,10.5 Lx8.88 W
  • GENERAL ELECTRIC
  • Interior Panel, Phenolic, 10.5 Lx8.88 WInterior Panel,Phenolic,10.5 Lx8.88 W
  • Item # 2HRL2
  • Mfr. Model # MP1210N
  • Interior Panel, Material of Construction Phenolic, Finish Polycarb, For Use With 2HRB2, 2HRC1, 2HRF8, 2HRF9,...More

Back Plate,Aluminum,A71
  • GE
  • Back Plate, Aluminum, A71Back Plate,Aluminum,A71
  • Item # 38D020
  • Mfr. Model # GE-BP1412A
  • Back PlateMaterial of Construction AluminumA71 Enclosures, For Mounting, Height (In.) 12, Length (In.) 10,...More

Switch Enclosure,NEMA Rating 1
Back Plate,Aluminum,A41
  • GE
  • Back Plate, Aluminum, A41Back Plate,Aluminum,A41
  • Item # 38D017
  • Mfr. Model # GE-BP1212A
  • Back PlateMaterial of Construction AluminumA41 Enclosures, For Mounting, Height (In.) 10, Length (In.) 9,...More

Filter Mat,Open Cell,Polyurethane,PK 3
Window Kit,3.78inHx3.03inWx0.79inD,Clear
  • GENERAL ELECTRIC
  • Window Kit, 3.78inHx3.03inWx0.79inD, ClearWindow Kit,3.78inHx3.03inWx0.79inD,Clear
  • Item # 35ZV61
  • Mfr. Model # GE-VM-CTFS43
  • Window Kit, Non Metallic, Frame Height (In.) 3.78, Frame Width (In.) 3.03, Frame Depth (In.) 0.79, Cut Out...More

Window Kit,3.75inHx3.38inWx0.50inD,Clear
  • GENERAL ELECTRIC
  • Window Kit, 3.75inHx3.38inWx0.50inD, ClearWindow Kit,3.75inHx3.38inWx0.50inD,Clear
  • Item # 35ZV52
  • Mfr. Model # GE-SW32
  • Window Kit, Non Metallic, Frame Height (In.) 3.75, Frame Width (In.) 3.38, Frame Depth (In.) 0.50, Cut Out...More

Gland PLT,For Use with TP One-Pc Con Enc
Plastic Wiring Pocket,9 in. Lx 0.7 in. W
Back Plate,Steel,A71
  • GE
  • Back Plate, Steel, A71Back Plate,Steel,A71
  • Item # 38D021
  • Mfr. Model # GE-BP1412S
  • Back PlateMaterial of Construction SteelA71 Enclosures, For Mounting, Height (In.) 12, Length (In.) 10, Width...More

Gland Plate,For Use with CM
  • RITTAL
  • Gland Plate, For Use with CMGland Plate,For Use with CM
  • Item # 32WZ53
  • Mfr. Model # 5001222
  • Gland Plate, Cable, For Use with CM, TP TopConsole and TP One-Piece Console Enclosures, To Use with CM, TP...More

MTG Panel,CS,Mfr. No. 1508510, 1530010
Padlock Kit,Stainless Steel,Junction Box
Interior Panel,14.2in. H x 10.2in. W
  • HOFFMAN
  • Interior Panel, 14.2in. H x 10.2in. WInterior Panel,14.2in. H x 10.2in. W
  • Item # 32FK10
  • Mfr. Model # CP1612
  • Interior Panel, Material of Construction Mild Steel, Finish White, 16 In.H x 12 In.W Concept(TM) Style...More

Hole Plug,30mm Enclosures,SS
Fan Filter
Finger Guard,Fan
Interior Panel,Aluminum,8.75inHx6.75inW
Panel,9.06in. H x 18.11in. W x White
  • HOFFMAN
  • Panel, 9.06in. H x 18.11in. W x WhitePanel,9.06in. H x 18.11in. W x White
  • Item # 32FE90
  • Mfr. Model # LP2346
  • Panel, Material Carbon Steel, Metal Gauge 12, Height 9.06 In., Width 18.11 In., Color White, Finish Polyester...More

Interior Panel,Steel,14.75in.Hx12.88in.W
Oiltight Hole Seal,1-1/2In.,15/79In.dia.
Results per page: 16 | 32 | 48