Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

40 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Louver Plate Kit,14 Ga,4.75 x 4.5 In
  • WIEGMANN
  • Louver Plate Kit, 14 Ga, 4.75 x 4.5 InLouver Plate Kit,14 Ga,4.75 x 4.5 In
  • Item # 2AAR6
  • Mfr. Model # WAVK0304
  • Louver Plate Kit, 14 Gauge, Frame Height 4.75 In, Frame Width 4.5 In, Cut Out Height 3.5 In, Cut Out Width...More

Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon SteelInterior Panel, Carbon Steel
  • Item # 5AAK6
  • Mfr. Model # JBMP1614
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Enclosure,Safety Control,22mm,1 Hole
  • OMRON STI
  • Enclosure, Safety Control, 22mm, 1 HoleEnclosure,Safety Control,22mm,1 Hole
  • Item # 2LCC2
  • Mfr. Model # 11003-0061
  • Enclosure, Safety Control, Deep, Number of Holes 1, Hole Size 22 mm, Height 2.67 In, Width 2.67 In, Depth...More

Oil Tight Seal,Conduit Size 2 In,SS
Interior Panel,.080 Alum,14.75 Lx12.88 W
  • GENERAL ELECTRIC
  • Interior Panel, .080 Alum, 14.75 Lx12.88 WInterior Panel,.080 Alum,14.75 Lx12.88 W
  • Item # 2HRL5
  • Mfr. Model # MP1614A
  • Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With 2HRC5,...More

Enclosure,Pushbutton
  • SCHNEIDER ELECTRIC
  • Enclosure, PushbuttonPush Button Enclosure
  • Item # 6HK20
  • Mfr. Model # XALD02H7
  • Pushbutton Enclosure, Number of Holes 2, Height 2.00 Inches, Length 4.1 Inches, Width 2.68 Inches, For ZB5A...More

Junction Box Enclosure,12InHx10InWx4In D
  • WIEGMANN
  • Junction Box Enclosure, 12InHx10InWx4In DJunction Box Enclosure, Hinged Cover
  • Item # 6HXV6
  • Mfr. Model # A101204
  • Junction Box Enclosure, Metallic, Knockouts, NEMA Rating 1, Hinged Enclosure Cover Type, Height 12 In., Width...More

Bushing,Pk100
Louver Plate Kit,14 Ga,7.87 x 7.5 In
  • WIEGMANN
  • Louver Plate Kit, 14 Ga, 7.87 x 7.5 InLouver Plate Kit,14 Ga,7.87 x 7.5 In
  • Item # 2AAR8
  • Mfr. Model # WAVK0606
  • Louver Plate Kit, 14 Gauge, Frame Height 7.87 In, Frame Width 7.5 In, Cut Out Height 6.62 In, Cut Out Width...More

Louver Plate Kit,14 Ga
  • WIEGMANN
  • Louver Plate Kit, 14 GaLouver Plate Kit,14 Ga
  • Item # 6C741
  • Mfr. Model # WAVK0806
  • Louver Plate Kit, Frame Height 8.19 Inches, Frame Width 9.50 Inches, Cut Out Height 6.93 Inches, Cut Out...More

Hole Seal,Conduit Size 3 In
  • WIEGMANN
  • Hole Seal, Conduit Size 3 InHole Seal,Conduit Size 3 In
  • Item # 1MDU6
  • Mfr. Model # WAS300
  • Oil Tight Hole Seal, Hole Dia 3 41/64 In, Material of Construction Steel, Conduit Size 3 In, Designed To Seal...More

Mounting Feet,SS,All APO Series
Metallic Jct Box Encls,8inHx8inW,IP30
  • HOFFMAN
  • Metallic Jct Box Encls, 8inHx8inW, IP30Junction Box Enclosure, Screw On Cover
  • Item # 32FG22
  • Mfr. Model # AHE8X8X4
  • Junction Box Enclosure, Metallic, Knockouts, NEMA Rating 1, Screw On Enclosure Cover Type, Height 8 In.,...More

Enclosure Condensate Drain,PK6
  • RITTAL
  • Enclosure Condensate Drain, PK6Enclosure Condensate Drain,PK6
  • Item # 6UUL1
  • Mfr. Model # 2459000
  • Enclosure Condensate Drain, 12, Material of Construction Carbon Steel, Finish RAL 7035 (Light Gray) Powder,...More

Lock,Cylinder,NEMA 4 & 12
  • WIEGMANN
  • Lock, Cylinder, NEMA 4 & 12Lock,Cylinder,NEMA 4 & 12
  • Item # 3A938
  • Mfr. Model # WACLSN12
  • Cylinder Lock, For Use With 2W824, 2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721,...More

Clamp,Replacement
Key,Carbon Steel,Black Matted
  • HUBBELL-WIEGMANN
  • Key, Carbon Steel, Black MattedKey,Carbon Steel,Black Matted
  • Item # 31LA29
  • Mfr. Model # N41214TVPK
  • Key, Material of Construction Carbon Steel, Finish Black Matted, N412C Enclosures, Use to Replace...More

Conduit Hole Seal,7/8in.,Stainless Steel
Conduit Hole Seal,2-1/2in.,Steel
  • HOFFMAN
  • Conduit Hole Seal, 2-1/2in., SteelConduit Hole Seal,2-1/2in.,Steel
  • Item # 32FF66
  • Mfr. Model # AS200
  • Conduit Hole Seal, Hole Dia. (In.) 2-1/2, Material of Construction Steel, Conduit Size (In.) 2, Designed To...More

Window Kit,2.36inHx3.03inWx0.79inD,Clear
  • GENERAL ELECTRIC
  • Window Kit, 2.36inHx3.03inWx0.79inD, ClearWindow Kit,2.36inHx3.03inWx0.79inD,Clear
  • Item # 35ZV60
  • Mfr. Model # GE-VM-CTFS23
  • Window Kit, Non Metallic, Frame Height (In.) 2.36, Frame Width (In.) 3.03, Frame Depth (In.) 0.79, Cut Out...More

Window Kit,2.36inHx3.03inWx1.26inD,Clear
  • GENERAL ELECTRIC
  • Window Kit, 2.36inHx3.03inWx1.26inD, ClearWindow Kit,2.36inHx3.03inWx1.26inD,Clear
  • Item # 35ZV64
  • Mfr. Model # GE-VM-CTHS23
  • Window Kit, Non Metallic, Frame Height (In.) 2.36, Frame Width (In.) 3.03, Frame Depth (In.) 1.26, Cut Out...More

Mounting Panel,Mfr. No. 1505510, 1533510
Fine Filter Mat,4.7 in. Lx0.5in.W,SF,PK5
  • RITTAL
  • Fine Filter Mat, 4.7 in. Lx0.5in.W, SF, PK5Fine Filter Mat,4.7 in. Lx0.5in.W,SF,PK5
  • Item # 32WZ09
  • Mfr. Model # 3238055
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

Latch Kit,T-Handle,Steel,NEMA 1
Data Pocket,Small,6in. H x 6in. L
  • HOFFMAN
  • Data Pocket, Small, 6in. H x 6in. LData Pocket,Small,6in. H x 6in. L
  • Item # 32FT85
  • Mfr. Model # ADP1
  • Data Pocket, Small, Material of Construction Thermoplastic, Finish Dark Gray, Provides Space to Store All The...More

Panel Mounting Kit,3R,Mild Steel,Metal
Oiltight Hole Seal,1-1/4In.,15/79In.dia.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More