Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

42 Results Found that Include 50 Products 

Results per page: 16 | 32 | 48
Enclosure,Pushbutton
  • SCHNEIDER ELECTRIC
  • Enclosure, Pushbutton
  • Item # 6HK19
  • Mfr. Model # XALD01H7
  • Pushbutton Enclosure, Number of Holes 1, Height 2.00 Inches, Length 2.68 Inches, Width 2.68 Inches, For ZB5A...More

Oil Tight Seal,Conduit Size 1 1/2 In,SS
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 1 1/2 In, SS
  • Item # 20Z694
  • Mfr. Model # 20Z694
  • Oil Tight Seal, Hole Dia. (In.) 2, Material of Construction Stainless steel, Conduit Size (In.) 1-1/2,...More

Oil Tight Seal,Conduit Size 1 1/4 In,SS
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 1 1/4 In, SS
  • Item # 20Z693
  • Mfr. Model # 20Z693
  • Oil Tight Seal, Hole Dia. (In.) 1-5/8, Material of Construction Stainless steel, Conduit Size (In.) 1-1/4,...More

Interior Panel,16G Steel,16.75 Lx14.88 W
  • GENERAL ELECTRIC
  • Interior Panel, 16G Steel, 16.75 Lx14.88 W
  • Item # 2HRA2
  • Mfr. Model # MP1816S
  • Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With 2HRB5, 2HRB5, 2HRC8,...More

Louver Plate Kit,14 Ga
  • WIEGMANN
  • Louver Plate Kit, 14 Ga
  • Item # 6C740
  • Mfr. Model # WAVK0604
  • Louver Plate Kit, Frame Height 5.63 Inches, Frame Width 7.50 Inches, Cut Out Height 4.37 Inches, Cut Out...More

Oil Tight Seal,Conduit Size 3 In
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 3 In
  • Item # 20Z686
  • Mfr. Model # 20Z686
  • Oil Tight Seal, Hole Dia. (In.) 3-41/64, Material of Construction Steel, Conduit Size (In.) 3, Designed To...More

Enclosure,Pushbutton,3Hole,Plastic
  • GENERAL ELECTRIC
  • Enclosure, Pushbutton, 3Hole, Plastic
  • Item # 6AML4
  • Mfr. Model # P9EPE03
  • Pushbutton Enclosure, Number of Columns 3, Number of Holes 3, Hole Size 22.5, Height (In.) 5.51, Width (In.)...More

Oil Tight Seal,Conduit Size 2 1/2 In
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 2 1/2 In
  • Item # 20Z685
  • Mfr. Model # 20Z685
  • Oil Tight Seal, Hole Dia. (In.) 3, Material of Construction Steel, Conduit Size (In.) 2-1/2, Designed To...More

Padlock Kit
  • WIEGMANN
  • Padlock Kit
  • Item # 4KP43
  • Mfr. Model # WAPLKJIC
  • Padlock Kit, For 3A925, 3A927, 3A929, 4KN93, 4KN94, 4KN95, 6C721, 6C722, 6C723, 6C724, 6C730, 6C731, 6XC00,...More

Hole Seal,Oil Tight
  • WIEGMANN
  • Hole Seal, Oil Tight
  • Item # 4KP50
  • Mfr. Model # WAS250
  • Oil Tight Hole Seal, Hole Diameter 3 Inches, Material Steel, Application 2 1/2 Inches Conduit Holes

Louver Plate Kit,14 Ga,5.62 x 5.5 In
  • WIEGMANN
  • Louver Plate Kit, 14 Ga, 5.62 x 5.5 In
  • Item # 2AAR7
  • Mfr. Model # WAVK0404
  • Louver Plate Kit, 14 Gauge, Frame Height 5.62 In, Frame Width 5.5 In, Cut Out Height 4.37 In, Cut Out Width...More

Back Plate,Steel,A41
  • GE
  • Back Plate, Steel, A41
  • Item # 38D018
  • Mfr. Model # GE-BP1212S
  • Back PlateMaterial of Construction SteelA41 Enclosures, For Mounting, Height (In.) 10, Length (In.) 9, Width...More

Enclosure,2-9/16 In. W,2-15/64 In. D
  • VYNCKIER
  • Enclosure, 2-9/16 In. W, 2-15/64 In. D
  • Item # 36Y790
  • Mfr. Model # MB042502PC
  • Enclosure, 4X NEMA Rating, IP66 IP Rating, Material Polycarbonate, Screw Cover Type, Height 3-45/64 In.,...More

Interior Panel,White,12.75in.Hx10.88in.W
  • HOFFMAN
  • Interior Panel, White, 12.75in.Hx10.88in.W
  • Item # 32FR80
  • Mfr. Model # A14P12
  • Interior Panel, Material of Construction Mild Steel, Finish White, Junction Boxes, For Mounting Components,...More

Enclosure,6-19/64 In. H,4-17/64 In. W
  • BOX ENCLOSURES
  • Enclosure, 6-19/64 In. H, 4-17/64 In. W
  • Item # 1HBB4
  • Mfr. Model # B2-160BK
  • Enclosure, 4 NEMA Rating, IP65 IP Rating, Material Aluminum, Screw Cover Type, Height 6-19/64 In., Width...More

Back Plate,Gray,10.5 In H x 8.8 In L
  • GENERAL ELECTRIC
  • Back Plate, Gray, 10.5 In H x 8.8 In L
  • Item # 5WMV7
  • Mfr. Model # GE-GCS-1210PANELA
  • Back Plate, Material of Construction .080 Aluminum, Finish Gray, Wallmount Enclosures, FRP, Height 10.5 In,...More

Connection Cable, For Encl Light, 24 In
  • RITTAL
  • Connection Cable, For Encl Light, 24 In
  • Item # 6UUN6
  • Mfr. Model # 4315450
  • Connection Cable, Material of Construction Copper, Finish Gray, Enclosure Lights, Length (In.) 24, Mounting...More

Enclosure,2-9/16 In. W,2-15/64 In. D
  • VYNCKIER
  • Enclosure, 2-9/16 In. W, 2-15/64 In. D
  • Item # 36Y791
  • Mfr. Model # MB042502PCCT
  • Enclosure, 4X NEMA Rating, IP66 IP Rating, Material Polycarbonate, Clear/Screw Cover Type, Height 3-45/64...More

Interior Panel,For Mounting Components
  • HOFFMAN
  • Interior Panel, For Mounting Components
  • Item # 32FK08
  • Mfr. Model # CP1212
  • Interior Panel, Material of Construction Mild Steel, Finish White, 12 In.H x 12 In.W Concept(TM) Style...More

Safety Lockout,Steel,Any Enclosure
  • HOFFMAN
  • Safety Lockout, Steel, Any Enclosure
  • Item # 32FF53
  • Mfr. Model # ASL6
  • Safety Lockout, Material of Construction Steel, Any Enclosure, To Lock Enclosure, Package Quantity 1, 10...More

Interior Panel,Steel,Galvanized
  • HOFFMAN
  • Interior Panel, Steel, Galvanized
  • Item # 32FK11
  • Mfr. Model # CP1612G
  • Interior Panel, Material of Construction Steel, Finish Galvanized, 16 In.H x 12 In.W Concept(TM) Style...More

Finger Guard,Fan
  • HOFFMAN
  • Finger Guard, Fan
  • Item # 32FL26
  • Mfr. Model # AGARD4
  • Finger Guard, Fan, For Use With Mfr. No. A4AXFNPG, A4XFNGQ, A4AXFN, A4AXFN2

Interior Panel,Aluminum,6.75inHx4.88inW
  • HOFFMAN
  • Interior Panel, Aluminum, 6.75inHx4.88inW
  • Item # 32FR94
  • Mfr. Model # A8P6AL
  • Interior Panel, Material of Construction Aluminum, Junction Boxes, For Mounting Components, Height (In.)...More

Interior Panel,Steel,13in.Hx10.5in.W
  • HOFFMAN
  • Interior Panel, Steel, 13in.Hx10.5in.W
  • Item # 32FT09
  • Mfr. Model # A16N12MP
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Small Type 1 Panel Enclosures and Small...More

Panel,13.78in. H x 11.81in. W x White
  • HOFFMAN
  • Panel, 13.78in. H x 11.81in. W x White
  • Item # 32FE94
  • Mfr. Model # LP3530
  • Panel, Material Carbon Steel, Metal Gauge 12, Height 13.78 In., Width 11.81 In., Color White, Finish...More

Conduit Hole Seal,2in.,Steel
  • HOFFMAN
  • Conduit Hole Seal, 2in., Steel
  • Item # 32FF64
  • Mfr. Model # AS150
  • Conduit Hole Seal, Hole Dia. (In.) 2, Material of Construction Steel, Conduit Size (In.) 1-1/2, Designed To...More

Interior Panel,Steel,14.75in.Hx8.88in.W
  • HOFFMAN
  • Interior Panel, Steel, 14.75in.Hx8.88in.W
  • Item # 32FR84
  • Mfr. Model # A16P10G
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Junction Boxes, For Mounting Components,...More

Interior Panel,Steel,14.25in.Hx10.25in.W
  • HOFFMAN
  • Interior Panel, Steel, 14.25in.Hx10.25in.W
  • Item # 32FT10
  • Mfr. Model # A16N12P
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Small Type 1 Panel Enclosures and Small...More

Results per page: 16 | 32 | 48