Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

39 Results Found that Include 65 Products 

Results per page: 16 | 32 | 48
Oil Tight Seal,Conduit Size 3/4 In,SS
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 3/4 In, SS
  • Item # 20Z690
  • Mfr. Model # 20Z690
  • Oil Tight Seal, Hole Dia. (In.) 1-1/8, Material of Construction Stainless steel, Conduit Size (In.) 3/4,...More

Oil Tight Seal,Conduit Size 1 In,SS
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 1 In, SS
  • Item # 20Z692
  • Mfr. Model # 20Z692
  • Oil Tight Seal, Hole Dia. (In.) 1-3/8, Material of Construction Stainless steel, Conduit Size (In.) 1,...More

Interior Panel,.080 Alum,12.75 Lx10.88 W
  • GENERAL ELECTRIC
  • Interior Panel, .080 Alum, 12.75 Lx10.88 W
  • Item # 2HRL3
  • Mfr. Model # MP1412A
  • Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With 2HRB3,...More

Louver Plate Kit,14 Ga
  • WIEGMANN
  • Louver Plate Kit, 14 Ga
  • Item # 6C739
  • Mfr. Model # WAVK0403
  • Louver Plate Kit, Frame Height 4.50 Inches, Frame Width 5.50 Inches, Cut Out Height 3.50 Inches, Cut Out...More

Hole Seal, 4.62In Hole, 4 In Conduit
  • RITTAL
  • Hole Seal, 4.62In Hole, 4 In Conduit
  • Item # 6UUL0
  • Mfr. Model # OHS400C
  • Oiltight Hole Seal, Hole Dia. (In.) 4-5/8, Material of Construction Carbon Steel, Conduit Size (In.) 4,...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner Panel
  • Item # 2W827
  • Mfr. Model # NP1612
  • Interior Panel, Length 13 Inches, Width 9 Inches, For 2W824, 2W830, 3A921, 6XC16, 6XC24, 6XC26 Enclosures

Clamp,Replacement,Assy
  • WIEGMANN
  • Clamp, Replacement, Assy
  • Item # 4KP41
  • Mfr. Model # WAN12RA
  • Replacement Clamp Assembly, For 2W824, 2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721,...More

Clamp,Replacement,Assy
  • WIEGMANN
  • Clamp, Replacement, Assy
  • Item # 4KP39
  • Mfr. Model # WAJICRA
  • Replacement Clamp Assembly, JIC, Finish Zinc Plated, 3A925, 3A927, 3A929, 4KN93, 4KN94, 4KN95, 6C721, 6C722,...More

Interior Panel,Phenolic,8.75 Lx6.88 W
  • GENERAL ELECTRIC
  • Interior Panel, Phenolic, 8.75 Lx6.88 W
  • Item # 2HRK9
  • Mfr. Model # MP1008N
  • Interior Panel, Material of Construction Phenolic, Finish Polycarb, For Use With 2HRB1, 2HRB8, 2HRB9, 2HRF2,...More

Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon Steel
  • Item # 5AAK4
  • Mfr. Model # JBMP1212
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Conduit Hole Seal,1-3/8in.,Steel
  • HOFFMAN
  • Conduit Hole Seal, 1-3/8in., Steel
  • Item # 32FF60
  • Mfr. Model # AS100
  • Conduit Hole Seal, Hole Dia. (In.) 1-3/8, Material of Construction Steel, Conduit Size (In.) 1, Designed To...More

Replacement Clamps
Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon Steel
  • Item # 5AAK5
  • Mfr. Model # JBMP1412
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Metallic Enclosure,NEMA 4 and 4X
  • DAYTON
  • Metallic Enclosure, NEMA 4 and 4X
  • Item # 32W278
  • Mfr. Model # 32W278
  • Push Button Enclosure, Metallic, NEMA Rating 4 and 4X, Material of Construction Zinc Alloy, Length (In.)...More

Hole Seal, 4.12In Hole, 3.5 In Conduit
  • RITTAL
  • Hole Seal, 4.12In Hole, 3.5 In Conduit
  • Item # 6UUK9
  • Mfr. Model # OHS350C
  • Oiltight Hole Seal, Hole Dia. (In.) 4-1/8, Material of Construction Carbon Steel, Conduit Size (In.) 3-1/2,...More

Interior Panel,White,10.75in.Hx10.88in.W
  • HOFFMAN
  • Interior Panel, White, 10.75in.Hx10.88in.W
  • Item # 32FR68
  • Mfr. Model # A12P12
  • Interior Panel, Material of Construction Mild Steel, Finish White, Junction Boxes, For Mounting Components,...More

Back Plate,Aluminum,A31
  • GE
  • Back Plate, Aluminum, A31
  • Item # 38D014
  • Mfr. Model # GE-BP1207A
  • Back PlateMaterial of Construction AluminumA31 Enclosures, For Mounting, Height (In.) 9, Length (In.) 5.5,...More

Metallic Jct Box Encls,6inHx6inW,IP30
  • HOFFMAN
  • Metallic Jct Box Encls, 6inHx6inW, IP30
  • Item # 32FG21
  • Mfr. Model # AHE6X6X4
  • Junction Box Enclosure, Metallic, Knockouts, NEMA Rating 1, Screw On Enclosure Cover Type, Height 6 In.,...More

Enclosure,Pushbutton,2Hole,Plastic
  • GENERAL ELECTRIC
  • Enclosure, Pushbutton, 2Hole, Plastic
  • Item # 6AML3
  • Mfr. Model # P9EPE02
  • Pushbutton Enclosure, Number of Columns 2, Number of Holes 2, Hole Size 22.5, Height (In.) 4.33, Width (In.)...More

Interior Panel,1in.Lx15in.Wx15in.H
  • HUBBELL-WIEGMANN
  • Interior Panel, 1in.Lx15in.Wx15in.H
  • Item # 31LA22
  • Mfr. Model # N1P1616
  • Interior Panel, Material of Construction Carbon Steel, Finish Painted, N1C Enclosures, Use to Replace...More

Shielded Box,Die Cast Aluminum,2.64in
  • POMONA
  • Shielded Box, Die Cast Aluminum, 2.64in
  • Item # 30PH95
  • Mfr. Model # 2901
  • Shielded Box, Metallic, Screw Enclosure Cover Type, Height 2.64 In., Width 4.25 In., Depth 1.71 In., Material...More

Clamp Assembly,Chrome,Chrome Plated
  • HUBBELL-WIEGMANN
  • Clamp Assembly, Chrome, Chrome Plated
  • Item # 31LA04
  • Mfr. Model # WABN4JICA
  • Replacement Clamp Assembly, Material of Construction Chrome, Finish Chrome Plated, N412C Enclosures, Use to...More

Padlock Kit,Steel,Junction Box
  • HOFFMAN
  • Padlock Kit, Steel, Junction Box
  • Item # 32FF51
  • Mfr. Model # APLKJIC
  • Padlock Kit, Material of Construction Steel, Finish Plated Steel, Junction Box, To Lock Enclosure, Hardware,...More

Interior Panel,Steel,12.25in.Hx10.25in.W
  • HOFFMAN
  • Interior Panel, Steel, 12.25in.Hx10.25in.W
  • Item # 32FT08
  • Mfr. Model # A14N12P
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Small Type 1 Panel Enclosures and Small...More

MTG Panel,Carbon Steel,Mfr. No. 1589510
  • RITTAL
  • MTG Panel, Carbon Steel, Mfr. No. 1589510
  • Item # 32WZ99
  • Mfr. Model # 1576700
  • Mounting Panel, Material of Construction Carbon Steel, Mfr. No. 1589510, For Component Installation Inside of...More

Oiltight Hole Seal,1-1/5In.,15/79In.dia.
  • RITTAL
  • Oiltight Hole Seal, 1-1/5In., 15/79In.dia.
  • Item # 32XA54
  • Mfr. Model # OHSSPB6
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.)...More

Oiltight Hole Seal,3/4 In.,15/79In. dia.
  • RITTAL
  • Oiltight Hole Seal, 3/4 In., 15/79In. dia.
  • Item # 32XA53
  • Mfr. Model # OHS0756
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.) 3/4,...More

Results per page: 16 | 32 | 48