Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

33 Results Found that Include 61 Products

Results per page: 16 | 32 | 48
Enclosure Key,Double-Bit No. 5,Matte
  • RITTAL
  • Enclosure Key, Double-Bit No. 5, MatteEnclosure Key,Double-Bit No. 5,Matte
  • Item # 20RF01
  • Mfr. Model # 2531000
  • Enclosure Key, Double-Bit No. 5, Material of Construction Die Cast Zinc, Finish Matte, 3mm Double-Bit...More

Hole Seal, 2.50In Hole, 2 In Conduit
Hole Seal, 3.00In Hole, 2.5 In Conduit
Hole Seal, 3.62In Hole, 3 In Conduit
Interior Panel,16G Steel,12.75 Lx10.88 W
  • GENERAL ELECTRIC
  • Interior Panel, 16G Steel, 12.75 Lx10.88 WInterior Panel,16G Steel,12.75 Lx10.88 W
  • Item # 2HPZ9
  • Mfr. Model # MP1412S
  • Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With 2HRB3, 2HRB3, 2HRC4,...More

Interior Panel,.080 Alum,10.5 Lx8.88 W
  • GENERAL ELECTRIC
  • Interior Panel, .080 Alum, 10.5 Lx8.88 WInterior Panel,.080 Alum,10.5 Lx8.88 W
  • Item # 2HRL1
  • Mfr. Model # MP1210A
  • Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With 2HRB2,...More

Oil Tight Seal,SS,Conduit Size 30mm
Interior Panel,16G Steel,14.75 Lx12.88 W
  • GENERAL ELECTRIC
  • Interior Panel, 16G Steel, 14.75 Lx12.88 WInterior Panel,16G Steel,14.75 Lx12.88 W
  • Item # 2HRA1
  • Mfr. Model # MP1614S
  • Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With 2HRC5, 2HRC6, 2HRB4,...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 3A930
  • Mfr. Model # P1614
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 14.88 Inches, Width...More

Interior Panel,10.25in.Wx14.25in.H
  • HUBBELL-WIEGMANN
  • Interior Panel, 10.25in.Wx14.25in.HInterior Panel,10.25in.Wx14.25in.H
  • Item # 31LA17
  • Mfr. Model # N1P1216
  • Interior Panel, Material of Construction Carbon Steel, Finish Painted, N1C Enclosures, Use to Replace...More

Interior Panel,White,10.75in.Hx8.88in.W
Replcment Key,Carbon Steel,Black Matted
  • HUBBELL-WIEGMANN
  • Replcment Key, Carbon Steel, Black MattedReplcment Key,Carbon Steel,Black Matted
  • Item # 31LA27
  • Mfr. Model # N41214SQK
  • Replacement Key, Material of Construction Carbon Steel, Finish Black Matted, N412C Enclosures, Use to Replace...More

Interior Panel,Phenolic,6.75 Lx4.88 W
  • GENERAL ELECTRIC
  • Interior Panel, Phenolic, 6.75 Lx4.88 WInterior Panel,Phenolic,6.75 Lx4.88 W
  • Item # 2HRN3
  • Mfr. Model # MP806N
  • Interior Panel, Material of Construction Phenolic, Finish Polycarb, For Use With 2HRB7, 2HRB7, 2HRD3, 2HRK2,...More

Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon SteelInterior Panel, Carbon Steel
  • Item # 5AAK3
  • Mfr. Model # JBMP1210
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Pushbutton Hole Seal,7/8in.,Steel
  • HOFFMAN
  • Pushbutton Hole Seal, 7/8in., SteelPushbutton Hole Seal,7/8in.,Steel
  • Item # 32FF72
  • Mfr. Model # ASPB
  • Pushbutton Hole Seal, Hole Dia. (In.) 7/8, Material of Construction Steel, Conduit Size (In.) 57/64, Designed...More

Interior Panel,White,8.75in.Hx8.88in.W
Back Plate,Steel,A1
  • GE
  • Back Plate, Steel, A1Back Plate,Steel,A1
  • Item # 38D013
  • Mfr. Model # GE-BP706S
  • Back PlateMaterial of Construction SteelA1 Enclosures, For Mounting, Height (In.) 5.5, Length (In.) 4.5,...More

MTG Panel,CS,Mfr. No. 1528510, 1529510
Back Plate,Steel,A31
  • GE
  • Back Plate, Steel, A31Back Plate,Steel,A31
  • Item # 38D015
  • Mfr. Model # GE-BP1207S
  • Back PlateMaterial of Construction SteelA31 Enclosures, For Mounting, Height (In.) 9, Length (In.) 5.5, Width...More

Interior Panel,10.2in. H x 10.2in. W
  • HOFFMAN
  • Interior Panel, 10.2in. H x 10.2in. WInterior Panel,10.2in. H x 10.2in. W
  • Item # 32FK09
  • Mfr. Model # CP1212G
  • Interior Panel, Material of Construction Steel, Finish Galvanized, 12 In.H x 12 In.W Concept(TM) Style...More

Oiltight Hole Seal,8/9 In.,SS
  • RITTAL
  • Oiltight Hole Seal, 8/9 In., SSOiltight Hole Seal,8/9 In.,SS
  • Item # 32XA51
  • Mfr. Model # OHSMPB6
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.) 8/9,...More

Oiltight Hole Seal,1/2 In.,SS
  • RITTAL
  • Oiltight Hole Seal, 1/2 In., SSOiltight Hole Seal,1/2 In.,SS
  • Item # 32XA52
  • Mfr. Model # OHS0506
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.) 1/2,...More

Interior Panel,Steel,10.25in.Hx8.25in.W
  • HOFFMAN
  • Interior Panel, Steel, 10.25in.Hx8.25in.WInterior Panel,Steel,10.25in.Hx8.25in.W
  • Item # 32FT06
  • Mfr. Model # A12N10P
  • Interior Panel, Material of Construction Steel, Finish Galvanized, Small Type 1 Panel Enclosures and Small...More

Interior Panel,Steel,10.75in.Hx8.88in.W
Interior Panel,White,12.75in.Hx6.88in.W
Interior Panel,Steel,8.75in.Hx8.88in.W
Panel,11.81in. H x 9.84in. W x White
  • HOFFMAN
  • Panel, 11.81in. H x 9.84in. W x WhitePanel,11.81in. H x 9.84in. W x White
  • Item # 32FE93
  • Mfr. Model # LP3025
  • Panel, Material Carbon Steel, Metal Gauge 12, Height 11.81 In., Width 9.84 In., Color White, Finish Polyester...More

Panel,9.84in. H x 7.87in. W x White
  • HOFFMAN
  • Panel, 9.84in. H x 7.87in. W x WhitePanel,9.84in. H x 7.87in. W x White
  • Item # 32FE92
  • Mfr. Model # LP2520
  • Panel, Material Carbon Steel, Metal Gauge 12, Height 9.84 In., Width 7.87 In., Color White, Finish Polyester...More

Results per page: 16 | 32 | 48