Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

33 Results Found that Include 36 Products 

 |  Results per page: 16 | 32 | 48

Oil Tight Seal, Conduit Size 1/2 In, SS

GRAINGER APPROVED VENDOR

Grainger Item # 20Z689 | Mfr. Model # 20Z689

Catalog Page # 599 (PDF)

Oil Tight Seal, Hole Dia. (In.) 7/8, Material of Construction Stainless steel, Conduit Size (In.) 1/2,...More

Hole Seal, 2.00In Hole, 1.5 In Conduit

RITTAL

Grainger Item # 6UUK5 | Mfr. Model # OHS150C

Catalog Page # 594 (PDF)

Oiltight Hole Seal, Hole Dia. (In.) 2, Material of Construction Carbon Steel, Conduit Size (In.) 1-1/2,...More

Interior Panel, 16G Steel, 10.5 Lx8.88 W

GENERAL ELECTRIC

Grainger Item # 2HPZ8 | Mfr. Model # MP1210S

Catalog Page # 596 (PDF)

Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With 2HRB2, 2HRC1, 2HRF8,...More

Hole Seal, Oil Tight

WIEGMANN

Grainger Item # 6C742 | Mfr. Model # WAS050SS

Catalog Page # NA

Hole Seal 7/8 In Hole Dia,Stainless Steel Material

Enclosure Inner Panel

WIEGMANN

Grainger Item # 6XC23 | Mfr. Model # P1412

Catalog Page # 599 (PDF)

Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 12.88 Inches, Width...More

Interior Panel, .080 Alum, 8.75 Lx6.88 W

GENERAL ELECTRIC

Grainger Item # 2HRK8 | Mfr. Model # MP1008A

Catalog Page # 596 (PDF)

Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With 2HRB1,...More

Steel Enclosure with Screw Cover

WIEGMANN

Multiple product options available

Push Button Enclosure, NEMA 4,4X

DAYTON

Grainger Item # 32W279 | Mfr. Model # 32W279

Catalog Page # NA

Push Button Enclosure, Metallic, NEMA Rating 4, 4X, Material of Construction Zinc Alloy, Length (In.) 2.91,...More

Junction Box Encl, 4Dx4Wx4H In.

WIEGMANN

Grainger Item # 4KP26 | Mfr. Model # SC040404

Catalog Page # 591 (PDF)

Metallic Junction Box Enclosure, 1 NEMA Rating, Material Steel, Metal Gauge 16, Screw On Cover Type, Height 4...More

Metallic Enclosure, Hinged, 3Dx5Wx4H In.

WIEGMANN

Grainger Item # 1ZGY6 | Mfr. Model # A040503

Catalog Page # 591 (PDF)

Metallic Enclosure, 1 NEMA Rating, Material Carbon Steel, Metal Gauge 16, Hinged Cover Type, Height 4 In.,...More

Interior Panel, Carbon Steel

RITTAL

Grainger Item # 5AAK2 | Mfr. Model # JBMP1010

Catalog Page # 593 (PDF)

Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Interior Panel, Carbon Steel

RITTAL

Grainger Item # 5AAK1 | Mfr. Model # JBMP1008

Catalog Page # 593 (PDF)

Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Interior Panel, Phenolic, 4.88 Lx4.88 W

GENERAL ELECTRIC

Grainger Item # 2HRN1 | Mfr. Model # MP606N

Catalog Page # 596 (PDF)

Interior Panel, Material of Construction Phenolic, Finish Polycarb, 2HRB6, 2HRB6, 2HRD1, 2HRJ5, 2HRJ6, 2HRJ7,...More

Grounding Lug Kit, Any Enclosure

HOFFMAN

Grainger Item # 32FF31 | Mfr. Model # AGLK2

Catalog Page # NA

Grounding Lug Kit, Any Enclosure, Grounds Components to Enclosure, Package Quantity 1

Pushbutton Hole Seal, 7/8in., Steel

HOFFMAN

Grainger Item # 32FF73 | Mfr. Model # ASPBG

Catalog Page # NA

Pushbutton Hole Seal, Hole Dia. (In.) 7/8, Material of Construction Steel, Conduit Size (In.) 57/64, Designed...More

Conduit Hole Seal, 1-1/16in., Steel

HOFFMAN

Grainger Item # 32FF58 | Mfr. Model # AS075

Catalog Page # NA

Conduit Hole Seal, Hole Dia. (In.) 1-1/16, Material of Construction Steel, Conduit Size (In.) 3/4, Designed...More

Interior Panel, White, 10.75in.Hx4.88in.W

HOFFMAN

Grainger Item # 32FR79 | Mfr. Model # A12P6

Catalog Page # NA

Interior Panel, Material of Construction Mild Steel, Finish White, Junction Boxes, For Mounting Components,...More

Conduit Hole Seal, 7/8in., Steel

HOFFMAN

Grainger Item # 32FF56 | Mfr. Model # AS050

Catalog Page # NA

Conduit Hole Seal, Hole Dia. (In.) 7/8, Material of Construction Steel, Conduit Size (In.) 1/2, Designed To...More

Interior Panel, Steel, 8.25in.Hx6.25in.W

HOFFMAN

Grainger Item # 32FT05 | Mfr. Model # A10N8P

Catalog Page # NA

Interior Panel, Material of Construction Steel, Finish Galvanized, Small Type 1 Panel Enclosures and Small...More

Panel, 7.87in. H x 5.91in. W x White

HOFFMAN

Grainger Item # 32FE89 | Mfr. Model # LP2015

Catalog Page # NA

Panel, Material Carbon Steel, Metal Gauge 12, Height 7.87 In., Width 5.91 In., Color White, Finish Polyester...More

Interior Panel, Steel, 8.25in.Hx8.25in.W

HOFFMAN

Grainger Item # 32FT04 | Mfr. Model # A10N10P

Catalog Page # NA

Interior Panel, Material of Construction Steel, Finish Galvanized, Small Type 1 Panel Enclosures and Small...More

Interior Panel, Steel, 8.75in.Hx6.88in.W

HOFFMAN

Grainger Item # 32FR73 | Mfr. Model # A10P8G

Catalog Page # NA

Interior Panel, Material of Construction Steel, Finish Galvanized, Junction Boxes, For Mounting Components,...More

Cover, Carbon Steel, 1in.Lx20in.Wx20in.H

HUBBELL-WIEGMANN

Grainger Item # 31LA25 | Mfr. Model # SC1818

Catalog Page # NA

Replacement Cover, Material of Construction Carbon Steel, Finish Painted, SC Enclosures, Use to Replace...More

Interior Panel, 1in.Lx10in.Wx10in.H

HUBBELL-WIEGMANN

Grainger Item # 31LA21 | Mfr. Model # P1010

Catalog Page # NA

Interior Panel, Material of Construction Carbon Steel, Finish Painted, N12, N4, RHC Enclosures, Use to...More

Cover, Galvanized Steel, 1inLx19inWx25inH

HUBBELL-WIEGMANN

Grainger Item # 31LA54 | Mfr. Model # SC1824G

Catalog Page # NA

Replacement Cover, Material of Construction Galvanized Steel, Finish Galvanized, SC Enclosures, Use to...More

Cover, Galvanized Steel, 1inLx19inWx19inH

HUBBELL-WIEGMANN

Grainger Item # 31LA52 | Mfr. Model # SC1818G

Catalog Page # NA

Replacement Cover, Material of Construction Galvanized Steel, Finish Galvanized, SC Enclosures, Use to...More

Cover, Carbon Steel, 1in.Lx17in.Wx17in.H

HUBBELL-WIEGMANN

Grainger Item # 31LA50 | Mfr. Model # SC1616

Catalog Page # NA

Replacement Cover, Material of Construction Carbon Steel, Finish Painted, SC Enclosures, Use to Replace...More

Cover, Carbon Steel, 1in.Lx16in.Wx16in.H

HUBBELL-WIEGMANN

Grainger Item # 31LA48 | Mfr. Model # SC1515

Catalog Page # NA

Replacement Cover, Material of Construction Carbon Steel, Finish Painted, SC Enclosures, Use to Replace...More

Cover, Carbon Steel, 1in.Lx19in.Wx25in.H

HUBBELL-WIEGMANN

Grainger Item # 31LA53 | Mfr. Model # SC1824

Catalog Page # NA

Replacement Cover, Material of Construction Carbon Steel, Finish Painted, SC Enclosures, Use to Replace...More

Cover, Galvanized Steel, 1inLx17inWx17inH

HUBBELL-WIEGMANN

Grainger Item # 31LA51 | Mfr. Model # SC1616G

Catalog Page # NA

Replacement Cover, Material of Construction Galvanized Steel, Finish Galvanized, SC Enclosures, Use to...More

Cover, Galvanized Steel, 1inLx16inWx16inH

HUBBELL-WIEGMANN

Grainger Item # 31LA49 | Mfr. Model # SC1515G

Catalog Page # NA

Replacement Cover, Material of Construction Galvanized Steel, Finish Galvanized, SC Enclosures, Use to...More

Interior Panel, Zinc Plated

RITTAL

Grainger Item # 6VJV1 | Mfr. Model # 1564700

Catalog Page # 593 (PDF)

Panel, Material of Construction Carbon Steel, Length (In.) 15.20, Width (In.) 6.90, Depth (In.) 0.10, Finish...More

 |  Results per page: 16 | 32 | 48
loader image