Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

52 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
Oil Tight Seal,Conduit Size 1 In
Oil Tight Seal,Conduit Size 2 In
Oil Tight Seal,Conduit Size 1 1/4 In
Hole Seal, 1.38In Hole, 1 In Conduit
Oil Tight Seal,Conduit Size 1 1/2 In
Oil Tight Seal,Conduit Size 30mm
Hole Plug For 30mm Hole Enclosures,Gray
Enclosure Inner Panel
Hole Seal, 1.69In Hole, 1.25 In Conduit
Interior Panel,16G Steel,8.75 Lx6.88 W
  • GENERAL ELECTRIC
  • Interior Panel, 16G Steel, 8.75 Lx6.88 WInterior Panel,16G Steel,8.75 Lx6.88 W
  • Item # 2HPZ7
  • Mfr. Model # MP1008S
  • Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With 2HRB1,2HRB8, 2HRB9,...More

Enclosure Inner Panel
Hole Seal,Oil Tight
Enclosure, Inner Panel
  • WIEGMANN
  • Enclosure, Inner PanelEnclosure, Inner Panel
  • Item # 4KP36
  • Mfr. Model # P1212
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 10.88 Inches, Width...More

Interior Panel,1in.Lx8in.Wx9in.H
  • HUBBELL-WIEGMANN
  • Interior Panel, 1in.Lx8in.Wx9in.HInterior Panel,1in.Lx8in.Wx9in.H
  • Item # 31LA20
  • Mfr. Model # N1P1010
  • Interior Panel, Material of Construction Carbon Steel, Finish Painted, N12, N4, RHC Enclosures, Use to...More

Enclosure Inner Panel
Interior Panel,.080 Alum,4.88 Lx4.88 W
  • GENERAL ELECTRIC
  • Interior Panel, .080 Alum, 4.88 Lx4.88 WInterior Panel,.080 Alum,4.88 Lx4.88 W
  • Item # 2HRL9
  • Mfr. Model # MP606A
  • Interior Panel, Material of Construction 0.080 Aluminum, Finish PVC Coated (One Side), Mfr. No. CVJ606HWPL1,...More

Interior Panel,White,4.88in.Hx4.88in.W
Interior Panel,16G Steel,6.75 Lx4.88 W
  • GENERAL ELECTRIC
  • Interior Panel, 16G Steel, 6.75 Lx4.88 WInterior Panel,16G Steel,6.75 Lx4.88 W
  • Item # 2HRA4
  • Mfr. Model # MP806S
  • Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With 2HRB7, 2HRB7, 2HRD3,...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 6XC22
  • Mfr. Model # P1210
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 10.88 Inches, Width...More

Interior Panel,16G Steel,4.88 Lx4.88 W
  • GENERAL ELECTRIC
  • Interior Panel, 16G Steel, 4.88 Lx4.88 WInterior Panel,16G Steel,4.88 Lx4.88 W
  • Item # 2HRA3
  • Mfr. Model # MP606S
  • Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted White, 2HRB6, 2HRB6, 2HRD1, 2HRJ5,...More

Hole Seal, 1.25In Hole, 30.5mm PB
Interior Panel,.080 Alum,6.75 Lx4.88 W
  • GENERAL ELECTRIC
  • Interior Panel, .080 Alum, 6.75 Lx4.88 WInterior Panel,.080 Alum,6.75 Lx4.88 W
  • Item # 2HRN2
  • Mfr. Model # MP806A
  • Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With 2HRB7,...More

Panel,Interior,White
  • WIEGMANN
  • Panel, Interior, WhitePanel,Interior,White
  • Item # 2NJ26
  • Mfr. Model # NP1212C
  • Interior Panel, Length 10.2 In, Width 10.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

Hole Plug,For Enclosures,Plastic
Interior Panel, Zinc Plated
  • RITTAL
  • Interior Panel, Zinc PlatedInterior Panel, Zinc Plated
  • Item # 6VJU8
  • Mfr. Model # 1561700
  • Panel, Material of Construction Carbon Steel, Length (In.) 11.20, Width (In.) 4.90, Depth (In.) 0.10, Finish...More

Wallmount Kit,KL/JB,Carbon Steel
  • RITTAL
  • Wallmount Kit, KL/JB, Carbon SteelWallmount Kit,KL/JB,Carbon Steel
  • Item # 5AAJ1
  • Mfr. Model # 1590000
  • Wallmounting Kit for KL/JB Junction Boxes, Material of Construction Carbon Steel, Finish Zinc Plated, KL...More

Interior Panel,Steel,6.75in.H x 4.88in.W
Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon SteelInterior Panel, Carbon Steel
  • Item # 5AAJ8
  • Mfr. Model # JBMP0606
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Shielded Box,1.38in.Hx2.25in.Wx1.13in.D
Round Vent,Non Metallic,Smooth Opaque,PA
Results per page: 16 | 32 | 48