Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

32 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Oil Tight Seal,Conduit Size 1/2 In
    Hole Seal,Oil Tight
    Oil Tight Seal,Conduit Size 3/4 In
    Hole Seal, 1.06In Hole, 3/4 In Conduit
    • RITTAL
    • Hole Seal, 1.06In Hole, 3/4 In ConduitHole Seal, 1.06In Hole, 3/4 In Conduit
    • Item # 6UUK1
    • Mfr. Model # OHS075C
    • Hole Seal, Oiltight, Material of Construction Carbon Steel, Finish RAL 7035 (Light Gray) Powder, Steel...More

    Hole Seal,Oil Tight
    Enclosure Inner Panel
    Hole Seal, 0.88In Hole, 1/2 Conduit
    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner PanelEnclosure Inner Panel
    • Item # 3A926
    • Mfr. Model # P0806
    • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 6.88 Inches, Width 4.88...More

    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner PanelEnclosure Inner Panel
    • Item # 3A928
    • Mfr. Model # P1008
    • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 8.88 Inches, Width 6.88...More

    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner PanelEnclosure Inner Panel
    • Item # 6XC20
    • Mfr. Model # P0606
    • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 4.88 Inches, Width 4.88...More

    Hole Seal, 0.88In Hole, 22.5mm PB
    • RITTAL
    • Hole Seal, 0.88In Hole, 22.5mm PBHole Seal, 0.88In Hole, 22.5mm PB
    • Item # 6UUJ9
    • Mfr. Model # OHSMPBC
    • Hole Seal, Oiltight, 12, Material of Construction Carbon Steel, Finish RAL 7035 (Light Gray) Powder, Steel...More

    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner PanelEnclosure Inner Panel
    • Item # 6XC21
    • Mfr. Model # P0808
    • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 6.88 Inches, Width 6.88...More

    Enclosure Inner Panel,4.25 x 4.25 x 1 In
    • WIEGMANN
    • Enclosure Inner Panel, 4.25 x 4.25 x 1 InEnclosure Inner Panel,4.25 x 4.25 x 1 In
    • Item # 1ZHF9
    • Mfr. Model # N1P0606
    • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner PanelEnclosure Inner Panel
    • Item # 3A904
    • Mfr. Model # N1P0810
    • Interior Panel, Material of Construction Steel, Finish White, Mfr. No. N1C081004, Height (In.) 8.25, Length...More

    Enclosure Inner Panel
    Oil Tight Seal,Conduit Size 3 1/2 In
    Wall Mount Kit,Gray
    Interior Panel,White,4.88in.Hx2.88in.W
    Drain Vent,Non Metallic,Smooth Opaque,PA
    Interior Panel,White,4.25in.Hx4.25in.W
    • HOFFMAN
    • Interior Panel, White, 4.25in.Hx4.25in.WInterior Panel,White,4.25in.Hx4.25in.W
    • Item # 32FT21
    • Mfr. Model # A6N6P
    • Interior Panel, Material of Construction Mild Steel, Finish White, Small Type 1 Panel Enclosures and Small...More

    Interior Panel,Steel,4.88in.Hx2.88in.W
    Cover,Galvanized Steel,1in.Lx8in.Wx7in.H
    Cover,Carbon Steel,1in.Lx11in.Wx13in.H
    Sealing Kit,Nema4X,1.18 x 0.25 x 0.07 In
    Sealing Kit,Nema4X,1.77 x 4.27 x 0.07 In
    Interior Panel, Zinc Plated
    • RITTAL
    • Interior Panel, Zinc PlatedInterior Panel, Zinc Plated
    • Item # 6VJU6
    • Mfr. Model # 1560700
    • Panel, Material of Construction Carbon Steel, Length (In.) 5.30, Width (In.) 4.90, Depth (In.) 0.10, Finish...More

    Cover,Galvanized Steel,1inLx11inWx13inH
    Cover,Galvanized Steel,1inLx11inWx11inH
    Cover,Carbon Steel,1in.Lx11in.Wx11in.H
    Cover,Galvanized Steel,1inLx9inWx11inH
    • HUBBELL-WIEGMANN
    • Cover, Galvanized Steel, 1inLx9inWx11inHCover,Galvanized Steel,1inLx9inWx11inH
    • Item # 31LA41
    • Mfr. Model # SC0810G
    • Replacement Cover, Material of Construction Galvanized Steel, Finish Galvanized, SC Enclosures, Use to...More

    Cover,Carbon Steel,1in.Lx9in.Wx11in.H
    • HUBBELL-WIEGMANN
    • Cover, Carbon Steel, 1in.Lx9in.Wx11in.HCover,Carbon Steel,1in.Lx9in.Wx11in.H
    • Item # 31LA40
    • Mfr. Model # SC0810
    • Replacement Cover, Material of Construction Carbon Steel, Finish Painted, SC Enclosures, Use to Replace...More

    Cover,Galvanized Steel,1in.Lx9in.Wx9in.H
    Results per page: 16 | 32 | 48