Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Enclosures

122 Results Found that Include 770 Products

Results per page: 16 | 32 | 48
Hole Seal,Oil Tight
Hole Seal,Oil Tight
Hole Seal,Oil Tight
Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 3A928
  • Mfr. Model # P1008
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 8.88 Inches, Width 6.88...More

Enclosure Inner Panel
Enclosure Inner Panel
Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 3A904
  • Mfr. Model # N1P0810
  • Interior Panel, Material of Construction Steel, Finish White, Mfr. No. N1C081004, Height (In.) 8.25, Length...More

Hole Seal,Oil Tight
Enclosure Inner Panel
Enclosure, Inner Panel
  • WIEGMANN
  • Enclosure, Inner PanelEnclosure, Inner Panel
  • Item # 4KP36
  • Mfr. Model # P1212
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 10.88 Inches, Width...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 6XC20
  • Mfr. Model # P0606
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 4.88 Inches, Width 4.88...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 3A926
  • Mfr. Model # P0806
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 6.88 Inches, Width 4.88...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 3A930
  • Mfr. Model # P1614
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 14.88 Inches, Width...More

Enclosure Inner Panel
Enclosure Inner Panel,4.25 x 4.25 x 1 In
  • WIEGMANN
  • Enclosure Inner Panel, 4.25 x 4.25 x 1 InEnclosure Inner Panel,4.25 x 4.25 x 1 In
  • Item # 1ZHF9
  • Mfr. Model # N1P0606
  • Interior Panel, For Use With Steel Enclosures, Material of Construction Carbon Steel, White Polyester Powder...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 2W828
  • Mfr. Model # NP2016
  • Interior Panel, Flat, 2W825, 2W831, 6C718, 6C721, 6C732, 6C734, 6XC12 Enclosures, Height (In.) 17.00, Length...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 6XC22
  • Mfr. Model # P1210
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 10.88 Inches, Width...More

Enclosure Inner Panel
Louver Plate Kit,14 Ga
  • WIEGMANN
  • Louver Plate Kit, 14 GaLouver Plate Kit,14 Ga
  • Item # 6C741
  • Mfr. Model # WAVK0806
  • Louver Plate Kit, Frame Height 8.19 Inches, Frame Width 9.50 Inches, Cut Out Height 6.93 Inches, Cut Out...More

Enclosure Inner Panel
Hole Seal,Oil Tight
  • WIEGMANN
  • Hole Seal, Oil TightHole Seal,Oil Tight
  • Item # 2W838
  • Mfr. Model # WASPB
  • Oil Tight Hole Seal, Hole Diameter 1 13/64 Inches, Material Steel, Application Standard 30 Millimeter...More

Louver Plate Kit,14 Ga,4.75 x 4.5 In
  • WIEGMANN
  • Louver Plate Kit, 14 Ga, 4.75 x 4.5 InLouver Plate Kit,14 Ga,4.75 x 4.5 In
  • Item # 2AAR6
  • Mfr. Model # WAVK0304
  • Louver Plate Kit, 14 Gauge, Frame Height 4.75 In, Frame Width 4.5 In, Cut Out Height 3.5 In, Cut Out Width...More

Louver Plate Kit,14 Ga
  • WIEGMANN
  • Louver Plate Kit, 14 GaLouver Plate Kit,14 Ga
  • Item # 6C739
  • Mfr. Model # WAVK0403
  • Louver Plate Kit, Frame Height 4.50 Inches, Frame Width 5.50 Inches, Cut Out Height 3.50 Inches, Cut Out...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner PanelEnclosure Inner Panel
  • Item # 6XC23
  • Mfr. Model # P1412
  • Interior Panel, White Polyester Powder Finish, Material of Construction Steel, Length 12.88 Inches, Width...More

Clamp,Replacement,Assy
  • WIEGMANN
  • Clamp, Replacement, AssyClamp,Replacement,Assy
  • Item # 4KP41
  • Mfr. Model # WAN12RA
  • Replacement Clamp Assembly, For 2W824, 2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721,...More

Results per page: 16 | 32 | 48