Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

316 Results Found that Include 644 Products

Results per page: 16 | 32 | 48
Hole Seal, 1.06In Hole, 3/4 In Conduit
  • RITTAL
  • Hole Seal, 1.06In Hole, 3/4 In ConduitHole Seal, 1.06In Hole, 3/4 In Conduit
  • Item # 6UUK1
  • Mfr. Model # OHS075C
  • Hole Seal, Oiltight, Material of Construction Carbon Steel, Finish RAL 7035 (Light Gray) Powder, Steel...More

Hole Seal, 1.38In Hole, 1 In Conduit
Hole Seal, 0.88In Hole, 1/2 Conduit
Enclosure Key,Double-Bit No. 5,Matte
  • RITTAL
  • Enclosure Key, Double-Bit No. 5, MatteEnclosure Key,Double-Bit No. 5,Matte
  • Item # 20RF01
  • Mfr. Model # 2531000
  • Enclosure Key, Double-Bit No. 5, Material of Construction Die Cast Zinc, Finish Matte, 3mm Double-Bit...More

Hole Seal, 2.50In Hole, 2 In Conduit
Hole Seal, 1.69In Hole, 1.25 In Conduit
Hole Seal, 1.25In Hole, 30.5mm PB
Hole Seal, 2.00In Hole, 1.5 In Conduit
Hole Seal, 3.00In Hole, 2.5 In Conduit
Hole Seal, 0.88In Hole, 22.5mm PB
  • RITTAL
  • Hole Seal, 0.88In Hole, 22.5mm PBHole Seal, 0.88In Hole, 22.5mm PB
  • Item # 6UUJ9
  • Mfr. Model # OHSMPBC
  • Hole Seal, Oiltight, 12, Material of Construction Carbon Steel, Finish RAL 7035 (Light Gray) Powder, Steel...More

Hole Seal, 4.62In Hole, 4 In Conduit
Hole Seal, 3.62In Hole, 3 In Conduit
Oiltight Hole Seal,2-1/2 In.,SS
  • RITTAL
  • Oiltight Hole Seal, 2-1/2 In., SSOiltight Hole Seal,2-1/2 In.,SS
  • Item # 32XA59
  • Mfr. Model # OHS2506
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.)...More

Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon SteelInterior Panel, Carbon Steel
  • Item # 5AAJ8
  • Mfr. Model # JBMP0606
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon SteelInterior Panel, Carbon Steel
  • Item # 5AAK6
  • Mfr. Model # JBMP1614
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon SteelInterior Panel, Carbon Steel
  • Item # 5AAK3
  • Mfr. Model # JBMP1210
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Hole Seal, 4.12In Hole, 3.5 In Conduit
Keylock,JB/WM,Carbon Steel
  • RITTAL
  • Keylock, JB/WM, Carbon SteelKeylock,JB/WM,Carbon Steel
  • Item # 5AAJ5
  • Mfr. Model # 2576000
  • Keylocking Thumb Turn for Carbon Steel JB/WM Enclosures, Material of Construction Die Cast Zinc, Finish RAL...More

Oiltight Hole Seal,1/2 In.,SS
  • RITTAL
  • Oiltight Hole Seal, 1/2 In., SSOiltight Hole Seal,1/2 In.,SS
  • Item # 32XA52
  • Mfr. Model # OHS0506
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.) 1/2,...More

Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon SteelInterior Panel, Carbon Steel
  • Item # 5AAK1
  • Mfr. Model # JBMP1008
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Oiltight Hole Seal,1-1/4In.,15/79In.dia.
Padlocking,JB/WM,Stainless Steel
  • RITTAL
  • Padlocking, JB/WM, Stainless SteelPadlocking,JB/WM,Stainless Steel
  • Item # 5AAJ6
  • Mfr. Model # WMQTPLS6
  • Padlocking Thumb Turn for Stainless Steel JB/WM Enclosures, Material of Construction 316 Stainless Steel,...More

Wallmount Kit,KL/JB,Carbon Steel
  • RITTAL
  • Wallmount Kit, KL/JB, Carbon SteelWallmount Kit,KL/JB,Carbon Steel
  • Item # 5AAJ1
  • Mfr. Model # 1590000
  • Wallmounting Kit for KL/JB Junction Boxes, Material of Construction Carbon Steel, Finish Zinc Plated, KL...More

Fine Filter Mat,11.38in.L,SF,PK5
  • RITTAL
  • Fine Filter Mat, 11.38in.L, SF, PK5Fine Filter Mat,11.38in.L,SF,PK5
  • Item # 32WZ12
  • Mfr. Model # 3183100
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

Wallmount Kit,KL/JB,304 Stainless Steel
  • RITTAL
  • Wallmount Kit, KL/JB, 304 Stainless SteelWallmount Kit,KL/JB,304 Stainless Steel
  • Item # 5AAJ2
  • Mfr. Model # 1594000
  • Wallmounting Kit for KL/JB Junction Boxes, Material of Construction 304 Stainless Steel, Finish Brushed, KL...More

Filter Mat,Open Cell,Polyurethane,PK 3
Encl Air Conditioner,BtuH 1093,115 V
  • RITTAL
  • Encl Air Conditioner, BtuH 1093,115 VEncl Air Conditioner,BtuH 1093,115 V
  • Item # 2PUX6
  • Mfr. Model # 3302110
  • Enclosure Air Conditioner, Wallmount, BtuH 1093, Height 22 In, Width 11 In, Depth 6 In, Voltage 115, Amps...More

Enclosure Light, 18W, 120V, 60Hz, 24 In
Enclosure Shelf,18 x 18 In, Fold-Down
Interior Panel, Carbon Steel
  • RITTAL
  • Interior Panel, Carbon SteelInterior Panel, Carbon Steel
  • Item # 5AAK5
  • Mfr. Model # JBMP1412
  • Interior Panel, Material of Construction Carbon Steel, Finish Zinc Plated, JB Hinge Cover Junction Boxes, For...More

Results per page: 16 | 32 | 48