Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

142 Results Found that Include 307 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pendant Enclosure,30mm,4 Holes
  • Pendant Enclosure, 30mm, 4 HolesPendant Enclosure,30mm,4 Holes
  • Item # 2ER81
  • Mfr. Model # 9001SKYP4
  • Pendant Enclosure, Number of Holes 4, Conduit Size (In.) 3/4, NEMA Rating 1, 3, 4, 4X, and 13, For Use With...More

Pendant Enclosure,22mm,4 Holes
Enclosure Light, 15W, 120V, 60Hz,18 In L
Cable/Pipe Seal,0.13 to 0.65 in. dia.
  • ROXTEC EZENTRY
  • Cable/Pipe Seal, 0.13 to 0.65 in. dia.Cable/Pipe Seal,0.13 to 0.65 in. dia.
  • Item # 5PHE8
  • Mfr. Model # EzEntry 24/24
  • Cable/Pipe Seal, Number of Holes 24, Cable or Pipe Diameter Range 0.13 In. to 0.65 In., Material of...More

Enclosure Light, 18W, 120V, 60Hz, 24 In
Enclosure Shelf,18 x 18 In, Fold-Down
Filter Fan
MTG Panel,MA PH-Coated Lam Paper,PK8
Hose-Proof Hood,6in.L x 2in.W x 9in.H,SS
  • RITTAL
  • Hose-Proof Hood, 6in.L x 2in.W x 9in.H, SSHose-Proof Hood,6in.L x 2in.W x 9in.H,SS
  • Item # 32WZ03
  • Mfr. Model # 3237080
  • Hose-Proof Hood, 3R, 4, Material of Construction Stainless Steel, Filter Fan Units/Outlet Filters, Any...More

Fan Kit
Vent Kit
Exhaust Grill and Filter
USB Interface Port,20 in.L,Brass,Alum,PA
Latch Kit,1-Point,12,Steel,One Door Type
  • HOFFMAN
  • Latch Kit, 1-Point, 12, Steel, One Door TypeLatch Kit,1-Point,12,Steel,One Door Type
  • Item # 32FF46
  • Mfr. Model # AL36A
  • Latch Kit, 1-Point, 12, Material of Construction Steel, One Door Type 12 Enclosures, Except Concept(TM) or...More

Axial Fan
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More