Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosures

54 Results Found that Include 112 Products

Results per page: 16 | 32 | 48
Enclosure,8 In. Hx6 In. Wx4 In. D
  • WIEGMANN
  • Enclosure, 8 In. Hx6 In. Wx4 In. DEnclosure, Hinged Pad-Lockable Cover
  • Item # 3A913
  • Mfr. Model # RHC060804
  • Enclosure, Metallic, Knockouts, NEMA Rating 3R, Hinged Pad-lockable Enclosure Cover Type, Height 8 In., Width...More

Enclosure,Push Button
Enclosure,Pushbutton,Slimline,1 Hole
  • WIEGMANN
  • Enclosure, Pushbutton, Slimline, 1 HoleSlimline Push Button Enclosure
  • Item # 2VB70
  • Mfr. Model # PSL1
  • Pushbutton Enclosure, Slimline, Number of Holes 1, Hole Size 30 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

Cable/Pipe Seal,Low,4Hole,2.99x2.99x0.95
  • ROXTEC EZENTRY
  • Cable/Pipe Seal, Low, 4Hole, 2.99x2.99x0.95Cable/Pipe Seal,Low,4Hole,2.99x2.99x0.95
  • Item # 5PHE3
  • Mfr. Model # EzEntry 4/4 mini
  • Cable & Pipe Seal, Low Profile, Number of Holes 4, Cable or Pipe Diameter Range 0.138" to 0.650", Material of...More

Enclosure Inner Panel
Oiltight Hole Seal,2-1/2 In.,SS
  • RITTAL
  • Oiltight Hole Seal, 2-1/2 In., SSOiltight Hole Seal,2-1/2 In.,SS
  • Item # 32XA59
  • Mfr. Model # OHS2506
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.)...More

Enclosure,10 In.Hx10 In.Wx4 In. D
  • WIEGMANN
  • Enclosure, 10 In.Hx10 In.Wx4 In. DEnclosure, Screw On Cover
  • Item # 1ZHH9
  • Mfr. Model # RSC101004
  • Enclosure, Metallic, Knockouts, NEMA Rating 3R, Screw On Enclosure Cover Type, Height 10 In., Width 10 In.,...More

Switch Enclosure,5.42Dx4.26Wx6.15H In.
  • LEVITON
  • Switch Enclosure, 5.42Dx4.26Wx6.15H In.Switch Enclosure
  • Item # 5HYU5
  • Mfr. Model # N33NC-DS
  • Switch Enclosure, Metallic, Knockouts, NEMA Rating 3R, Height 6 In., Width 4.25 In., Depth 5.5 In., Material...More

Replacement Lock,1in.Lx2in.Wx2in.H
  • HUBBELL-WIEGMANN
  • Replacement Lock, 1in.Lx2in.Wx2in.HReplacement Lock,1in.Lx2in.Wx2in.H
  • Item # 31LA15
  • Mfr. Model # N1C14T
  • Replacement Lock, Material of Construction Chrome, Finish Chrome Plated, N412C Enclosures, Use to Replace...More

Data Pocket,Large,12in. H x 12in. L
  • HOFFMAN
  • Data Pocket, Large, 12in. H x 12in. LData Pocket,Large,12in. H x 12in. L
  • Item # 32FT86
  • Mfr. Model # ADP2
  • Data Pocket, Large, Material of Construction Thermoplastic, Finish Dark Gray, Provides Space to Store All The...More

Hole Seal,Conduit Size 4 In
  • WIEGMANN
  • Hole Seal, Conduit Size 4 InHole Seal,Conduit Size 4 In
  • Item # 2AAR5
  • Mfr. Model # WAS400
  • Oil Tight Hole Seal, Hole Dia 4 41/64 In, Material of Construction Steel, Conduit Size 4 In, Designed To Seal...More

Wallmount Kit, Carbon Steel
  • RITTAL
  • Wallmount Kit, Carbon SteelWallmount Kit, Carbon Steel
  • Item # 5AAJ3
  • Mfr. Model # WMSMB
  • Wallmounting Kit For Wallmount Enclosures, Material of Construction Carbon Steel, Finish Zinc Plated, WM...More

Fine Filter Mat,8.7in.Lx0.47in.W,PK5
  • RITTAL
  • Fine Filter Mat, 8.7in.Lx0.47in.W, PK5Fine Filter Mat,8.7in.Lx0.47in.W,PK5
  • Item # 32WZ11
  • Mfr. Model # 3182100
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

Fine Filter Mat,6.81in.Lx0.47in.W,SF,PK5
  • RITTAL
  • Fine Filter Mat, 6.81in.Lx0.47in.W, SF, PK5Fine Filter Mat,6.81in.Lx0.47in.W,SF,PK5
  • Item # 32WZ10
  • Mfr. Model # 3181100
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

Enclosure Inner Panel
Mounting Feet,304 SS,2 Lx4 W,PK4
  • GENERAL ELECTRIC
  • Mounting Feet, 304 SS, 2 Lx4 W, PK4Mounting Feet,304 SS,2 Lx4 W,PK4
  • Item # 2HPZ6
  • Mfr. Model # AN-MFSS
  • Mounting Feet, Material of Construction 304 Stainless Steel, Finish SS, For Use With 2HRA6, 2HRE2, 2HRE7,...More

EnclCover,Electric,9 3/8x7 3/8,Tier15
  • QUAZITE
  • EnclCover, Electric, 9 3/8x7 3/8, Tier15EnclCover,Electric,9 3/8x7 3/8,Tier15
  • Item # 4AWU9
  • Mfr. Model # PC0608HA0017
  • Underground Enclosure Cover, PC Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts...More

Interior Panel,Phenolic,16.75 Lx14.88 W
  • GENERAL ELECTRIC
  • Interior Panel, Phenolic, 16.75 Lx14.88 WInterior Panel,Phenolic,16.75 Lx14.88 W
  • Item # 2HRL8
  • Mfr. Model # MP1816N
  • Interior Panel, Material of Construction Phenolic, Finish Polycarb, 2HRB5, 2HRB5, 2HRC8, 2HRB5, 2HRH9, 2HRJ3,...More

Louver Plate Kit,5.62inHx7.50inW,Painted
  • HOFFMAN
  • Louver Plate Kit, 5.62inHx7.50inW, PaintedLouver Plate Kit,5.62inHx7.50inW,Painted
  • Item # 32FL06
  • Mfr. Model # AVK64
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 5.62, Frame Width (In.) 7.50, Frame Depth (In.) 0.31, Cut Out...More

Louver Plate Kit Filter,6.72inHx6.25inW
  • HOFFMAN
  • Louver Plate Kit Filter, 6.72inHx6.25inWLouver Plate Kit Filter,6.72inHx6.25inW
  • Item # 32FL20
  • Mfr. Model # AFLT66
  • Louver Plate Kit Filter, Aluminum Mesh, Frame Height (In.) 6.72, Frame Width (In.) 6.25, Designed for Louver...More

Exhaust Grill Kit
Metallic Jct Box Encls,12inHx12inWx4inD
  • HOFFMAN
  • Metallic Jct Box Encls, 12inHx12inWx4inDJunction Box Enclosure, Screw On Cover
  • Item # 32FG25
  • Mfr. Model # AHE12X12X4
  • Junction Box Enclosure, Metallic, Knockouts, NEMA Rating 1, Screw On Enclosure Cover Type, Height 12 In.,...More

Results per page: 16 | 32 | 48