Skip Content

Filter Results By

Applied Filters Clear All

Hole Dia. (In.)
Material of Construction
Conduit Size (In.)
Brand
Price
  • View MoreView Less
Shop By

Enclosure Hole Seals

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Hole Seal, 1.38In Hole, 1 In Conduit
    Oil Tight Seal,Conduit Size 1 In
    Hole Seal, 1.25In Hole, 30.5mm PB
    Hole Seal, 1.69In Hole, 1.25 In Conduit
    Oil Tight Seal,Conduit Size 30mm
    Hole Seal,Oil Tight
    Oil Tight Seal,Conduit Size 2 In
    Oil Tight Seal,Conduit Size 1 1/2 In
    Oil Tight Seal,Conduit Size 1 1/4 In
    Hole Plug For 30mm Hole Enclosures,Gray
    Hole Seal,Oil Tight
    • WIEGMANN
    • Hole Seal, Oil TightHole Seal,Oil Tight
    • Item # 2W838
    • Mfr. Model # WASPB
    • Oil Tight Hole Seal, Hole Diameter 1 13/64 Inches, Material Steel, Application Standard 30 Millimeter...More

    Hole Seal,Oil Tight
    Hole Plug,For Enclosures,Plastic
    Results per page: 16 | 32 | 48