Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
  • View MoreView Less
Finish
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Enclosure Accessories

121 Results Found that Include 121 Products 

Results per page: 16 | 32 | 48
Enclosure,Panel,Steel
  • WIEGMANN
  • Enclosure, Panel, Steel
  • Item # 3A924
  • Mfr. Model # NP3024
  • Interior Panel, Length 27.00 Inches, Width 21.00 Inches, For 5W279, 5W280, 6C719, 6C733, 6C738, 6C748...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner Panel
  • Item # 3A932
  • Mfr. Model # NP3624
  • Interior Panel, Length 33.00 Inches, Width 21.00 Inches, For 4KP34, 5W281, 6C720, 6XC14, 6XC17, 6XC28...More

Enclosure Inner Panel
  • WIEGMANN
  • Enclosure Inner Panel
  • Item # 3A933
  • Mfr. Model # NP3630
  • Interior Panel, Length 33.00 Inches, Width 27.00 Inches, For 4KP35, 5W282, 6XC29 Enclosures

Padlocking,JB/WM,Stainless Steel
  • RITTAL
  • Padlocking, JB/WM, Stainless Steel
  • Item # 5AAJ6
  • Mfr. Model # WMQTPLS6
  • Padlocking Thumb Turn for Stainless Steel JB/WM Enclosures, Material of Construction 316 Stainless Steel,...More

Interior Panel,16G Steel,25.98 Lx17.72 W
  • GENERAL ELECTRIC
  • Interior Panel, 16G Steel, 25.98 Lx17.72 W
  • Item # 2HPZ2
  • Mfr. Model # ABP2820S
  • Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With 2HRA7, 2HRE3, 2HRE8,...More

Enclosure Shelf,12 x 12 In, Fold-Down
  • RITTAL
  • Enclosure Shelf, 12 x 12 In, Fold-Down
  • Item # 6UUN7
  • Mfr. Model # FDS1212C
  • Enclosure Shelf, Material of Construction Carbon Steel, Finish RAL 7035 (Light Gray) Powder, Steel...More

Interior Panel,.080 Alum,25.98 Lx17.72 W
  • GENERAL ELECTRIC
  • Interior Panel, .080 Alum, 25.98 Lx17.72 W
  • Item # 2HRD7
  • Mfr. Model # ABP2820A
  • Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With 2HRA7,...More

Interior Panel,16G Steel,21.65 Lx13.78 W
  • GENERAL ELECTRIC
  • Interior Panel, 16G Steel, 21.65 Lx13.78 W
  • Item # 2HPZ1
  • Mfr. Model # ABP2416S
  • Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With 2HRA6, 2HRE2, 2HRE7,...More

Panel,Interior,White
  • WIEGMANN
  • Panel, Interior, White
  • Item # 2NJ48
  • Mfr. Model # NP3630C
  • Interior Panel, Length 34.2 In, Width 28.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

Interior Panel,White,27in.Hx21in.W
  • HOFFMAN
  • Interior Panel, White, 27in.Hx21in.W
  • Item # 32FT50
  • Mfr. Model # A30P24
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Wallmount Enclosure, For...More

Interior Panel,Steel,25.98 Lx16.14 W
  • GENERAL ELECTRIC
  • Interior Panel, Steel, 25.98 Lx16.14 W
  • Item # 2HRP2
  • Mfr. Model # PSBP32S
  • Interior Panel, Material of Construction Coated Galvanized Steel, Finish Painted, For Use With 2HRN5, Height...More

Latch Kit,Replace Handle/Latching Rod
  • HOFFMAN
  • Latch Kit, Replace Handle/Latching Rod
  • Item # 32FF42
  • Mfr. Model # AL2ACCW
  • Latch Kit, 1-Point, 12, Material of Construction Steel, One Door Type 12 Enclosures, Except Concept(TM) or...More

Panel,Interior,White
  • WIEGMANN
  • Panel, Interior, White
  • Item # 2NJ42
  • Mfr. Model # NP3024C
  • Interior Panel, Length 28.2 In, Width 22.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

Back Plate,Aluminum,A12
  • GE
  • Back Plate, Aluminum, A12
  • Item # 38D032
  • Mfr. Model # GE-BP2424A
  • Back PlateMaterial of Construction AluminumA12 Enclosures, For Mounting, Height (In.) 21.85, Length (In.)...More

Panel,Interior,White
  • WIEGMANN
  • Panel, Interior, White
  • Item # 2NJ40
  • Mfr. Model # NP2424C
  • Interior Panel, Length 22.2 In, Width 22.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

Panel,Interior,White
  • WIEGMANN
  • Panel, Interior, White
  • Item # 2NJ46
  • Mfr. Model # NP3624C
  • Interior Panel, Length 34.2 In, Width 22.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

Floor Stand Kit, 12H x 8D In
  • RITTAL
  • Floor Stand Kit, 12H x 8D In
  • Item # 6UUL3
  • Mfr. Model # FSK1208C
  • Enclosure Floor Stand, Material of Construction Carbon Steel, Finish RAL 7035 (Light Gray) Powder, Steel...More

Axial Fan
Connection Cable, For Encl Light, 118 In
  • RITTAL
  • Connection Cable, For Encl Light, 118 In
  • Item # 6UUN5
  • Mfr. Model # 4315150
  • Connection Cable, Material of Construction Copper, Finish Gray, Enclosure Lights, Length (In.) 118, Mounting...More

Interior Panel,Steel,25.98 Lx25.98 W
  • GENERAL ELECTRIC
  • Interior Panel, Steel, 25.98 Lx25.98 W
  • Item # 2HRP4
  • Mfr. Model # PSBP33S
  • Interior Panel, Material of Construction Coated Galvanized Steel, Finish Painted, For Use With 2HRN6, Height...More

Interior Panel,White,21in.Hx17in.W
  • HOFFMAN
  • Interior Panel, White, 21in.Hx17in.W
  • Item # 32FT40
  • Mfr. Model # A24P20
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Junction Box, Wallmount...More

Enclosure Drip Shield,2 x 36 x 3 In
  • WIEGMANN
  • Enclosure Drip Shield, 2 x 36 x 3 In
  • Item # 1ZHA9
  • Mfr. Model # DK36
  • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

Support Rail,5 in. L,PK10
  • RITTAL
  • Support Rail, 5 in. L, PK10
  • Item # 32WZ28
  • Mfr. Model # 2314000
  • Support Rail, TS 35/15, Material of Construction Sheet Steel, Finish Zinc Plated, KL, AE and Hygienic Design...More

Back Plate,Steel,A12
  • GE
  • Back Plate, Steel, A12
  • Item # 38D033
  • Mfr. Model # GE-BP2424S
  • Back PlateMaterial of Construction SteelA12 Enclosures, For Mounting, Height (In.) 21.85, Length (In.) 21.85,...More

Interior Panel,.080 Alum,16.14 Lx16.14 W
  • GENERAL ELECTRIC
  • Interior Panel, .080 Alum, 16.14 Lx16.14 W
  • Item # 2HRN8
  • Mfr. Model # PSBP22A
  • Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With 2HRN4,...More

Interior Panel,White,21in.Hx21in.W
  • HOFFMAN
  • Interior Panel, White, 21in.Hx21in.W
  • Item # 32FT44
  • Mfr. Model # A24P24
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Junction Box, Wallmount...More

Interior Panel,Silver,10.75inHx10.75inW
  • HOFFMAN
  • Interior Panel, Silver, 10.75inHx10.75inW
  • Item # 32FR78
  • Mfr. Model # A12P12SS
  • Interior Panel, Material of Construction Stainless Steel, Finish Silver, Junction Boxes, For Mounting...More

Vent Drain
Clamp Kit,Stainless Steel,Junction Box
  • HOFFMAN
  • Clamp Kit, Stainless Steel, Junction Box
  • Item # 32FF37
  • Mfr. Model # AL16
  • Clamp Kit, Material of Construction Stainless Steel, Junction Box, Replacement Clamps For Clamp-cover...More

Interior Panel,18.2in. H x 18.2in. W
  • HOFFMAN
  • Interior Panel, 18.2in. H x 18.2in. W
  • Item # 32FK16
  • Mfr. Model # CP2020
  • Interior Panel, Material of Construction Mild Steel, Finish White, 20 In.H x 20 In.W Concept(TM) Style...More

Interior Panel,Mild Steel,White,22.2in.H
  • HOFFMAN
  • Interior Panel, Mild Steel, White, 22.2in.H
  • Item # 32FK22
  • Mfr. Model # CP2424
  • Interior Panel, Material of Construction Mild Steel, Finish White, 24 In.H x 24 In.W Concept(TM) Style...More

Exhaust Grill Kit
Results per page: 16 | 32 | 48