Skip Content

Filter Results By

Enclosed Service Carts

4 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Enclosed Service Carts Enclosed Service Carts
  • Multiple product options available

    These carts are constructed using high-density polyethylene for corrosion resistance, strength, and durability. The large shelves make them particularly useful if you need to store a lot of supplies. Lockable doors on the bottom shelf keep your important items secured.

    Multiple product options available

Enclosed  Cart,Steel,Black,300 lb.
  • SAFCO
  • Enclosed Cart, Steel, Black, 300 lb. Enclosed Cart,Steel,Black,300 lb.
  • Enclosed Service Cart, 2 Sides Enclosed, Load Capacity 300 lb., Material Steel, Black Color, Overall Length 31 In., Overall Width 18 In., Overall Height 38 In., Number of Shelves 3, Caster Type (2) Rigid, (2) Swivel, Shelf Length 31 In., Shelf Width 18 In., Includes Side Pocket

  • Item # 49J016
  • Mfr. Model # 5339BL
  • Enclosed Service Cart, 2 Sides Enclosed, Load Capacity 300 lb., Material Steel, Black Color, Overall Length...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Enclosed Service Carts Enclosed Service Carts
  • Multiple product options available

    Multiple product options available

    Multiple product options available

Enclosed Service Cart,Gray,3 Shelf
  • RUBBERMAID
  • Enclosed Service Cart, Gray, 3 Shelf Enclosed Service Cart,Gray,3 Shelf
  • Enclosed Service Cart, Load Capacity 300 lb., Gray Color, Overall Length 40-5/8 In., Overall Width 20 In., Overall Height 37-13/16 In., Number of Shelves 2, Caster Type (4) Swivel, Capacity per Shelf 150 lb., Shelf Length 31-1/2 In., Shelf Width 18-1/8 In., Includes Sliding Top Drawer to Keep Small Items Organized, Lockable Bottom Door Secures Contents from Theft

  • Item # 4MC26
  • Mfr. Model # FG409400GRAY
  • Enclosed Service Cart, Load Capacity 300 lb., Gray Color, Overall Length 40-5/8 In., Overall Width 20 In.,...More

Results per page:  16 | 32 | 48

Browse a selection of enclosed service carts from Grainger. They are constructed using high-density polyethylene for added corrosion resistance, strength and durability. Lockable doors on the bottom shelf keep your important items secured. Large shelves make these carts particularly useful if you need to store a lot of supplies. Attractive styling makes the cart appealing in any environment. Buy enclosed service carts from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More