Skip Content

Filter Results By

Applied Filters Clear All

Amps
Voltage
Receptacle Type
  • View MoreView Less
Price
Shop By

Enclosed Power Outlets

17 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Power Outlet,14-50R,120V/240V
    • GENERAL ELECTRIC
    • Power Outlet, 14-50R, 120V/240V
    • Item # 6ADH1
    • Mfr. Model # U054
    • Unmetered Surface Power Outlet, 50 Amps, Voltage 120/240, Receptacle Type 14-50R, Protection None, Material...More

    Power Outlet,10-50R,120V/240V,50A
    • GENERAL ELECTRIC
    • Power Outlet, 10-50R, 120V/240V, 50A
    • Item # 6ADH0
    • Mfr. Model # U050
    • Unmetered Surface Power Outlet, 50 Amps, Voltage 120/240, Receptacle Type 10-50R, Protection None, Material...More

    Power Outlet,5-20R2GFCI,5x7,120V,20A
    • GENERAL ELECTRIC
    • Power Outlet, 5-20R2GFCI, 5x7,120V, 20A
    • Item # 6ADF7
    • Mfr. Model # U010010
    • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2GFCI, Protection None, Material...More

    Power Outlet,5-20R2GFCI,5x7,120V,20A
    • GENERAL ELECTRIC
    • Power Outlet, 5-20R2GFCI, 5x7,120V, 20A
    • Item # 6ADG1
    • Mfr. Model # U011010
    • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type (2) 5-20R2GFCI, Protection None,...More

    Power Outlet,R32U,5x7,120V,30A
    • GENERAL ELECTRIC
    • Power Outlet, R32U, 5x7,120V, 30A
    • Item # 6ADG5
    • Mfr. Model # U013
    • Unmetered Surface Power Outlet, 30 Amps, Voltage 120, Receptacle Type R32U, Protection None, Material of...More

    Power Outlet,5-20R2GFCI ,5x7,120V,20A
    • GENERAL ELECTRIC
    • Power Outlet, 5-20R2GFCI , 5x7,120V, 20A
    • Item # 6ADG0
    • Mfr. Model # U010S010GRP
    • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2GFCI & SWITCH, Protection None,...More

    Power Outlet,14-50R,5-20R2GFCI,120/240V
    • GENERAL ELECTRIC
    • Power Outlet, 14-50R, 5-20R2GFCI, 120/240V
    • Item # 6ADH2
    • Mfr. Model # U055C010
    • Unmetered Surface Power Outlet, 70 Amps, Voltage 120/240, Receptacle Type 14-50R , 5-20R2GFCI, Protection 50A...More

    Power Inlet, 120V/240V, 20A L14-20 Recep
    • GENERAL ELECTRIC
    • Power Inlet, 120V/240V, 20A L14-20 Recep
    • Item # 6ADG7
    • Mfr. Model # U020N
    • Power Inlet, 20 Amps, Voltage 120/240, Receptacle Type L14-20, Material of Construction Steel, Enclosure...More

    Power Outlet,R32U,6x9,120V,30A
    • GENERAL ELECTRIC
    • Power Outlet, R32U, 6x9,120V, 30A
    • Item # 6ADG6
    • Mfr. Model # U013C
    • Unmetered Surface Power Outlet, 30 Amps, Voltage 120, Receptacle Type R32U, Protection 30A 1 Pole Circuit...More

    Power Outlet,5-20R2GFCI,5x7,120V,20A
    • GENERAL ELECTRIC
    • Power Outlet, 5-20R2GFCI, 5x7,120V, 20A
    • Item # 6ADG3
    • Mfr. Model # U012010
    • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type (2) 5-20R2GFCI, Protection None,...More

    Power Outlet,5-20R2GFCI,5x7,120V,20A,Grn
    • GENERAL ELECTRIC
    • Power Outlet, 5-20R2GFCI, 5x7,120V, 20A, Grn
    • Item # 6ADF8
    • Mfr. Model # U010010GRP
    • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2GFCI, Protection None, Material...More

    Power Outlet,5-20R2,5x7,120V,20A
    • GENERAL ELECTRIC
    • Power Outlet, 5-20R2,5x7,120V, 20A
    • Item # 6ADF6
    • Mfr. Model # U010
    • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2, Protection None, Material of...More

    Power Outlet,5-20R2GFCI,6x14,120/240V
    • GENERAL ELECTRIC
    • Power Outlet, 5-20R2GFCI, 6x14,120/240V
    • Item # 6ADG2
    • Mfr. Model # U011C010
    • Unmetered Surface Power Outlet, 70 Amps, Voltage 120/240, Receptacle Type (2) 5-20R2GFCI, Protection (2) 20A...More

    Power Inlet, 120V/240V, 30A L14-30 Recep
    • GENERAL ELECTRIC
    • Power Inlet, 120V/240V, 30A L14-30 Recep
    • Item # 6ADG8
    • Mfr. Model # U030N
    • Power Inlet, 30 Amps, Voltage 120/240, Receptacle Type L14-30, Material of Construction Steel, Enclosure...More

    Power Outlet,6-20R,5-20R2GFCI,9x17,100A
    • GENERAL ELECTRIC
    • Power Outlet, 6-20R, 5-20R2GFCI, 9x17,100A
    • Item # 6ADG9
    • Mfr. Model # U038C010
    • Unmetered Surface Power Outlet, 100 Amps, Voltage 120/240, Receptacle Type 6-20R , (2) 5-20R2GFCI, Protection...More

    Power Outlet,5-20R2GFCI,5x7,120V,20A
    • GENERAL ELECTRIC
    • Power Outlet, 5-20R2GFCI, 5x7,120V, 20A
    • Item # 6ADG4
    • Mfr. Model # U012010GRP
    • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type (2) 5-20R2GFCI, Protection None,...More

    Power Outlet,6x9,120V,20A
    • GENERAL ELECTRIC
    • Power Outlet, 6x9,120V, 20A
    • Item # 6ADF9
    • Mfr. Model # U010C010
    • Unmetered Surface Power Outlet, 20 Amps, Voltage 120, Receptacle Type 5-20R2GFCI, Protection 20A 1 Pole...More

    Results per page: 16 | 32 | 48