Skip Content

Filter Results By

Item
Kit Type
Number of Components
Color
Brand
Price
Shop By
Ratings

EMT Trauma Kits

60 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Response First Aid Kit,White
  • FIRST AID ONLY
  • Response First Aid Kit, White Response First Aid Kit,White
  • Item # 3WHU4
  • Mfr. Model # FA-504
  • Response First Aid Kit, Bulk, Number of Components 269, People Served 25, Case Material Carry Case, Color...More

First Responder Kit,Red,Nylon
First Aid Kit Trauma Bag,Red
  • FIELDTEX
  • First Aid Kit Trauma Bag, Red First Aid Kit Trauma Bag,Red
  • Item # 3RTZ7
  • Mfr. Model # 83300 R KIT
  • First Aid Kit Trauma Bag, Bulk, Number of Components 16, Color Red, Height 20 In., Width 11 In., Depth 8 In.,...More

Disaster Survival Kit,25 People
Trauma Kit,First Responder,Red,Nylon
Trauma First Aid Responder Kit
  • FIRST VOICE
  • Trauma First Aid Responder Kit Trauma First Aid Responder Kit
  • Item # 35ZC48
  • Mfr. Model # FV815
  • Trauma First Aid Responder Kit, Bulk, Number of Components 374, Case Material Nylon, Color Red, Number of...More

Trauma Responder Pack
  • FIRST AID ONLY
  • Trauma Responder Pack Trauma Responder Pack
  • Item # 3WHN6
  • Mfr. Model # RC-645
  • Trauma Responder Pack, Bulk, Number of Components 26, People Served 1, Color Black, Height 8-1/4 In., Width...More

Emergency Medical Kit,260 Piece
Disposable Obstetrical Kit,15x10 in
Trauma Kit Bag,Filled
Rapid Respnse Pac,Blk,10inWx6inH
  • EMI
  • Rapid Respnse Pac, Blk, 10inWx6inH Rapid Respnse Pac,Blk,10inWx6inH
  • Item # 40KC78
  • Mfr. Model # 872
  • Rapid Response Pac, EMS/Trauma/Response, Number of Components 48, People Served 2 to 3, Case Material Nylon,...More

Child Rspnse Refill Kit,Clear,16inWx5inH
Personal Major Bleeding Kit
  • FIRST VOICE
  • Personal Major Bleeding Kit Personal Major Bleeding Kit
  • Item # 35ZC53
  • Mfr. Model # V12190
  • Personal Major Bleeding Kit, Unitized, Number of Components 4, Case Material Plastic, Color Clear, Number of...More

First Responder Kit,Red,29 Components
Medical Pack,Orange,6-5/16inW,28 Pockets
  • PLANO TACTICAL
  • Medical Pack, Orange, 6-5/16inW, 28 Pockets Medical Pack,Orange,6-5/16inW,28 Pockets
  • Item # 45KH08
  • Mfr. Model # 911500
  • Medical Pack, Bulk, Number of Components 1, People Served 1, Case Material Nylon, Color Orange, Number of...More

Emrgncy Medical Kit,26 Components,Blk
Active Shooter Kit
  • FIRST VOICE
  • Active Shooter Kit Active Shooter Kit
  • Item # 35ZC54
  • Mfr. Model # ASK01
  • Active Shooter Kit, Bulk, Number of Components 7, Case Material Plastic, Color Clear, Number of Pockets 0,...More

Results per page:  16 | 32 | 48

EMT trauma kits from Grainger include emergency medical kits, emergency preparedness kits, EMS/trauma kits, EMT host sets, eye care emergency responder packs and disposable obstetrical kits. First responder kits are portable and lightweight kits that contain essential first aid supplies. Medical backpacks are designed with input from elite military medics with expertise in trauma care. EMT trauma kits contain essential items for emergency preparedness.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More