Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Emergency Preparedness

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Cadaver Bag,Vinyl,90 x 36 in.,PK 10
    • GRAINGER APPROVED VENDOR
    • Cadaver Bag, Vinyl, 90 x 36 in., PK 10
    • Item # 4EJW9
    • Mfr. Model # NON70540WM
    • Cadaver Bag w/Curved Zipper, Length 90 In., Width 36 In., Thickness 8 mil, Vinyl, White, Provides Storage or...More

    DECON WASH WAND,44.5 In L
    • GRAINGER APPROVED VENDOR
    • DECON WASH WAND, 44.5 In L
    • Item # 3PVK9
    • Mfr. Model # 3PVK9
    • Decon Wand, Connection Size 3/4 In., Length 44-1/2 In., Material PVC, For Use With Garden Hose

    Fold Up Cot,Green,225 lb. Capacity
    • GRAINGER APPROVED VENDOR
    • Fold Up Cot, Green, 225 lb. Capacity
    • Item # 3PAH3
    • Mfr. Model # 3PAH3A
    • Fold Up Cot, Length 74.5 In., Width 25-1/4 In., Height 16 In., Material of Construction Aluminum Frame With...More

    Incident ID Kit,Hazmat,500 ft x 3 In
    • GRAINGER APPROVED VENDOR
    • Incident ID Kit, Hazmat, 500 ft x 3 In
    • Item # 9WR94
    • Mfr. Model # HLH-KIT
    • Incident Identification Kit, Length 500 ft. Rolls, Width 3 In. Rolls, Polyethylene, Multi Color, Includes (1)...More

    Shower Head,D-Con Disposable
    • GRAINGER APPROVED VENDOR
    • Shower Head, D-Con Disposable
    • Item # 8EJ26
    • Mfr. Model # 1005001
    • Decontamination Shower Head, For Use With D-Con 3 Shower, Includes Shower Head, Hardware

    Sales/Mgmt/Employee Safety PPE Kit,Bag 3
    Results per page: 16 | 32 | 48