Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Emergency Preparedness

25 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    eDraulic Battery Bank Charger
    • HURST JAWS OF LIFE
    • eDraulic Battery Bank ChargereDraulic Battery Bank Charger
    • Item # 39J442
    • Mfr. Model # 272080910
    • eDraulic Battery Bank Charger, For Use With 272080000, 272090000, 271050000, 274080000, 273010000, 273115000,...More

    Patient Conveyor/Roller System
    • FSI
    • Patient Conveyor/Roller SystemPatient Conveyor/Roller System
    • Item # 4LUU7
    • Mfr. Model # F-RS
    • Patient Conveyor/Roller System, Height 28-44 In., Width 18 In., Length 2-9 ft., Steel/Nylon, 200 lbs./ft....More

    Air Machine,Negative
    • OMNITEC
    • Air Machine, NegativeHEPA Negative Air Machine
    • Item # 2NJ23
    • Mfr. Model # OA2000V
    • HEPA Negative Air Machine, Variable Speed Thermally Protected Motor, HP 1-1/2, Voltage 115, 9 Amps, Height 29...More

    • KONTROL KUBE
    • UniFrameUniFrame
    • Multiple product options available

      Multiple product options available

    Anteroom Containment Replace Envelope
    • KONTROL KUBE
    • Anteroom Containment Replace EnvelopeAnteroom Containment Replacement Envelope
    • Item # 29EP93
    • Mfr. Model # 6544-U
    • Anteroom Containment Replacement Envelope, Number of Doors 3, Door Height (2) 90 In./(1) 80 In., Door Width...More

    Department of Health Command Board
    Nursing Home Kit,28 Vests
    Department of Health Vest Kit,29Vests
    Ceiling Cavity Containment Repl Envelope
    • MINTIE TECHNOLOGIES
    • Ceiling Cavity Containment Repl EnvelopeCeiling Cavity Containment Repl Envelope
    • Item # 4CB63
    • Mfr. Model # ECU-CCE
    • Ceiling Cavity Containment Replacement Envelope, Number of Doors 1, Door Height 38 to 52 In., Door Width 20...More

    Negative Air Machine,3/4HP,HEPA,Alarm
    • MINTIE TECHNOLOGIES
    • Negative Air Machine, 3/4HP, HEPA, AlarmNegative Air Machine,3/4HP,HEPA,Alarm
    • Item # 30RV37
    • Mfr. Model # PAB1K-99ALM
    • Negative Air Machine, 3 Speed Thermally Protected Motor, HP 3/4 HP, Voltage 115, 10 Amps, Height 40 In.,...More

    Heavy-Duty Ceiling Mount,PK48
    • HEPACART
    • Heavy-Duty Ceiling Mount, PK48Heavy-Duty Ceiling Mount
    • Item # 38G135
    • Mfr. Model # HC-4SSM-48
    • Heavy-Duty Ceiling Mount, Dimensions 12 In.W x 24 In.L x 1-1/2 In.H, For Use With Mfr. No. HC74U-DB, HC74U-L,...More

    Negative Air Machine,2HP,HEPA,Alarm
    • MINTIE TECHNOLOGIES
    • Negative Air Machine, 2HP, HEPA, AlarmNegative Air Machine,2HP,HEPA,Alarm
    • Item # 30RV52
    • Mfr. Model # PAB2K-99ALM
    • Negative Air Machine, 3 Speed Thermally Protected Motor, HP 2 HP, Voltage 115, 20 Amps, Height 31 In., Length...More

    Negative Air Machine,2HP,Hospital HEPA
    • MINTIE TECHNOLOGIES
    • Negative Air Machine, 2HP, Hospital HEPANegative Air Machine,2HP,Hospital HEPA
    • Item # 30RV51
    • Mfr. Model # PAB2K-993
    • Negative Air Machine, 3 Speed Thermally Protected Motor, HP 2 HP, Voltage 115, 20 Amps, Height 31 In., Length...More

    Detergent Injector
    • FSI
    • Detergent InjectorDetergent Injector
    • Item # 4LUU5
    • Mfr. Model # FSI Heat 201
    • Detergent Injector, Mixing Ratio 0.2 - 2 Percent, Flow Range 0.9-11 gpm, Max. Water Pressure 85 psi,...More

    Jack Rabbit,Forcible Entry
    • HURST JAWS OF LIFE
    • Jack Rabbit, Forcible EntryJack Rabbit,Forcible Entry
    • Item # 13U686
    • Mfr. Model # 362R273
    • Forcible Entry Jack Rabbit, Length 9.5 In., Width 5 In., Spreading Force Up to 8000 lb., Spreading Distance 9...More

    Jack Rabbit Forcible Entry Tool w/o Hose
    Potable Water Bladder,600 Gal.
    • FIRST WATER
    • Potable Water Bladder, 600 Gal.Potable Water Bladder,600 Gal.
    • Item # 20Z628
    • Mfr. Model # bladder6-1206
    • Potable Water Storage Bladder, 600 gal. Capacity, Material XR(R)-3PW, Tan, Open Height 17 In., Open Width 7...More

    Field Desk,Sgl,30.7Lx21Wx28.5D,OD Green
    • PELICAN
    • Field Desk, Sgl, 30.7Lx21Wx28.5D, OD GreenField Desk,Sgl,30.7Lx21Wx28.5D,OD Green
    • Item # 12A007
    • Mfr. Model # 472-FLD-DESK-TA
    • Single Field Desk, Material Polyethylene, Color Olive Drab Green, Overall Length 30-3/4 In., Overall Width 21...More

    A-Frame Kit
    • HURST JAWS OF LIFE / AIRSHORE
    • A-Frame KitA-Frame Kit
    • Item # 14X180
    • Mfr. Model # ART-AFK
    • A-Frame Kit, For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044, 368A043, 368A042,...More

    Single Wall Trench Side Panel,5 x 4 Ft.
    • HURST JAWS OF LIFE / AIRSHORE
    • Single Wall Trench Side Panel, 5 x 4 Ft.Single Wall Trench End Panel
    • Item # 14X196
    • Mfr. Model # LPS-45ES
    • Single Wall Trench End Panel, Length 5 ft., Height 4 ft., For Use With Mfr. No. AS-A, AS-B, AS-C, AS-D, AS-E,...More

    Wheel Assembly,16 x 18 x 20 In.
    • HURST JAWS OF LIFE / AIRSHORE
    • Wheel Assembly, 16 x 18 x 20 In.Wheel Assembly,16 x 18 x 20 In.
    • Item # 14X203
    • Mfr. Model # LPS-WHK
    • Wheel Assembly, Length 16 In., Width 18 In., Height 20 In., For Use With Mfr. No. AS-A, AS-B, AS-C, AS-D,...More

    Inflatable Decon Pool,500 gal.
    • FSI
    • Inflatable Decon Pool, 500 gal.Inflatable Decon Pool
    • Item # 38F323
    • Mfr. Model # DAP1010
    • Inflatable Decon Pool, 500 gal. Capacity, Height 9 In., Width 10 ft., Length 10 ft., PVC, Red, Halkey Roberts...More

    110V Decon Shower Air Pump,13x7x7 In
    Decon Berm, Hazmat 3 Compartment, 8 In.
    • JUSTRITE
    • Decon Berm, Hazmat 3 Compartment, 8 In.Decon Berm
    • Item # 3PVH6
    • Mfr. Model # 28572
    • Decon Berm, Hazmat, 3 Compartments, 498 gal. Capacity, Height 8 In., Width 6 ft., Length 16 ft., Vinyl,...More

    Flexible Wastewater Tank,1000 Gallon
    • DQE, INC.
    • Flexible Wastewater Tank, 1000 GallonFlexible Wastewater Tank
    • Item # 4PHL4
    • Mfr. Model # HM1000B
    • Flexible Wastewater Tank, 1,000 gal. Capacity, Height 24 In., Width 7 ft., Length 12 ft., PVC Coated Nylon,...More

    Results per page: 16 | 32 | 48