Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Emergency Preparedness

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Flexible Wastewater Tank,150 Gallon
    • DQE, INC.
    • Flexible Wastewater Tank, 150 GallonFlexible Wastewater Tank
    • Item # 4PHL5
    • Mfr. Model # HM150B
    • Flexible Wastewater Tank, 150 gal. Capacity, Height 12 In., Width 5 ft., Length 4 ft., PVC Coated Nylon,...More

    Decontamination Deck,Non-Ambulatory Mode
    • ULTRATECH
    • Decontamination Deck, Non-Ambulatory ModeDecontamination Deck,Non-Ambulatory Mode
    • Item # 4LNP8
    • Mfr. Model # 6020
    • Decontamination Deck, Single Patient, Length 82-1/2 In., Width 27-7/8 In., Height 5-3/4 In., Material...More

    Decon Property Bag,12 x 16 In,PK250
    Mattress,75 in L x 25 in W,Polyurethane
    • CORTECH
    • Mattress, 75 in L x 25 in W, PolyurethaneMattress
    • Item # 19TK96
    • Mfr. Model # SEG452575P
    • Mattress, Length 75 In., Width 25 In., Height 4-1/2 In., Material of Construction Polyurethane Coated...More

    Raker Rail,Heavy Duty,5 Ft.,PR
    • HURST JAWS OF LIFE / AIRSHORE
    • Raker Rail, Heavy Duty, 5 Ft., PRHeavy Duty Raker Rail
    • Item # 13U739
    • Mfr. Model # ART-HDR5
    • Heavy Duty Raker Rail, Length 5 ft., Width 6-3/4 In., Height 3-1/2 In., For Use With Mfr. No. 368A073,...More

    Expandable Load Cell
    • HURST JAWS OF LIFE / AIRSHORE
    • Expandable Load CellExpandable Load Cell
    • Item # 14X147
    • Mfr. Model # ART-ELC
    • Expandable Load Cell, Length 7-1/2 In., Width 3-1/4 In., Height 5 In., For Use With Mfr. No. 368A073,...More

    Industrial Strut,Trench,Pneu,60 to 96 In
    Big Rig Chain Wedge Package
    Collection Pool,Vinyl,Black
    Results per page: 16 | 32 | 48