Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Emergency Preparedness

31 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Stringable Lighting,25 Watt,45-1/2 In
    Elevation Grid, Plastic Material
    Patient Conveyor/Roller System
    • FSI
    • Patient Conveyor/Roller SystemPatient Conveyor/Roller System
    • Item # 4LUU7
    • Mfr. Model # F-RS
    • Patient Conveyor/Roller System, Height 28-44 In., Width 18 In., Length 2-9 ft., Steel/Nylon, 200 lbs./ft....More

    Triage/Decon 5 Tape System
    • FSI
    • Triage/Decon 5 Tape SystemTriage/Decon 5 Tape System
    • Item # 38F343
    • Mfr. Model # F-EM-20
    • Triage/Decon 5 Tape System, Length 10 ft., Width 4 In., Height 4 In., Nylon, Multi, For Use With Triage...More

    Inflator,120 Volts
    • FSI
    • Inflator, 120 VoltsInflator,120 Volts
    • Item # 4LUV9
    • Mfr. Model # P-EIDHD
    • Electric Inflator, 120V, Dimensions 1-1/4 x 2-1/4 x 3/4 ft., Black, For Use With Pneumatic Shelters, Includes...More

    Petrotech Cleaning and Degreasing ,4 Pk
    Chlorine Dioxide Heavy Duty Cleaner,4 Pk
    Detergent Injector
    • FSI
    • Detergent InjectorDetergent Injector
    • Item # 4LUU5
    • Mfr. Model # FSI Heat 201
    • Detergent Injector, Mixing Ratio 0.2 - 2 Percent, Flow Range 0.9-11 gpm, Max. Water Pressure 85 psi,...More

    Cart Mounted Wheeled Detergent Injector
    • FSI
    • Cart Mounted Wheeled Detergent InjectorCart Mounted Wheeled Detergent Injector
    • Item # 38F325
    • Mfr. Model # FSI HEAT 201C
    • Cart Mounted Wheeled Detergent Injector, Mixing Ratio 0.2 to 2 Percent, Flow Range 0.9 to 11 gpm, Max. Water...More

    Isolation Chamber,77x28x19 In
    • FSI
    • Isolation Chamber, 77x28x19 InIsolation Chamber,77x28x19 In
    • Item # 38F321
    • Mfr. Model # F-INPIC4
    • Isolation Chamber, Length 77 In., Width 28 In., Height 19 In., Includes ISO Chamber, PAPR, (8) Re-Sealable...More

    2-1/2 Ton Portable Heat Pump,30000 Btu
    3-1/2 Ton Portable Heat Pump,43500 Btu
    Air Carbon Filter Clean Unit,HEPA 400CFM
    Multi Manifold Water Unit,Orange
    Isolation Shelter System,18x24x9 ft
    • FSI
    • Isolation Shelter System, 18x24x9 ftIsolation Shelter System,18x24x9 ft
    • Item # 38F306
    • Mfr. Model # DAT5672-IS
    • Inflatable Isolation Shelter System, PVC/ Nylon, Length 18 ft., Width 24 ft., Height 9 ft., Includes Air...More

    Field Hospital System,52 Bed
    Vaccination Shelter,Drive Thr,24x40x11ft
    • FSI
    • Vaccination Shelter, Drive Thr, 24x40x11ftVaccination Shelter,Drive Thr,24x40x11ft
    • Item # 38F320
    • Mfr. Model # DAT7500-DTGR
    • Inflatable Drive Through Vaccination Shelter, PVC/ Nylon, Length 24 ft., Width 40 ft., Height 11 ft.,...More

    Surge Capacity Shelter,24x40x11 ft
    • FSI
    • Surge Capacity Shelter, 24x40x11 ftSurge Capacity Shelter,24x40x11 ft
    • Item # 38F318
    • Mfr. Model # F-SCSS7500-IS
    • Inflatable Surge Capacity Shelter, PVC/Nylon, Length 24 ft., Width 40 ft., Height 11 ft., Includes Air...More

    All Sides Entry Hub Shelter,18x 24x9 ft
    • FSI
    • All Sides Entry Hub Shelter, 18x 24x9 ftAll Sides Entry Hub Shelter,18x 24x9 ft
    • Item # 38F317
    • Mfr. Model # F-SCSS5672-IS-ASEH
    • Inflatable All Sides Entry Hub Shelter, PVC/ Nylon, Length 18 ft., Width 24 ft., Height 9 ft., Includes Air...More

    Rolling Cot Storage Cart,10 Bed
    • FSI
    • Rolling Cot Storage Cart, 10 BedRolling Cot Storage Cart,10 Bed
    • Item # 38F346
    • Mfr. Model # F-EM-262CCPR
    • Rolling Cot Storage Cart,10 Bed, Length 93 In., Width 76 In., Height 8 ft., Material of Construction Powder...More

    Waste Pump,110V/60 Hz
    • FSI
    • Waste Pump, 110V/60 HzWaste Pump,110V/60 Hz
    • Item # 4LUV3
    • Mfr. Model # F-WSP33AA
    • Auto Start Waste Pump, Flow Rate 30 gpm, 110V, 110V/60 Hz, GHT Connection Size, Wetted Materials HDPE...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More