Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Emergency Preparedness

12 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Decon Hose Connection With Brush,8 ft.
    • TRELLTENT
    • Decon Hose Connection With Brush, 8 ft.
    • Item # 42X212
    • Mfr. Model # 66-900
    • Decon Hose Connection With Brush, Connection Size Standard Quick Connect, 1.32 gpm Water Flow, Length 8 ft.,...More

    Decon Hose Connection with Brush,Plastic
    • TRELLTENT
    • Decon Hose Connection with Brush, Plastic
    • Item # 42X211
    • Mfr. Model # 66-900
    • Decon Hose Connection with Brush, Plastic, For Use With Decon Cabin 100,150,200, Includes 8 ft. Coil Hose and...More

    Inducer,Plastic,24 x 16 x 9 In
    Water Supply Manifold,14 x 18 x 20 In
    Waste Water Pump
    • TRELLTENT
    • Waste Water Pump
    • Item # 42X205
    • Mfr. Model # 66-900
    • Waste Water Pump, Flow Rate 15 gpm, 110Dimensions 40 x 30 x 34cmFor Use With Decon 100, 150, 200

    Water Pressure Reducing Valve,Brass
    Stainless Steel Water Heater,Portable
    • TRELLTENT
    • Stainless Steel Water Heater, Portable
    • Item # 42X204
    • Mfr. Model # 66-900
    • Stainless Steel Water Heater, PortableFuel Type Diesel, 110vDimensions 25 x 26 x 39 In., Flow Rate 13 gpm,...More

    Set of Water Hoses
    110V Decon Shower Air Pump,24x16x9 In
    Water Reservoir/Fluid Bag,130 gal,PU
    • TRELLTENT
    • Water Reservoir/Fluid Bag, 130 gal, PU
    • Item # 42X207
    • Mfr. Model # 66-900
    • Water Reservoir/Fluid Bag, 130 gal Capacity, Height 34 In., Width 34 In., Length 34 In., Polyurethane, White,...More

    110V Decon Shower Air Pump,13x7x7 In
    Results per page: 16 | 32 | 48