Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Emergency Lighting

13 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Exit Sign,0.62W,Red,1 or 2 Faces
    • ACUITY LITHONIA
    • Exit Sign, 0.62W, Red, 1 or 2 FacesExit Sign
    • Item # 3BA31
    • Mfr. Model # LQM S W 3 R 120/277 M6
    • Exit Sign, Fixture Wattage 0.62, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1...More

    Emerg. Light,9W,9-1/8In H,12-1/4In L,5In
    • COOPER LIGHTING
    • Emerg. Light, 9W, 9-1/8In H, 12-1/4In L, 5InEmergency Light
    • Item # 16U384
    • Mfr. Model # AA1
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 18, Lamp Watts 9, Output Voltage 6VDC, Width 5...More

    Linear Fluorescent Emerg Ballast,1400 L
    • PHILIPS-BODINE
    • Linear Fluorescent Emerg Ballast, 1400 LLinear Fluorescent Emergency Ballast
    • Item # 12X231
    • Mfr. Model # B50
    • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T8, T12, Biax, Initial Lumens 1400,...More

    Hardwire LED Retrofit Kit,White
    • LUMAPRO
    • Hardwire LED Retrofit Kit, WhiteExit Sign Hardwire LED Retrofit Kit
    • Item # 6FYA7
    • Mfr. Model # 6FYA7
    • Exit Sign Hardwire LED Retrofit Kit, Voltage 120/277, LED Color White, Lamp Base Direct Wire, Length 5-5/8...More

    Self-Luminous Exit Sign,10 yr.,1 Face
    • ISOLITE
    • Self-Luminous Exit Sign, 10 yr., 1 FaceRed Self-Luminous Exit Sign
    • Item # 8MJ78
    • Mfr. Model # SLX60-S-R-10-WH-U
    • Self-Luminous Exit Sign, 10 yr. Life Expectancy, Number of Faces 1, Height 8-1/2 In., Width 14 In., Depth 1...More

    Emergency Light,9W,7In H,12-3/4In L
    • ACUITY LITHONIA
    • Emergency Light, 9W, 7In H, 12-3/4In LEmergency Light
    • Item # 2XLF3
    • Mfr. Model # ELM654
    • Emergency Light, Input Voltage 120 to 277, Watts @ 90 Minutes 54, Lamp Watts 9, Output Voltage 6VDC, Width...More

    Wire Guard,8-3/4 x 17-3/4 x 5 In.
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Wire Guard, 8-3/4 x 17-3/4 x 5 In.Wire Guard
    • Item # 16D857
    • Mfr. Model # STI-9644
    • Wire Guard, Height 8-3/4 In., Width 17-3/4 In., Depth 5 In., Material Polyester Coated Steel, For Use With...More

    Emergency Light Center
    • GRAINGER APPROVED
    • Emergency Light CenterEmergency Light Center
    • Item # 9HPA2
    • Mfr. Model # 9HPA2
    • Emergency Light Center, Height 18 In., Width 12 In., Depth 5 In., Case Color White, Case Material Metal,...More

    Exit Sign w/ Bttry Backup,0.6W,Green,1
    • LUMAPRO
    • Exit Sign w/ Bttry Backup, 0.6W, Green, 1Exit Sign with Battery Backup
    • Item # 6CGN6
    • Mfr. Model # 6CGN6
    • Exit Sign with Battery Backup, Fixture Wattage 0.6, Lamp Type LED, Letter Color Green, Background Color...More

    Results per page: 16 | 32 | 48