Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Emergency Lighting

8 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Exit Sign,0.62W,Red,1 or 2 Faces
    • ACUITY LITHONIA
    • Exit Sign, 0.62W, Red, 1 or 2 FacesExit Sign
    • Item # 3BA31
    • Mfr. Model # LQM S W 3 R 120/277 M6
    • Exit Sign, Fixture Wattage 0.62, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1...More

    Exit Sign w/Emergency Lights,3.8W,Red
    • ACUITY LITHONIA
    • Exit Sign w/Emergency Lights, 3.8W, RedExit Sign with Emergency Lights
    • Item # 13M589
    • Mfr. Model # ECR LED
    • Exit Sign with Emergency Lights, Fixture Wattage 3.8, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

    Battery,Lead Calcium,6V,10A/HR.
    • ACUITY LITHONIA
    • Battery, Lead Calcium, 6V, 10A/HR.Emergency Lighting Battery
    • Item # 4PG87
    • Mfr. Model # ELB 0610
    • Battery, Battery Type Lead Calcium, Voltage 6, Battery Capacity 10Ah, For Use With Mfr. No. ELM4, IND654,...More

    Exit Sign w/ Bttry Backup,0.6W,Green,1
    • LUMAPRO
    • Exit Sign w/ Bttry Backup, 0.6W, Green, 1Exit Sign with Battery Backup
    • Item # 6CGN6
    • Mfr. Model # 6CGN6
    • Exit Sign with Battery Backup, Fixture Wattage 0.6, Lamp Type LED, Letter Color Green, Background Color...More

    Hardwire LED Retrofit Kit,White
    • LUMAPRO
    • Hardwire LED Retrofit Kit, WhiteExit Sign Hardwire LED Retrofit Kit
    • Item # 6FYA7
    • Mfr. Model # 6FYA7
    • Exit Sign Hardwire LED Retrofit Kit, Voltage 120/277, LED Color White, Lamp Base Direct Wire, Length 5-5/8...More

    Wire Guard,8-3/4 x 17-3/4 x 5 In.
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Wire Guard, 8-3/4 x 17-3/4 x 5 In.Wire Guard
    • Item # 16D857
    • Mfr. Model # STI-9644
    • Wire Guard, Height 8-3/4 In., Width 17-3/4 In., Depth 5 In., Material Polyester Coated Steel, For Use With...More

    Self-Luminous Exit Sign,10 yr.,1 Face
    • ISOLITE
    • Self-Luminous Exit Sign, 10 yr., 1 FaceRed Self-Luminous Exit Sign
    • Item # 8MJ78
    • Mfr. Model # SLX60-S-R-10-WH-U
    • Self-Luminous Exit Sign, 10 yr. Life Expectancy, Number of Faces 1, Height 8-1/2 In., Width 14 In., Depth 1...More

    Results per page: 16 | 32 | 48