Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Emergency Lighting

9 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Emerg. Light,12W,16-3/4In H,9In L,18In W
    • LITHONIA
    • Emerg. Light, 12W, 16-3/4In H, 9In L, 18In WEmergency Light
    • Item # 7D464
    • Mfr. Model # ELT275
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 275, Lamp Watts 12, Output Voltage 12VDC, Width 18...More

    Emerg. Light,42W,9In H,10In L,8-3/4In W
    • HUBBELL LIGHTING - DUAL-LITE
    • Emerg. Light, 42W, 9In H, 10In L, 8-3/4In WEmergency Light
    • Item # 16U262
    • Mfr. Model # WGC42FE
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 42, Lamp Watts 42, Output Voltage 12VDC, Width...More

    Battery,Nickel Cadmium,120-277V
    • KILLARK
    • Battery, Nickel Cadmium, 120-277VBattery,Nickel Cadmium,120-277V
    • Item # 6JEN7
    • Mfr. Model # NWP-KFBP7
    • Battery, Battery Type Nickel Cadmium, Voltage 120-277, For Use With Mfr. No. NWPFN2630A, NWPFE131330A, Height...More

    Exit Sign,3.0W,Red,6 Faces,12 in. H
    • HUBBELL LIGHTING - DUAL-LITE
    • Exit Sign, 3.0W, Red, 6 Faces, 12 in. HExit Sign with Battery Backup
    • Item # 24D672
    • Mfr. Model # LN4XRWEI-WM
    • Exit Sign with Battery Backup, Fixture Wattage 3.0, Lamp Type LED, Letter Color Red, Background Color White,...More

    Surface Mount Compact Inverter,100VA
    • HUBBELL LIGHTING - DUAL-LITE
    • Surface Mount Compact Inverter, 100VASurface Mount Compact Inverter,100VA
    • Item # 46T244
    • Mfr. Model # LG1S
    • Surface Mount Compact Inverter,100VA, Housing Material Sheet Steel, Length 14 In., Width 4-1/3 In., Height...More

    Recessed Wall Mt Compact Inverter,100VA
    • HUBBELL LIGHTING - DUAL-LITE
    • Recessed Wall Mt Compact Inverter, 100VARecessed Wall Mt Compact Inverter,100VA
    • Item # 46T245
    • Mfr. Model # LG1R
    • Recessed Wall Mount Compact Inverter, 100VA, Housing Material Sheet Steel, Length 18 In., Width 4-1/3 In.,...More

    Self-Luminous Exit Sign,20 yr.,1 Face
    • ISOLITE
    • Self-Luminous Exit Sign, 20 yr., 1 FaceGreen Self-Luminous Exit Sign
    • Item # 2TUG6
    • Mfr. Model # 2040-70-20-G
    • Self-Luminous Exit Sign, 20 yr. Life Expectancy, Number of Faces 1, Height 12-1/4 In., Width 16-3/4 In.,...More

    Recessed Ceiling Mt Compact Inverter
    • HUBBELL LIGHTING - DUAL-LITE
    • Recessed Ceiling Mt Compact InverterRecessed Ceiling Mt Compact Inverter
    • Item # 46T243
    • Mfr. Model # LG1T
    • T Grid Mount Compact Inverter,100VA, Housing Material Sheet Steel, Length 23-4/5 In., Width 7 In., Height...More

    Results per page: 16 | 32 | 48