Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Emergency Lighting

17 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Exit Sign,3.8W,Red,2 Faces
    • ACUITY LITHONIA
    • Exit Sign, 3.8W, Red, 2 FacesExit Sign with Battery Back Up
    • Item # 13M595
    • Mfr. Model # EXR EL
    • Exit Sign with Battery Backup, Fixture Wattage 3.80, Lamp Type LED, Letter Color Red, Background Color White,...More

    Exit Sign,3.20W,Red,2 Faces
    • ACUITY LITHONIA
    • Exit Sign, 3.20W, Red, 2 FacesExit Sign
    • Item # 13M593
    • Mfr. Model # EXR
    • Exit Sign, Fixture Wattage 3.20, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 2,...More

    Emergency Light,5.4W,5In H,11-1/2In L
    • ACUITY LITHONIA
    • Emergency Light, 5.4W, 5In H, 11-1/2In LEmergency Light
    • Item # 4PH07
    • Mfr. Model # ELM
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width...More

    • COOPER LIGHTING
    • Exit SignExit Sign
    • Multiple product options available

      Multiple product options available

    Emergency Light,5.4W,4In H,5-1/2In L
    • LUMAPRO
    • Emergency Light, 5.4W, 4In H, 5-1/2In LEmergency Light
    • Item # 6CGL0
    • Mfr. Model # 6CGL0
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width...More

    EmergencyLight,120/277,1W,RemoteCap
    • HUBBELL LIGHTING - COMPASS
    • EmergencyLight, 120/277,1W, RemoteCapEmergency Light
    • Item # 46T223
    • Mfr. Model # CU2RC
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 1, Output Voltage 3VDC, Width 10...More

    Battery,Lead Calcium,6V,4A/HR.
    • SURE-LITES
    • Battery, Lead Calcium, 6V, 4A/HR.Battery,Lead Calcium,6V,4A/HR.
    • Item # 3UVX5
    • Mfr. Model # 026-117SP
    • Battery, Battery Type Lead Calcium, Voltage 6, Battery Capacity 4Ah, For Use With Replacement for Mfr. No....More

    Hardwire LED Retrofit Kit,Green
    • LUMAPRO
    • Hardwire LED Retrofit Kit, GreenExit Sign Hardwire LED Retrofit Kit
    • Item # 1LEL1
    • Mfr. Model # 1LEL1
    • Exit Sign Hardwire LED Retrofit Kit, Voltage 120/277, LED Color Green, Lamp Base Direct Wire, Length 5-5/8...More

    Circular Lightstick,Infra-Red,3 hr.,PK10
    Lightstick,Infra-Red,8 hr.,PK10
    Pendant Mounting Bracket,12 In.
    Wet Location Remote Head,Black
    • HUBBELL LIGHTING - DUAL-LITE
    • Wet Location Remote Head, BlackWet Location Remote Head,Black
    • Item # 32WU47
    • Mfr. Model # EVOSB
    • Wet Location Remote Head, Number of Lamps 1, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

    Remote Light Fixture,1W,H 5 In,W 8-1/2In
    • HUBBELL LIGHTING - DUAL-LITE
    • Remote Light Fixture, 1W, H 5 In, W 8-1/2InRemote
    • Item # 26UX07
    • Mfr. Model # EVR2
    • Remote Light Fixture, Input Voltage 4.85VDC, Lamp Watts 1, Width 8-1/2 In., Length 2-1/4 In., Height 5 In.,...More

    Lightstick Kit,Yellow,Varies,PK7
    • CYALUME TECHNOLOGIES
    • Lightstick Kit, Yellow, Varies, PK7Lightstick Kit,Yellow,Varies,PK7
    • Item # 34AZ09
    • Mfr. Model # 9-0013002
    • Lightstick Kit, Yellow, Duration Varies, Length Varies, Shelf Life 5 yr., Includes (3) 10 In. NexFlare Flare...More

    Lightstick,Orange,5 min.,6 in. L,PK10
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More