Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Emergency Lighting

23 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Emergency Light,3.6W,4-1/4In H,10In L
    • ACUITY LITHONIA
    • Emergency Light, 3.6W, 4-1/4In H, 10In LEmergency Light
    • Item # 13M588
    • Mfr. Model # EU2 LED
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 3.6, Lamp Watts 1.8, Output Voltage 3.6VDC, Width...More

    Exit Sign Combo,8-3/16 in.Hx18 in.W,NiCd
    • FIREHORSE EXIT LIGHTING
    • Exit Sign Combo, 8-3/16 in.Hx18 in.W, NiCdExit Sign Combo,8-3/16 in.Hx18 in.W,NiCd
    • Item # 35GK18
    • Mfr. Model # FHEC30WR
    • Exit Sign Combo, Fixture Wattage 4.12, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

    Emergency Exit Light,0.89W,4-1/2in.H,LED
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 0.89W, 4-1/2in.H, LEDEmergency Exit Light,0.89W,4-1/2in.H,LED
    • Item # 35GK16
    • Mfr. Model # FHEM16W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 0.89, Lamp Watts 0.89, Output Voltage 3.6VDC,...More

    Exit Sign LED Retrofit,Red,Paddle,PR 2
    • LUMAPRO
    • Exit Sign LED Retrofit, Red, Paddle, PR 2Exit Sign LED Retrofit,Red,Paddle,PR 2
    • Item # 1LEK7
    • Mfr. Model # 1LEK7
    • Exit Sign LED Retrofit Kit, Voltage 120, LED Color Red, Lamp Base Candelabra, Length 4-3/4 In., Lamp Watts...More

    Emergency Exit Light,6.7W,Incandescent
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 6.7W, IncandescentEmergency Exit Light,6.7W,Incandescent
    • Item # 35GK13
    • Mfr. Model # FHEM11W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 6.7, Lamp Watts 6.7, Output Voltage 6VDC,...More

    Hardwire LED Retrofit Kit,Red,PR 2
    • LUMAPRO
    • Hardwire LED Retrofit Kit, Red, PR 2Exit Sign Hardwire LED Retrofit Kit
    • Item # 1LEK8
    • Mfr. Model # 1LEK8
    • Exit Sign Hardwire LED Retrofit Kit, Voltage 120/277, LED Color Red, Lamp Base Direct Wire, Length 5-5/8 In.,...More

    Emergency Exit Light,0.89W,4inH,LED,NiCd
    • FIREHORSE EMERGENCY LIGHTING
    • Emergency Exit Light, 0.89W, 4inH, LED, NiCdEmergency Exit Light,0.89W,4inH,LED,NiCd
    • Item # 35GK11
    • Mfr. Model # FHEM10W
    • Emergency Exit Light, Input Voltage 120/277, Watts @ 90 Minutes 0.89, Lamp Watts 0.89, Output Voltage 3.6VDC,...More

    Exit Sign with Battery Backup,1.48W
    • HUBBELL LIGHTING - COMPASS
    • Exit Sign with Battery Backup, 1.48WExit Sign with Battery Back Up
    • Item # 32WU25
    • Mfr. Model # CEG
    • Exit Sign with Battery Backup, Fixture Wattage 1.48, Lamp Type LED, Letter Color Green, Background Color...More

    Exit Sign,LED,8-1/4 in. H x 1-3/4 in. D
    • FIREHORSE EXIT LIGHTING
    • Exit Sign, LED, 8-1/4 in. H x 1-3/4 in. DExit Sign,LED,8-1/4 in. H x 1-3/4 in. D
    • Item # 35GK30
    • Mfr. Model # FHEX21WREM
    • Exit Sign, Fixture Wattage 3.2, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1 or...More

    Emergency Light,5.4W,5In H,2-11/16In L
    • LUMAPRO
    • Emergency Light, 5.4W, 5In H, 2-11/16In LEmergency Light
    • Item # 6CGL2
    • Mfr. Model # 6CGL2
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 10.8, Lamp Watts 5.4, Output Voltage 6VDC, Width...More

    Exit Sign,LED,8-3/16 in. Hx12-5/8 in. W
    • FIREHORSE EXIT LIGHTING
    • Exit Sign, LED, 8-3/16 in. Hx12-5/8 in. WExit Sign,LED,8-3/16 in. Hx12-5/8 in. W
    • Item # 35GK27
    • Mfr. Model # FHEX20WREM
    • Exit Sign, Fixture Wattage 1.49, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1...More

    Exit Sign,LED,Green Letter8-3/16 in. H
    • FIREHORSE EXIT LIGHTING
    • Exit Sign, LED, Green Letter8-3/16 in. HExit Sign,LED,Green Letter8-3/16 in. H
    • Item # 35GK26
    • Mfr. Model # FHEX20WGEM
    • Exit Sign, Fixture Wattage 1.49, Lamp Type LED, Letter Color Green, Background Color White, Number of Faces 1...More

    Lightstick,Orange,1/2 hr.,8 In. L,PK12
    Lightstick,Yellow,6 In. L,12 hr.,PK10
    • CYALUME TECHNOLOGIES
    • Lightstick, Yellow, 6 In. L, 12 hr., PK10Lightstick, Yellow
    • Item # 3NRA6
    • Mfr. Model # 9-27721201
    • Lightstick, Yellow, Duration 12 hr., Length 6 In., Shelf Life 4 yr., Includes Self Standing Holder, Package...More

    Lightstick,Green,6 In. L,12 hr.,PK10
    • CYALUME TECHNOLOGIES
    • Lightstick, Green, 6 In. L, 12 hr., PK10Lightstick, Green
    • Item # 3NRA3
    • Mfr. Model # 9-27053201
    • Lightstick, Green, Duration 12 hr., Length 6 In., Shelf Life 4 yr., Includes Self Standing Holder, Package...More

    Lightstick,Orange,6 In. L,12 hr.,PK10
    • CYALUME TECHNOLOGIES
    • Lightstick, Orange, 6 In. L, 12 hr., PK10Lightstick, Orange
    • Item # 3NRA4
    • Mfr. Model # 9-27048201
    • Lightstick, Orange, Duration 12 hr., Length 6 In., Shelf Life 4 yr., Includes Self Standing Holder, Package...More

    Battery,Pure Lead Acid,4V
    • HUBBELL LIGHTING - DUAL-LITE
    • Battery, Pure Lead Acid, 4VEmergency Lighting Battery
    • Item # 3WDL5
    • Mfr. Model # 0120770
    • Battery, Battery Type Pure Lead Acid, Voltage 4, Battery Capacity 5Ah, Height 3-1/50 In., Width 2-3/25 In.,...More

    Lightstick,White,1/2 hr.,6 in. L,PK10
    Lightstick,1-1/2 in. L,Green,PK50
    Exit Sign,LED,Red Letter,8-1/4 in. H
    • FIREHORSE EXIT LIGHTING
    • Exit Sign, LED, Red Letter, 8-1/4 in. HExit Sign,LED,Red Letter,8-1/4 in. H
    • Item # 35GK29
    • Mfr. Model # FHEX21WRAC
    • Exit Sign, Fixture Wattage 3.2, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1 or...More

    Exit Sign,LED,Green Letter,8-1/4 in. H
    • FIREHORSE EXIT LIGHTING
    • Exit Sign, LED, Green Letter, 8-1/4 in. HExit Sign,LED,Green Letter,8-1/4 in. H
    • Item # 35GK28
    • Mfr. Model # FHEX21WGEM
    • Exit Sign, Fixture Wattage 3.8, Lamp Type LED, Letter Color Green, Background Color White, Number of Faces 1...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More