Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Emergency Lighting

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Battery,SLA,DC 6V,12Ah
    • LUMAPRO
    • Battery, SLA, DC 6V, 12AhEmergency Lighting Battery
    • Item # 48H471
    • Mfr. Model # 48H471
    • Battery, Battery Type Sealed Lead Acid, Voltage 6, Battery Capacity 12Ah, For Use With 6CGL1, Height 3-7/8...More

    Lightstick,Blue,6 In. L,8 hr.,PK10
    • CYALUME TECHNOLOGIES
    • Lightstick, Blue, 6 In. L, 8 hr., PK10Lightstick, Blue
    • Item # 3NRA7
    • Mfr. Model # 9-27720201
    • Lightstick, Blue, Duration 8 hr., Length 6 In., Shelf Life 4 yr., Includes Self Standing Holder, Package...More

    Lightstick,White,6 In. L,8 hr.,PK10
    • CYALUME TECHNOLOGIES
    • Lightstick, White, 6 In. L, 8 hr., PK10Lightstick, White
    • Item # 3NRA8
    • Mfr. Model # 9-27057201
    • Lightstick, White, Duration 8 hr., Length 6 In., Shelf Life 4 yr., Includes Self Standing Holder, Package...More

    Battery,Nickel Cadmium,2.4V,0.0012A/HR.
    • ACUITY LITHONIA
    • Battery, Nickel Cadmium, 2.4V, 0.0012A/HR.Emergency Lighting Battery
    • Item # 2PFV8
    • Mfr. Model # ELB 2P41P2N
    • Battery, Battery Type Nickel Cadmium, Voltage 2.4, Battery Capacity 0.0012Ah, For Use With Mfr. No. LQC 1 G...More

    Remote Head,1 Lamp,6V,9W,Krypton
    • ACUITY LITHONIA
    • Remote Head, 1 Lamp, 6V, 9W, KryptonRemote Head
    • Item # 4LB94
    • Mfr. Model # ELA MR24 K0906
    • Remote Head, Number of Lamps 1, Input Voltage 6, Lamp Watts 9, Lamp Type Krypton, Width 2-1/2 In., Length...More

    Flexible Lightstick,Infra-Red,3hr.,PK12
    Wet Location Remote Head,LED,White
    • HUBBELL LIGHTING - COMPASS
    • Wet Location Remote Head, LED, WhiteWet Location Remote Head
    • Item # 32WU49
    • Mfr. Model # CORD
    • Wet Location Remote Head, Number of Lamps 2, Input Voltage 3, Lamp Watts 1, Lamp Type LED, Width 4-1/2 In.,...More

    Remote,1W,H 5in.,W 5in.,LED
    • HUBBELL LIGHTING - DUAL-LITE
    • Remote, 1W, H 5in., W 5in., LEDRemote
    • Item # 26UX08
    • Mfr. Model # EVOSW
    • Remote Light Fixture, Input Voltage DC from EV4, Watts @ 90 Minutes 1, Lamp Watts 1, Output Voltage 3.25VDC,...More

    Results per page: 16 | 32 | 48