Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Emergency Lighting

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Battery,Nickel Cadmium,2.4V,1A/HR.
    • ACUITY LITHONIA
    • Battery, Nickel Cadmium, 2.4V, 1A/HR.
    • Item # 4WT21
    • Mfr. Model # ELB 2P401N
    • Battery, Battery Type Nickel Cadmium, Voltage 2.4, Battery Capacity 1Ah, For Use With Mfr. No. LV S W 1 R...More

    Exit Sign with Battery Back Up,1.78W,Red
    • COMPASS
    • Exit Sign with Battery Back Up, 1.78W, Red
    • Item # 32WU24
    • Mfr. Model # CER
    • Exit Sign with Battery Back Up, Fixture Wattage 1.78, Lamp Type LED, Letter Color Red, Background Color...More

    Lightstick,Yellow,1/2 hr.,6 In. L,PK 10
    • CYALUME TECHNOLOGIES
    • Lightstick, Yellow, 1/2 hr., 6 In. L, PK 10
    • Item # 3NRC1
    • Mfr. Model # 9-27052201
    • High Intensity Lightstick, Yellow, Duration 1/2 hr., Length 6 In., Shelf Life 5 yr., Includes Self Standing...More

    Exit Sign LED Retrofit Kit,Red,Round
    • TCP
    • Exit Sign LED Retrofit Kit, Red, Round
    • Item # 3WCW2
    • Mfr. Model # 20710
    • Exit Sign LED Retrofit Kit, Voltage 120, LED Color Red, Lamp Base Candelabra, Length 4-3/4 In., Lamp Watts...More

    Remote,1W,H 5in.,W 5in.,LED
    • DUAL-LITE
    • Remote, 1W, H 5in., W 5in., LED
    • Item # 26UX08
    • Mfr. Model # EVOSW
    • Remote Light Fixture, Input Voltage DC from EV4, Watts @ 90 Minutes 1, Lamp Watts 1, Output Voltage 3.25VDC,...More

    Lightstick,Red,1/2 hr.,6 In. L,PK 10
    • CYALUME TECHNOLOGIES
    • Lightstick, Red, 1/2 hr., 6 In. L, PK 10
    • Item # 3NRA9
    • Mfr. Model # 9-27055201
    • High Intensity Lightstick, Red, Duration 1/2 hr., Length 6 In., Shelf Life 5 yr., Includes Self Standing...More

    NiCd Battery,DC 1.2V,1AH, Terminal Plug
    • GRAINGER APPROVED VENDOR
    • NiCd Battery, DC 1.2V, 1AH, Terminal Plug
    • Item # 24A819
    • Mfr. Model # 24A819
    • Battery, Battery Type Nickel Cadmium, Voltage 1.2, Battery Capacity 1Ah, For Use With 4WT19, 4WT18, 4WT13,...More

    Emergency Evacuation System Refill,PK10
    • CYALUME TECHNOLOGIES
    • Emergency Evacuation System Refill, PK10
    • Item # 34AZ07
    • Mfr. Model # 9-08505
    • Emergency Evacuation System Refill, Holds (2) 6 In. ChemLights, Height 9 In., Width 4 In., Depth 1-1/2 In.,...More

    Lightstick,Green,12 hr.,15 in. L,PK4
    • CYALUME TECHNOLOGIES
    • Lightstick, Green, 12 hr., 15 in. L, PK4
    • Item # 34AZ58
    • Mfr. Model # 9-0362004
    • Lightstick, Green, Duration 12 hr., Length 15 In., Shelf Life 4 yr., Includes End Rings for Stringing Lights...More

    Results per page: 16 | 32 | 48