Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Emergency Lighting

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Battery,Nickel Cadmium,1.2V,1A/HR.
    • ACUITY LITHONIA
    • Battery, Nickel Cadmium, 1.2V, 1A/HR.Emergency Lighting Battery
    • Item # 2XLD5
    • Mfr. Model # ELB 1201N
    • Battery, Battery Type Nickel Cadmium, Voltage 1.2, Battery Capacity 1Ah, For Use With Manufactured Before...More

    Lightstick,Red,12 hr.,6 In. L,PK10
    Lightstick,Green,12 hr.,6 In. L,PK10
    • CYALUME TECHNOLOGIES
    • Lightstick, Green, 12 hr., 6 In. L, PK10Lightstick, Green
    • Item # 8XZM7
    • Mfr. Model # 9-0800102
    • Lightstick, Green, Duration 12 hr., Length 6 In., Shelf Life 4 yr., Includes Hanging Hook, Package Quantity 10...More

    Lightstick,6 in. L,Orange,PK10
    Lightstick,White,8 hr.,6 In. L,PK10
    Lightstick,Blue,8 hr.,6 In. L,PK10
    Lightstick,6 in. L,Red,PK10
    Lightstick,Orange,12 hr.,6 In. L,PK10
    Lightstick,Yellow,12 hr.,6 In. L,PK10
    NiCd Battery,DC 2.4V,1.2AH,Plug
    • GRAINGER APPROVED
    • NiCd Battery, DC 2.4V, 1.2AH, PlugEmergency Lighting Battery
    • Item # 24A821
    • Mfr. Model # 24A821
    • Battery, Battery Type Nickel Cadmium, Voltage 2.4, Battery Capacity 1.2Ah, For Use With 4PH56, Height 1-21/32...More

    Lightstick,Green,8 hr.,10 in.,PK10
    Lightstick,Red,8 hr.,10 in.,PK10
    Lightstick,Orange,8 hr.,10 in.,PK10
    Lightstick,Blue,2 hr.,10 in.,PK10
    Lightstick,Green,12 hr.,10 in.,PK10
    Lightstick,Blue,8 hr.,10 in.,PK10
    Lightstick,Red,12 hr.,10 in.,PK10
    Lightstick,Yellow,8 hr.,10 in.,PK10
    Lightstick,White,2 hr.,10 in.,PK10
    Lightstick,Yellow,12 hr.,10 in.,PK10
    Lightstick,White,8 hr.,10 in.,PK10
    Lightstick,Orange,2 hr.,10 in.,PK10
    Lightstick,White,12 hr.,10 in.,PK10
    Lightstick,Orange,12 hr.,10 in.,PK10
    Remote Test Switch,with Indicator Light
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More