Skip Content

Filter Results By

Applied Filters Clear All

Battery Type
Voltage
For Use With
Battery Capacity
Brand
Price
  • View MoreView Less

Emergency Lighting

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Battery,SLA,DC 6V,4.5Ah
    • LUMAPRO
    • Battery, SLA, DC 6V, 4.5Ah
    • Item # 48H470
    • Mfr. Model # 48H470
    • Battery, Battery Type Sealed Lead Acid, Voltage 6, Battery Capacity 4.5Ah, For Use With...More

    Battery,NiCad,DC4.8V,650mAh
    • LUMAPRO
    • Battery, NiCad, DC4.8V, 650mAh
    • Item # 48H466
    • Mfr. Model # 48H466
    • Battery, Battery Type Nickel Cadmium, Voltage 4.8, Battery Capacity 650mAh, For Use With...More

    Battery,Nickel Cadmium,4.8V,0.6A/HR.
    • HUBBELL
    • Battery, Nickel Cadmium, 4.8V, 0.6A/HR.
    • Item # 24D679
    • Mfr. Model # 012089401
    • Battery, Battery Type Nickel Cadmium, Voltage 4.8, Battery Capacity 0.6Ah, For Use With LXURWEI-FX, Height 2...More

    NiCd Battery,DC 1.2V,1.2AH,Cap and Base
    • GRAINGER APPROVED VENDOR
    • NiCd Battery, DC 1.2V, 1.2AH, Cap and Base
    • Item # 24A817
    • Mfr. Model # 24A817
    • Battery, Battery Type Nickel Cadmium, Voltage 1.2, Battery Capacity 1.2Ah, For Use With 3GA44, 3XE31, 4WT13,...More

    Results per page: 16 | 32 | 48