Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Emergency Lighting

47 Results Found that Include 95 Products 

Results per page: 16 | 32 | 48
Emergency Lighting Battery
Emergency Light
  • DUAL-LITE
  • Emergency Light
  • Multiple product options available

Exit Sign with Battery Backup
Exit Sign with Emergency Lights
Exit Sign
  • DUAL-LITE
  • Exit Sign
  • Multiple product options available

Exit Sign w/Emergency Lights,5W,Green
  • DUAL-LITE
  • Exit Sign w/Emergency Lights, 5W, Green
  • Item # 16U273
  • Mfr. Model # LTUGWDI
  • Exit Sign with Emergency Lights, Fixture Wattage 5, Lamp Type LED/Halogen, Letter Color Green, Number of...More

Remote Fixture,3W,H 6in.,W 5in.,LED
  • DUAL-LITE
  • Remote Fixture, 3W, H 6in., W 5in., LED
  • Item # 26UX14
  • Mfr. Model # OCRDW0603L
  • Remote Light Fixture, Input Voltage 6 to 12VDC, Lamp Watts 3, Width 5 In., Length 6 In., Height 6 In., Lamp...More

Exit Sign with Emergency Lights,2.01W,
  • DUAL-LITE
  • Exit Sign with Emergency Lights, 2.01W,
  • Item # 32WU18
  • Mfr. Model # EVEURWE
  • Exit Sign with Emergency Lights, Fixture Wattage 2.01, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

Remote
  • DUAL-LITE
  • Remote
  • Multiple product options available

Remote Light Fixture,1W,H 5 In,W 8-1/2In
  • DUAL-LITE
  • Remote Light Fixture, 1W, H 5 In, W 8-1/2In
  • Item # 26UX07
  • Mfr. Model # EVR2
  • Remote Light Fixture, Input Voltage 4.85VDC, Lamp Watts 1, Width 8-1/2 In., Length 2-1/4 In., Height 5 In.,...More

Exit Sign with Emergency Lights,1.65W
  • DUAL-LITE
  • Exit Sign with Emergency Lights, 1.65W
  • Item # 32WU10
  • Mfr. Model # EVCURBD
  • Exit Sign with Emergency Lights, Fixture Wattage 1.65, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

Emergency Ballast,120/277V
  • DUAL-LITE
  • Emergency Ballast, 120/277V
  • Item # 32WU63
  • Mfr. Model # UFO-RP3
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T5, T8, T12, Initial Lumens 1400, Housing...More

Exit/Light Combo,1.42W,120/277V
  • DUAL-LITE
  • Exit/Light Combo, 1.42W, 120/277V
  • Item # 32WU17
  • Mfr. Model # EVEURW
  • Exit/Light Combo, Fixture Wattage 1.42, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing...More

Exit Sign with Emergency Lights,120/277V
  • DUAL-LITE
  • Exit Sign with Emergency Lights, 120/277V
  • Item # 32WU16
  • Mfr. Model # EVEUGWE
  • Exit Sign with Emergency Lights, Fixture Wattage 2.01, Lamp Type LED, Letter Color Green, Number of Faces 1...More

Wet Location Remote Head
Linear Fluorescent Emergency Ballast
  • DUAL-LITE
  • Linear Fluorescent Emergency Ballast
  • Item # 32WU61
  • Mfr. Model # UFO-RP1
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T8, T12, Initial Lumens 500, Housing...More

Surface Mount Compact Inverter,250VA
  • DUAL-LITE
  • Surface Mount Compact Inverter, 250VA
  • Item # 46T246
  • Mfr. Model # LG2S
  • Surface Mount Compact Inverter,250VA, Housing Material Sheet Steel, Length 18-1/3 In., Width 8-1/2 In.,...More

Exit Sign with Emergency Lights,LED
  • DUAL-LITE
  • Exit Sign with Emergency Lights, LED
  • Item # 32WU19
  • Mfr. Model # EVEUGWEI
  • Exit Sign with Emergency Lights, Fixture Wattage 2.01, Lamp Type LED, Letter Color Green, Number of Faces 1...More

Exit Sign with Emergency Lights,Red
  • DUAL-LITE
  • Exit Sign with Emergency Lights, Red
  • Item # 32WU11
  • Mfr. Model # EVCURWD
  • Exit Sign with Emergency Lights, Fixture Wattage 1.65, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

Exit Sign with Emergency Lights,LED,Red
  • DUAL-LITE
  • Exit Sign with Emergency Lights, LED, Red
  • Item # 32WU13
  • Mfr. Model # EVEURWEI
  • Exit Sign with Emergency Lights, Fixture Wattage 2.01, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

Exit/Light Combo,1.42W,LED,Red
  • DUAL-LITE
  • Exit/Light Combo, 1.42W, LED, Red
  • Item # 32WU14
  • Mfr. Model # EVEURB
  • Exit/Light Combo, Fixture Wattage 1.42, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing...More

Emergency Ballast,17-215W,120/277V
  • DUAL-LITE
  • Emergency Ballast, 17-215W, 120/277V
  • Item # 32WU56
  • Mfr. Model # UFO-6W
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T8, T9, T10, T12, Initial Lumens 1100 to...More

Surface Mount Compact Inverter,100VA
  • DUAL-LITE
  • Surface Mount Compact Inverter, 100VA
  • Item # 46T244
  • Mfr. Model # LG1S
  • Surface Mount Compact Inverter,100VA, Housing Material Sheet Steel, Length 14 In., Width 4-1/3 In., Height...More

Recessed Wall Mt Compact Inverter,100VA
  • DUAL-LITE
  • Recessed Wall Mt Compact Inverter, 100VA
  • Item # 46T245
  • Mfr. Model # LG1R
  • Recessed Wall Mount Compact Inverter, 100VA, Housing Material Sheet Steel, Length 18 In., Width 4-1/3 In.,...More

Wet Location Remote Head,Black
  • DUAL-LITE
  • Wet Location Remote Head, Black
  • Item # 32WU47
  • Mfr. Model # EVOSB
  • Wet Location Remote Head, Number of Lamps 1, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

Exit Sign with Emergency Lights
  • DUAL-LITE
  • Exit Sign with Emergency Lights
  • Item # 32WU09
  • Mfr. Model # EVCURWDI
  • Exit Sign with Emergency Lights, Fixture Wattage 1.65, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

Wet Location Remote Head,LED,Black
  • DUAL-LITE
  • Wet Location Remote Head, LED, Black
  • Item # 32WU48
  • Mfr. Model # EVODB
  • Wet Location Remote Head, Number of Lamps 2, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

Emergency Light,4W,1.2VDC,LED,White
  • DUAL-LITE
  • Emergency Light, 4W, 1.2VDC, LED, White
  • Item # 32WU41
  • Mfr. Model # EV4DI-02L
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 4, Lamp Watts 4, Output Voltage 1.2VDC, Width...More

Remote Test Switch,with Indicator Light
  • DUAL-LITE
  • Remote Test Switch, with Indicator Light
  • Item # 32WU65
  • Mfr. Model # SPRTS
  • Remote Test Switch, Height 4-35/64 In., Width 2-3/4 In., Depth 13/64 In., Material Steel, For Use With Mfr....More

Exit/Light Combo,1.36W,LED,Green
  • DUAL-LITE
  • Exit/Light Combo, 1.36W, LED, Green
  • Item # 32WU15
  • Mfr. Model # EVEUGW
  • Exit/Light Combo, Fixture Wattage 1.36, Lamp Type LED, Letter Color Green, Number of Faces 1 or 2, Housing...More

Emergency Ballast,120/277V
  • DUAL-LITE
  • Emergency Ballast, 120/277V
  • Item # 32WU58
  • Mfr. Model # UFO-7W
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T5, T8, T9, T10, T12, Initial Lumens 1450...More

Linear Emergency Ballast,120/277V
  • DUAL-LITE
  • Linear Emergency Ballast, 120/277V
  • Item # 32WU54
  • Mfr. Model # UFO-3AW
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T8, T10, T12, Initial Lumens 350 to 450,...More

Results per page: 16 | 32 | 48