Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Emergency Lighting

38 Results Found that Include 99 Products

Results per page: 16 | 32 | 48
Linear Fluorescent Emergency Ballast
  • DUAL-LITE
  • Linear Fluorescent Emergency BallastLinear Fluorescent Emergency Ballast
  • Item # 32WU61
  • Mfr. Model # UFO-RP1
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T8, T12, Initial Lumens 500, Housing...More

Exit Sign,2.01W
  • DUAL-LITE
  • Exit Sign, 2.01WExit Sign,2.01W
  • Item # 32WU18
  • Mfr. Model # EVEURWE
  • Exit Sign, Fixture Wattage 2.01, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

  • DUAL-LITE
  • Exit SignExit Sign
  • Multiple product options available

    Multiple product options available

Exit Sign,1.42W,120/277V
  • DUAL-LITE
  • Exit Sign, 1.42W, 120/277VExit Sign,1.42W,120/277V
  • Item # 32WU17
  • Mfr. Model # EVEURW
  • Exit Sign, Fixture Wattage 1.42, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

Emergency Ballast,120/277V
  • DUAL-LITE
  • Emergency Ballast, 120/277VEmergency Ballast,120/277V
  • Item # 32WU63
  • Mfr. Model # UFO-RP3
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T5, T8, T12, Initial Lumens 1400, Housing...More

  • DUAL-LITE
  • RemoteRemote
  • Multiple product options available

    Multiple product options available

Linear Emergency Ballast,120/277V
  • DUAL-LITE
  • Linear Emergency Ballast, 120/277VLinear Emergency Ballast,120/277V
  • Item # 32WU54
  • Mfr. Model # UFO-3AW
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T8, T10, T12, Initial Lumens 350 to 450,...More

Exit Sign,120/277V
  • DUAL-LITE
  • Exit Sign, 120/277VExit Sign,120/277V
  • Item # 32WU16
  • Mfr. Model # EVEUGWE
  • Exit Sign, Fixture Wattage 2.01, Lamp Type LED, Letter Color Green, Number of Faces 1 or 2, Housing Color...More

Exit Sign,1.36W,LED,Green
  • DUAL-LITE
  • Exit Sign, 1.36W, LED, GreenExit Sign,1.36W,LED,Green
  • Item # 32WU15
  • Mfr. Model # EVEUGW
  • Exit Sign, Fixture Wattage 1.36, Lamp Type LED, Letter Color Green, Number of Faces 1 or 2, Housing Color...More

Surface Mount Compact Inverter,250VA
  • DUAL-LITE
  • Surface Mount Compact Inverter, 250VASurface Mount Compact Inverter,250VA
  • Item # 46T246
  • Mfr. Model # LG2S
  • Surface Mount Compact Inverter,250VA, Housing Material Sheet Steel, Length 18-1/3 In., Width 8-1/2 In.,...More

Exit Sign,1.42W,LED,Red
  • DUAL-LITE
  • Exit Sign, 1.42W, LED, RedExit Sign,1.42W,LED,Red
  • Item # 32WU14
  • Mfr. Model # EVEURB
  • Exit Sign, Fixture Wattage 1.42, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

Exit Sign,LED
  • DUAL-LITE
  • Exit Sign, LEDExit Sign,LED
  • Item # 32WU19
  • Mfr. Model # EVEUGWEI
  • Exit Sign, Fixture Wattage 2.01, Lamp Type LED, Letter Color Green, Number of Faces 1 or 2, Housing Color...More

Remote Head,LED,Black
  • DUAL-LITE
  • Remote Head, LED, BlackRemote Head,LED,Black
  • Item # 32WU46
  • Mfr. Model # EVR2B
  • Remote Head, Number of Lamps 2, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 2-1/4 In., Length 8-1/2...More

Emergency Ballast,18-42W,120/277V
  • DUAL-LITE
  • Emergency Ballast, 18-42W, 120/277VEmergency Ballast,18-42W,120/277V
  • Item # 32WU60
  • Mfr. Model # UFO-CF1
  • Linear Fluorescent Emergency Ballast, Lamp Watts 18-42, Lamp Type 4 Pin Twin, Triple, Quad CF, Initial Lumens...More

Emergency Ballast,17-40W,120/277V
  • DUAL-LITE
  • Emergency Ballast, 17-40W, 120/277VEmergency Ballast,17-40W,120/277V
  • Item # 32WU55
  • Mfr. Model # UFO-4W
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T8, T10, T12, Initial Lumens 500 to 600,...More

Emergency Ballast,17-215W,120/277V
  • DUAL-LITE
  • Emergency Ballast, 17-215W, 120/277VEmergency Ballast,17-215W,120/277V
  • Item # 32WU56
  • Mfr. Model # UFO-6W
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T8, T9, T10, T12, Initial Lumens 1100 to...More

Emergency Ballast,17-40W
  • DUAL-LITE
  • Emergency Ballast, 17-40WEmergency Ballast,17-40W
  • Item # 32WU62
  • Mfr. Model # UFO-RP2
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-40, Lamp Type T5, T8, T12, Initial Lumens 700, Housing...More

Exit Sign,LED,Red
  • DUAL-LITE
  • Exit Sign, LED, RedExit Sign,LED,Red
  • Item # 32WU13
  • Mfr. Model # EVEURWEI
  • Exit Sign, Fixture Wattage 2.01, Lamp Type LED, Letter Color Red, Number of Faces 1 or 2, Housing Color...More

Surface Mount Compact Inverter,100VA
  • DUAL-LITE
  • Surface Mount Compact Inverter, 100VASurface Mount Compact Inverter,100VA
  • Item # 46T244
  • Mfr. Model # LG1S
  • Surface Mount Compact Inverter,100VA, Housing Material Sheet Steel, Length 14 In., Width 4-1/3 In., Height...More

Emergency Light,120/277V,6W,3.2VDC,White
  • DUAL-LITE
  • Emergency Light, 120/277V, 6W, 3.2VDC, WhiteEmergency Light,120/277V,6W,3.2VDC,White
  • Item # 32WU43
  • Mfr. Model # EVHC6I
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

Recessed Wall Mt Compact Inverter,100VA
  • DUAL-LITE
  • Recessed Wall Mt Compact Inverter, 100VARecessed Wall Mt Compact Inverter,100VA
  • Item # 46T245
  • Mfr. Model # LG1R
  • Recessed Wall Mount Compact Inverter, 100VA, Housing Material Sheet Steel, Length 18 In., Width 4-1/3 In.,...More

Wet Location Remote Head,LED,Black
  • DUAL-LITE
  • Wet Location Remote Head, LED, BlackWet Location Remote Head,LED,Black
  • Item # 32WU48
  • Mfr. Model # EVODB
  • Wet Location Remote Head, Number of Lamps 2, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

Emergency Ballast,25W,120/277V
  • DUAL-LITE
  • Emergency Ballast, 25W, 120/277VEmergency Ballast,25W,120/277V
  • Item # 32WU64
  • Mfr. Model # UFO-LED25
  • Linear Fluorescent Emergency Ballast, Lamp Watts 25, Lamp Type LED, Initial Lumens 1400, Housing Material...More

Emergency Light,120/277V,3.2VDC,White
  • DUAL-LITE
  • Emergency Light, 120/277V, 3.2VDC, WhiteEmergency Light,120/277V,3.2VDC,White
  • Item # 32WU45
  • Mfr. Model # EVHC12I
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

Emergency Light,120/277V,6W,LED,LiFePO
  • DUAL-LITE
  • Emergency Light, 120/277V, 6W, LED, LiFePOEmergency Light,120/277V,6W,LED,LiFePO
  • Item # 32WU42
  • Mfr. Model # EVHC6
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 6, Lamp Watts 6, Output Voltage 3.2VDC, Width 11...More

Remote Test Switch,with Indicator Light
Emergency Ballast,17-215W
  • DUAL-LITE
  • Emergency Ballast, 17-215WEmergency Ballast,17-215W
  • Item # 32WU57
  • Mfr. Model # UFO-6W-CLD
  • Linear Fluorescent Emergency Ballast, Lamp Watts 17-215, Lamp Type T8, T9, T10, T12, Initial Lumens 1100 to...More

Results per page: 16 | 32 | 48