Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Emergency Lighting

21 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Exit Sign with Emergency Lights,4.12W
    • COMPASS
    • Exit Sign with Emergency Lights, 4.12W
    • Item # 32WU20
    • Mfr. Model # CCR
    • Exit Sign with Emergency Lights, Fixture Wattage 4.12, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

    Exit Sign with Battery Back Up,1.78W,Red
    • COMPASS
    • Exit Sign with Battery Back Up, 1.78W, Red
    • Item # 32WU24
    • Mfr. Model # CER
    • Exit Sign with Battery Back Up, Fixture Wattage 1.78, Lamp Type LED, Letter Color Red, Background Color...More

    Exit Sign with Battery Back Up,1.48W
    • COMPASS
    • Exit Sign with Battery Back Up, 1.48W
    • Item # 32WU25
    • Mfr. Model # CEG
    • Exit Sign with Battery Back Up, Fixture Wattage 1.48, Lamp Type LED, Letter Color Green, Background Color...More

    Exit Sign with Emergency Lights,3.56W
    • COMPASS
    • Exit Sign with Emergency Lights, 3.56W
    • Item # 32WU22
    • Mfr. Model # CCRRC
    • Exit Sign with Emergency Lights, Fixture Wattage 3.56, Lamp Type LED, Letter Color Red, Number of Faces 1 or...More

    Exit Sign with Emergency Lights,3.2W
    • COMPASS
    • Exit Sign with Emergency Lights, 3.2W
    • Item # 32WU23
    • Mfr. Model # CCGRC
    • Exit Sign with Emergency Lights, Fixture Wattage 3.2, Lamp Type LED, Letter Color Green, Number of Faces 1 or...More

    Exit Sign with Emergency Lights,3.22W
    • COMPASS
    • Exit Sign with Emergency Lights, 3.22W
    • Item # 32WU21
    • Mfr. Model # CCG
    • Exit Sign with Emergency Lights, Fixture Wattage 3.22, Lamp Type LED, Letter Color Green, Number of Faces 1...More

    Exit Sign with Battery Back Up,3.6W,Red
    • COMPASS
    • Exit Sign with Battery Back Up, 3.6W, Red
    • Item # 32WU26
    • Mfr. Model # CERRC
    • Exit Sign with Battery Back Up, Fixture Wattage 3.6, Lamp Type LED, Letter Color Red, Background Color White,...More

    Emergency Light,7.5W,9.6VDC,LED,Gray
    • COMPASS
    • Emergency Light, 7.5W, 9.6VDC, LED, Gray
    • Item # 32WU53
    • Mfr. Model # CU2WG
    • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 7.5, Lamp Watts 7.5, Output Voltage 9.6VDC, Width...More

    Exit Sign with Battery Back Up,3.28W
    • COMPASS
    • Exit Sign with Battery Back Up, 3.28W
    • Item # 32WU27
    • Mfr. Model # CEGRC
    • Exit Sign with Battery Back Up, Fixture Wattage 3.28, Lamp Type LED, Letter Color Green, Background Color...More

    Exit Sign with Battery Back Up,2.7W,LED
    • COMPASS
    • Exit Sign with Battery Back Up, 2.7W, LED
    • Item # 32WU32
    • Mfr. Model # CEWSRE
    • Exit Sign with Battery Back Up, Fixture Wattage 2.7, Lamp Type LED, Letter Color Red, Background Color White,...More

    Exit Sign with Battery Back Up,1W,LED
    • COMPASS
    • Exit Sign with Battery Back Up, 1W, LED
    • Item # 32WU28
    • Mfr. Model # CCESRE
    • Exit Sign with Battery Back Up, Fixture Wattage 1, Lamp Type LED, Letter Color Red, Background Color Silver,...More

    Exit Sign with Battery Back Up,1W,Red
    • COMPASS
    • Exit Sign with Battery Back Up, 1W, Red
    • Item # 32WU29
    • Mfr. Model # CCEDRE
    • Exit Sign with Battery Back Up, Fixture Wattage 1, Lamp Type LED, Letter Color Red, Background Color Silver,...More

    Exit Sign with Battery Back Up,1W,Green
    • COMPASS
    • Exit Sign with Battery Back Up, 1W, Green
    • Item # 32WU31
    • Mfr. Model # CCEDGE
    • Exit Sign with Battery Back Up, Fixture Wattage 1, Lamp Type LED, Letter Color Green, Background Color...More

    Wet Location Remote Head,White
    • COMPASS
    • Wet Location Remote Head, White
    • Item # 32WU50
    • Mfr. Model # CORS
    • Wet Location Remote Head, Number of Lamps 1, Input Voltage 3, Lamp Watts 1, Lamp Type LED, Width 7-13/32 In.,...More

    Remote Head,White
    • COMPASS
    • Remote Head, White
    • Item # 32WU51
    • Mfr. Model # CIRD
    • Remote Head, Number of Lamps 2, Input Voltage 3, Lamp Watts 1, Lamp Type LED, Width 6-45/64 In., Length...More

    Exit Sign with Battery Back Up,1W,Black
    • COMPASS
    • Exit Sign with Battery Back Up, 1W, Black
    • Item # 32WU30
    • Mfr. Model # CCESGE
    • Exit Sign with Battery Back Up, Fixture Wattage 1, Lamp Type LED, Letter Color Green, Background Color...More

    Remote Head,LED,White
    • COMPASS
    • Remote Head, LED, White
    • Item # 32WU52
    • Mfr. Model # CIRS
    • Remote Head, Number of Lamps 1, Input Voltage 3, Lamp Watts 1, Lamp Type LED, Width 4-19/32 In., Length...More

    Exit Sign with Battery Back Up,2.7W,Red
    • COMPASS
    • Exit Sign with Battery Back Up, 2.7W, Red
    • Item # 32WU33
    • Mfr. Model # CEWDRE
    • Exit Sign with Battery Back Up, Fixture Wattage 2.7, Lamp Type LED, Letter Color Red, Background Color White,...More

    Wet Location Remote Head,LED,White
    • COMPASS
    • Wet Location Remote Head, LED, White
    • Item # 32WU49
    • Mfr. Model # CORD
    • Wet Location Remote Head, Number of Lamps 2, Input Voltage 3, Lamp Watts 1, Lamp Type LED, Width 4-1/2 In.,...More

    Exit Sign with Battery Back Up,2.7W
    • COMPASS
    • Exit Sign with Battery Back Up, 2.7W
    • Item # 32WU35
    • Mfr. Model # CEWDGE
    • Exit Sign with Battery Back Up, Fixture Wattage 2.7, Lamp Type LED, Letter Color Green, Background Color...More

    Exit Sign with Battery Back Up,LED
    • COMPASS
    • Exit Sign with Battery Back Up, LED
    • Item # 32WU34
    • Mfr. Model # CEWSGE
    • Exit Sign with Battery Back Up, Fixture Wattage 2.7, Lamp Type LED, Letter Color Green, Background Color...More

    Results per page: 16 | 32 | 48