Skip Content

Filter Results By

Emergency Lighting Standby Power Systems

2 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Uninterruptible AC Power System, Surface Mounting, 350 VA R
    • ACUITY LITHONIA
    • Uninterruptible AC Power System, Surface Mounting, 350 VA RatingUninterruptible AC Power System, Surface Mounting, 350 VA Rating
    • Uninterruptible AC Power System, VA Rating 350, Input Voltage 120, Output Voltage 120, 208, 240 or 277, Battery Type 12V Valve Regulated Lead Acid, Operating Temp. Range 68 to 85 Degrees F, Mounting Surface, Housing Color White, Housing Material Steel, Height 17-7/8 In., Depth 8-1/4 In., Width 23-1/4 In., For Use With HID, LED, Incandescent and Fluorescent Emergency Lighting Systems, 3 yr. Warranty, Emergency Illumination Time 90 min., Standards UL924, NFPA101, NEC, OSHA

    • Item # 18D893
    • Mfr. Model # EAC FTM 350 120-MV
    • Uninterruptible AC Power System, VA Rating 350, Input Voltage 120, Output Voltage 120, 208, 240 or 277,...More

    Results per page: 16 | 32 | 48

      Browse a selection of emergency lighting standby power systems from Grainger. They offer an automatic standby AC power system for LED, incandescent and fluorescent emergency lighting systems, including fixtures with line dimmable fluorescent ballast. They provide emergency lighting power for 1-1/2 hours of operation. Transfer from standby mode to emergency mode in 50 milliseconds. A test switch provides on demand testing.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More