Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Lamps
Input Voltage
Lamp Watts
Lamp Type
Width
Length
Height
Housing Material
Housing Color
Brand
Price
  • View MoreView Less
Shop By

Emergency Lighting Lamp Heads

6 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Remote Head,LED,Black
    • DUAL-LITE
    • Remote Head, LED, BlackRemote Head,LED,Black
    • Item # 32WU46
    • Mfr. Model # EVR2B
    • Remote Head, Number of Lamps 2, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 2-1/4 In., Length 8-1/2...More

    Wet Location Remote Head,Black
    • DUAL-LITE
    • Wet Location Remote Head, BlackWet Location Remote Head,Black
    • Item # 32WU47
    • Mfr. Model # EVOSB
    • Wet Location Remote Head, Number of Lamps 1, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

    Wet Location Remote Head,LED,Black
    • DUAL-LITE
    • Wet Location Remote Head, LED, BlackWet Location Remote Head,LED,Black
    • Item # 32WU48
    • Mfr. Model # EVODB
    • Wet Location Remote Head, Number of Lamps 2, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

    Results per page: 16 | 32 | 48