Skip Content

Filter Results By

Applied Filters Clear All

Number of Lamps
Input Voltage
Lamp Watts
Lamp Type
Width
Length
Height
Housing Material
Housing Color
Brand
Price
  • View MoreView Less
Shop By

Emergency Lighting Lamp Heads

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Wet Location Remote Head,1 Lamp,6V,7.2W
    • COOPER LIGHTING
    • Wet Location Remote Head, 1 Lamp, 6V, 7.2WWet Location Remote Head
    • Item # 16U379
    • Mfr. Model # 6X7WWH
    • Wet Location Remote Head, Number of Lamps 1, Input Voltage 6, Lamp Watts 7.2, Lamp Type Incandescent, Width...More

    Wet Location Remote Head,1 Lamp,6V,5W
    • HUBBELL LIGHTING - DUAL-LITE
    • Wet Location Remote Head, 1 Lamp, 6V, 5WWet Location Remote Head
    • Item # 13T369
    • Mfr. Model # OCR-S-B-0605
    • Wet Location Remote Head, Number of Lamps 1, Input Voltage 6, Lamp Watts 5, Lamp Type Halogen, Width 4-1/2...More

    Wet Location Remote Head,LED,Black
    • HUBBELL LIGHTING - DUAL-LITE
    • Wet Location Remote Head, LED, BlackWet Location Remote Head,LED,Black
    • Item # 32WU48
    • Mfr. Model # EVODB
    • Wet Location Remote Head, Number of Lamps 2, Input Voltage 4.8, Lamp Watts 1, Lamp Type LED, Width 5 In.,...More

    Results per page: 16 | 32 | 48